The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
Accessory
Availability
Order by 5:00 PM ET and your package will ship the same day.
63-18072
Meltric Plugs & Receptacles, DSN20 Series
Product Description
Inlet, 20A, 250V, 2P+G, Poly, DSN20
Specifications
Specifications
Connection Type
Inlet
Current Rating
20 A
Voltage
250 V
Frequency
60 Hz
Wire Size Range
12-14 AWG
Terminal Type
Screw
Case Material
Non-Metallic
Voltage Color Code
Orange
Temperature Range (F)
-40-140 °F
NEMA Rating
NEMA 4X
Availability
Order by 5:00 PM ET and your package will ship the same day.
63-34047
Meltric Plugs & Receptacles, DSN30 Series
Product Description
Receptacle, 30A, 277/480V, 3P+N+G,
Specifications
Specifications
Connection Type
Receptacle
Current Rating
30 A
Frequency
60 Hz
Aux/Pilot Contacts
None
Wire Size Range
8-14 AWG
Terminal Type
Screw
Case Material
Non-Metallic
Voltage Color Code
Red
Temperature Range (F)
-40-140 °F
NEMA Rating
NEMA 4X
Availability
Order by 5:00 PM ET and your package will ship the same day.
63-38047
Meltric Plugs & Receptacles, DSN30 Series
Product Description
Inlet, 30A, 277/480V, 3P+N+G, Poly,
Specifications
Specifications
Connection Type
Inlet
Current Rating
30 A
Frequency
60 Hz
Aux/Pilot Contacts
None
Wire Size Range
8-14 AWG
Terminal Type
Screw
Case Material
Non-Metallic
Voltage Color Code
Red
Temperature Range (F)
-40-140 °F
NEMA Rating
NEMA 4X
Availability
Order by 5:00 PM ET and your package will ship the same day.
AHCL1630P
Arrow-Hart Plugs & Receptacles, AHCL Series
MFG Item Number
AHCL1630P
Product Description
Plug, 30A, 480V, 3PH, 3P4W, Red,
Specifications
Specifications
Current Rating
30 A
Number of Poles
3
Number of Wires
4
Phase
3
Connection Type
Plug
Watertight
No
Corrosion Resistant
No
Isolated Ground
Yes
Color
Black, Red
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
10 PL SQUICH FEM INSERT
Specifications
Specifications
Connector Gender
Female
Current
16 A
Voltage
500 V
Rated Impulse Voltage
6 kV
Temperature
-50-70 °C
Wire Size
26-14 AWG
Housing Type
None (Insert Only)
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Handle, Poly, 2-1/2in.NPT Entry
Availability
Order by 5:00 PM ET and your package will ship the same day.
1510-PG
Ericson Plugs & Receptacles, Perma-Grip Series
Product Description
Plug, 15A/125V Straight Blade Nema
Specifications
Specifications
Current Rating
15 A
Number of Poles
2
Number of Wires
3
Voltage
125 VAC
Phase
1
Connection Type
Plug
Color
Yellow
Watertight
Yes
Corrosion Resistant
Yes
Isolated Ground
Yes
Tamper Resistant
No
Illuminated
No
Weather Resistant
No
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
1610-CG
Ericson Plugs & Receptacles, Perma-Grip Series
Product Description
Connector-15Amp-125V Straight Blade
Specifications
Specifications
Current Rating
15 A
Number of Poles
2
Number of Wires
3
Voltage
125 VAC
Phase
1
Connection Type
Connector
USB
No
GFCI
No
Multimedia Outlet
No
Color
Yellow
Watertight
Yes
Corrosion Resistant
Yes
Isolated Ground
Yes
Tamper Resistant
No
Illuminated
No
Weather Resistant
Yes
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
APJ6485
Crouse Hinds Plugs & Receptacles, AR Arktite Round Flange Series
Series
AR Arktite Round Flange
Product Description
Plug, 3W4P, 60A, 600VAC/250VDC, ARKTITE,
Specifications
Specifications
Connection Type
Plug
Connection Description
Straight
Current Rating
60 A
Voltage
600 V
Number of Poles
4
Number of Wires
3
Lockout-Tagout
Yes
Aux/Pilot Contacts
None
Built-In Strain Relief
No
Terminal Type
Crimp
Case Material
Metallic
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved