The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
63-14043
Meltric Plugs & Receptacles, DSN20 Series
Product Description
Receptacle, 20A, 480V, 3P+G, Poly,
Specifications
Specifications
Connection Type
Receptacle
Current Rating
20 A
Voltage
480 V
Frequency
60 Hz
Aux/Pilot Contacts
None
Wire Size Range
12-14 AWG
Terminal Type
Screw
Case Material
Non-Metallic
Voltage Color Code
Red
Temperature Range (F)
-40-140 °F
NEMA Rating
NEMA 4X
Availability
Order by 5:00 PM ET and your package will ship the same day.
33-18043
Meltric Plugs & Receptacles, DS20 Series
Product Description
Inlet, 20A, 480V, 3P+G, Poly, DS20
Specifications
Specifications
Connection Type
Inlet
Current Rating
20 A
Voltage
480 V
Frequency
60 Hz
Aux/Pilot Contacts
None
Wire Size Range
8-14 AWG
Terminal Type
Screw
Case Material
Non-Metallic
Voltage Color Code
Red
Temperature Range (F)
-40-140 °F
NEMA Rating
NEMA 3R
IP Rating
IP54
Availability
Order by 5:00 PM ET and your package will ship the same day.
BRY5266NP
Bryant Electric Plugs & Receptacles
MFG Item Number
BRY5266NP
Product Description
Plug, Ind Grd, 15A 125V, 5-15P
Specifications
Specifications
Current Rating
15 A
Number of Poles
2
Number of Wires
3
Voltage
125 VAC
Connection Type
Plug
Color
Black, White
Watertight
No
Corrosion Resistant
No
Isolated Ground
No
Tamper Resistant
No
Illuminated
No
Weather Resistant
No
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
33-38043
Meltric Plugs & Receptacles, DS30 Series
Product Description
Inlet, 30A, 480V, 3P+G, Poly, DS30
Specifications
Specifications
Connection Type
Inlet
Current Rating
30 A
Voltage
480 V
Frequency
60 Hz
Aux/Pilot Contacts
None
Wire Size Range
12-4 AWG
Terminal Type
Screw
Case Material
Non-Metallic
Voltage Color Code
Red
Temperature Range (F)
-40-140 °F
NEMA Rating
NEMA 3R
IP Rating
IP54
Availability
Order by 5:00 PM ET and your package will ship the same day.
FH311
Meltric Plugs & Receptacles
Product Description
Handle, Blue Nylon, 0.39-1.18in. Dia
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
AR60 CON KIT
Product Description
Receptacle Contact Kit, ARKTITE, 60A,
Availability
Order by 5:00 PM ET and your package will ship the same day.
5266BL
Marinco - Actuant Electrical Plugs & Receptacles
Product Description
Plug, 2P-3W, 15A 125V, Black,
Availability
Order by 5:00 PM ET and your package will ship the same day.
CRS15W
Bryant Electric Plugs & Receptacles
Product Description
Dup Rcpt, Comm Grd, Side, 15A 125V,
Specifications
Specifications
Current Rating
15 A
Voltage
125 VAC
Connection Type
Duplex Receptacle
Color
White
Watertight
No
Corrosion Resistant
No
Isolated Ground
No
Tamper Resistant
No
Illuminated
No
Weather Resistant
No
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
CS8165C
Hubbell Plugs & Receptacles
Product Description
Plug, 50A, 480V, 3P4W, Locking, Non-
Specifications
Specifications
Current Rating
50 A
Number of Poles
3
Number of Wires
4
Phase
3
Watertight
No
Corrosion Resistant
No
Isolated Ground
No
Color
Black, White
Availability
Order by 5:00 PM ET and your package will ship the same day.
70615NC
Bryant Electric Plugs & Receptacles
Product Description
Lkg Conn, 15A 250V, L6-15R, B/W
Specifications
Specifications
Current Rating
15 A
Number of Poles
2
Number of Wires
3
Voltage
250 VAC
Connection Type
Connector
Watertight
No
Corrosion Resistant
No
Isolated Ground
No
Color
Black, White
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved