The store will not work correctly when cookies are disabled.
-
Product Description
4 PL MALE POWER 80AMP
Specifications
Specifications
Connector Gender |
Male |
Current |
80 A |
Voltage |
690 V |
Rated Impulse Voltage |
8 kV |
Temperature |
-40-125 °C |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
231-102/102-000
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender |
Female |
Current |
15 A |
Voltage |
300 V |
Rated Impulse Voltage |
4 kV |
Temperature |
-60-85 °C |
Contact Material |
Copper Alloy |
Wire Size |
28-12 AWG |
Stripping Length |
8-9 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CAV-16L21
Product Description
16 PL HC TE HD 2 PGS PG21
Specifications
Specifications
Composition |
Metallic |
Housing Type |
Hood/Top Entry |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
16 PL MALE INSERT 16A 600V
Specifications
Specifications
Connector Gender |
Male |
Current |
16 A |
Voltage |
500 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-40-125 °C |
Wire Size |
20-12 AWG |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
2092-1122
Wago Plugs & Receptacles, 2092 Series
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender |
Female |
Current |
15 A |
Voltage |
300 V |
Rated Impulse Voltage |
4 kV |
Temperature |
-60-100 °C |
Contact Material |
Electrolytic Copper |
Wire Size |
24-12 AWG |
Stripping Length |
9-10 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
16 PL SQUICH MAL INSERT
Specifications
Specifications
Connector Gender |
Male |
Current |
16 A |
Voltage |
500 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-40-125 °C |
Wire Size |
26-14 AWG |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MKAX-IAF20
Product Description
21.21 R/A PNL MT BS M20 SS
Specifications
Specifications
Temperature |
-40-125 °C |
Composition |
Metallic |
Number of Levers |
1 |
Housing Type |
Bulkhead |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
231-102/026-000
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender |
Female |
Current |
15 A |
Voltage |
300 V |
Rated Impulse Voltage |
4 kV |
Temperature |
-60-85 °C |
Contact Material |
Copper Alloy |
Wire Size |
28-12 AWG |
Stripping Length |
8-9 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CDF-08
ILME Plugs & Receptacles
Product Description
8 PL FEMALE CRMP INS 10A
Specifications
Specifications
Connector Gender |
Female |
Current |
10 A |
Voltage |
50 V |
Rated Impulse Voltage |
0.8 kV |
Temperature |
-40-125 °C |
Wire Size |
26-14 AWG |
Contact Resistance |
3 mOhm |
Stripping Length |
7 mm |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CDM-08
ILME Plugs & Receptacles
Product Description
8 PL MALE CRMP INS 10A
Specifications
Specifications
Connector Gender |
Male |
Current |
10 A |
Voltage |
50 V |
Rated Impulse Voltage |
0.8 kV |
Temperature |
-40-125 °C |
Wire Size |
26-14 AWG |
Contact Resistance |
3 mOhm |
Stripping Length |
7 mm |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved