The store will not work correctly when cookies are disabled.
-
Product Description
UPS System, battery control, 40A
Specifications
Specifications
Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Connection Type |
Screw Terminals |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PVUA24/24-10
Product Description
UPS (Battery Management for PVA)
Specifications
Specifications
Watt Capacity |
240 W |
Voltage |
18-29 VDC |
Nominal Voltage |
24 VDC |
Connection Type |
Screw Terminals |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PVUA24/24-20
Product Description
UPS (Battery Management for PVA)
Specifications
Specifications
Watt Capacity |
240 W |
Voltage |
18-29 VDC |
Nominal Voltage |
24 VDC |
Connection Type |
Screw Terminals |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SDU-10-24
Product Description
240VA 10A 24V DIN DC UPSWOBAT
Specifications
Specifications
Watt Capacity |
240 W |
Voltage |
22-30 VDC |
Nominal Voltage |
24 VDC |
Connection Type |
Screw Terminals |
Number of Outputs |
1 |
Run Time (Full Load) |
14 Min |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
UPS, DC, 24VDC, 480VA, 20A Max Lod,
Specifications
Specifications
Watt Capacity |
480 W |
Voltage |
22-30 VDC |
Nominal Voltage |
24 VDC |
Connection Type |
Screw Terminals |
Number of Outputs |
1 |
Run Time (Full Load) |
4 Min |
Mounting |
DIN Rail |
Availability
Obsolete Item No Longer Available
-
XCSU240S
ASI-Automation Systems Interconnect Power Supplies
Product Description
DC UPS with Microprocessor, 10 Amp,
Specifications
Specifications
Watt Capacity |
3 W |
Voltage |
11-30 VDC |
Connection Type |
Screw Terminals |
Number of Outputs |
2 |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SPUC12360
Product Description
UPS CONTROLLER 12VDC 360W
Specifications
Specifications
Watt Capacity |
360 W |
Voltage |
11-14 VDC |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SPUC24720
Product Description
UPS CONTROLLER 24VDC 720W
Specifications
Specifications
Watt Capacity |
720 W |
Voltage |
22.5-28 VDC |
Nominal Voltage |
24 VDC |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SPUBC24120
Product Description
UPS POWER SUPPLY 24VDC 120W
Specifications
Specifications
Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
240Va 10A 24V Din Dc Upswobat
Specifications
Specifications
Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Run Time (Full Load) |
14 Min |
Mounting |
DIN Rail |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved