The store will not work correctly when cookies are disabled.
-
Product Description
Power Supply; Redundancy Mod 24V
Specifications
Specifications
Number of Inputs |
2 |
Nominal Input Voltage |
24 V |
Input Voltage Range |
24 VDC |
Max Output Current |
20 A |
Mounting |
DIN Rail |
Terminal Type |
Screw Terminal |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SLR01
Puls Power Supplies, SLR01 Series
Product Description
Redundancy Module, 24VDC, 40A, Single
Specifications
Specifications
Number of Inputs |
2 |
Nominal Input Voltage |
24 V |
Input Voltage Range |
24-28 VDC |
Max Output Current |
50 A |
Mounting |
DIN Rail |
Terminal Type |
Screw Terminal |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SLR02
Puls Power Supplies, SLR02 Series
Product Description
Redundancy Module, 24VDC, 30A, Dual
Specifications
Specifications
Number of Inputs |
2 |
Nominal Input Voltage |
24 V |
Input Voltage Range |
24-28 VDC |
Max Output Current |
35 A |
Mounting |
DIN Rail |
Terminal Type |
Screw Terminal |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SLR5.100
Puls Power Supplies, SLR5 Series
Product Description
REDUNDANCY PSU, 120W, 1PH, 24VDC, 5A
Specifications
Specifications
Number of Inputs |
1 |
Input Voltage Range |
24 VDC |
Max Output Current |
5 A |
Mounting |
DIN Rail |
Terminal Type |
Screw Terminal |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YR40.482
Puls Power Supplies, Dimension Series
Product Description
Redundancy Module
Specifications
Specifications
Number of Inputs |
2 |
Input Voltage Range |
20-64 VDC |
Max Output Current |
45 A |
Mounting |
DIN Rail |
Terminal Type |
Spring Clamp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
YR20.246
Puls Power Supplies, Dimension Series
Product Description
Redundancy Module, 24-28VDC, 20A,
Specifications
Specifications
Number of Inputs |
2 |
Input Voltage Range |
18-35 VDC |
Max Output Current |
26 A |
Mounting |
DIN Rail |
Terminal Type |
Spring Clamp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PIRD20.241
Product Description
Redundancy Unit, 12-24VDC, 20A,
Specifications
Specifications
Number of Inputs |
2 |
Input Voltage Range |
9-35 VDC |
Max Output Current |
26 A |
Mounting |
DIN Rail |
Terminal Type |
Spring Clamp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
787-885
Wago Power Supplies, 787 Series
Product Description
EPSITRON PRO redundancy module, 24
Specifications
Specifications
Number of Inputs |
2 |
Nominal Input Voltage |
24 V |
Input Voltage Range |
18-30 VDC |
Max Output Current |
40 A |
Mounting |
DIN Rail |
Terminal Type |
Spring Clamp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
787-886
Wago Power Supplies, 787 Series
Product Description
EPSITRON PRO redundancy module, 48
Specifications
Specifications
Number of Inputs |
2 |
Nominal Input Voltage |
48 V |
Input Voltage Range |
36-54 VDC |
Max Output Current |
40 A |
Mounting |
DIN Rail |
Terminal Type |
Spring Clamp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CP20.241-R1
Product Description
Power Supply, 24VDC, 20A, 1Ph
Specifications
Specifications
Number of Inputs |
1 |
Nominal Input Voltage |
24 V |
Input Voltage Range |
110-150 VDC |
Max Output Current |
20 A |
Mounting |
DIN Rail |
Terminal Type |
Spring Clamp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved