Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 12801

Set Ascending Direction
  1. 570005
    570005
    Pilz Safety Switches, PSENMECH Series
    Item Number
    570005
    MFG Item Number
    570005
    Series
    PSENMECH
    Product Description
    PSENME1M/1AR SAFETY SWITCH
    Specifications
    Specifications
    Solenoid Interlocking Yes
    Thermal Current Rating 2.5 A
    Extraction Force 27 N
    Auxiliary Release No
    Connection Type Cage Clamp Terminals
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 085736
    085736
    Euchner Safety Switches, 857 Series
    Item Number
    085736
    MFG Item Number
    85736
    Series
    857
    Product Description
    Magnetic Switch, CMS-R-AXH-05V,
    Specifications
    Specifications
    Contacts 1NO, 1NC
    Switch On Distance 6 mm
    Switch Off Distance 31 mm
    Operating Voltage 24 VDC
    Connection Type Cable W Crimped Ferrules
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 084564
    084564
    Euchner Safety Switches, NM-VZA Series
    Item Number
    084564
    MFG Item Number
    84564
    Series
    NM-VZA
    Product Description
    Safety Switch, NM02VZA-SM4
    Specifications
    Specifications
    Thermal Current Rating 1.5 A
    Extraction Force 10 N
    Auxiliary Release No
    Connection Type 4 Pin M12 Connector
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 2TLA020006R2200
    2TLA020006R2200
    Jokab Safety Safety Switches
    Item Number
    2TLA020006R2200
    MFG Item Number
    2TLA020006R2200
    Product Description
    Handle, JSHD4-2, w/LEDft.s, Front and
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. KDH3R
    KDH3R
    ABB Safety Switches
    Item Number
    KDH3R
    MFG Item Number
    KDH3R
    Product Description
    Door Hardware Kit, Right Hand
    Increase
    Decrease
    Availability
  6. 80315
    80315
    MARS Safety Switches
    Item Number
    80315
    MFG Item Number
    80315
    Product Description
    Non-Fused Disconnect, 60A/240V Max,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 570610
    570610
    Pilz Safety Switches, PSENSLOCK Series
    Item Number
    570610
    MFG Item Number
    570610
    Series
    PSENSLOCK
    Product Description
    PSEN sl-1.0p 1.1 1switch
    Specifications
    Specifications
    Guard Locking Yes
    Outputs 2 Semiconductor
    Aux Outputs 1 Semiconductor
    Switch On Distance 1 mm
    Switch Off Distance 8 mm
    Operating Voltage 24 VDC
    Connection Type 8 Pin M12 Connector
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 541009
    541009
    Pilz Safety Switches
    Item Number
    541009
    MFG Item Number
    541009
    Product Description
    PSEN cs3.1 M12/8-0.15m/PSEN cs3.1
    Specifications
    Specifications
    Guard Locking No
    Outputs 2 Semiconductor
    Switch On Distance 8 mm
    Switch Off Distance 20 mm
    Operating Voltage 24 VDC
    Connection Type 8 Pin M12 Connector
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 540050
    540050
    Pilz Safety Switches, PSENCODE Series
    Item Number
    540050
    MFG Item Number
    540050
    Series
    PSENCODE
    Product Description
    PSEN CS1.1P 1 SWITCH 1 UNIT
    Specifications
    Specifications
    Guard Locking No
    Outputs 2 Semiconductor
    Aux Outputs 1 Semiconductor
    Switch On Distance 15 mm
    Switch Off Distance 40 mm
    Operating Voltage 24 VDC
    Connection Type 8 Pin M12 Connector
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 084142
    084142
    Euchner Safety Switches, TP Series
    Item Number
    084142
    MFG Item Number
    084142
    Series
    TP
    Product Description
    SAFETY SWITCH, TP3-2131A024M
    Specifications
    Specifications
    Thermal Current Rating 4 A
    Contact Load 8 W
    Extraction Force 20 N
    Auxiliary Release Yes
    Adjustable Actuator Head Yes
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Safety Switches

A safety switch, or disconnect switch, serves as a disconnect means for service entrances and fault protection for heavy machinery. The safety switch disconnects equipment from its power power source and permits safe entry for repairs, maintenance or emergencies.

Safety switches work by monitoring current in a circuit. If the switch detects a fault in the circuit, the switch will instantaneously shut off power to the circuit or device. Safety switches can detect electrical leak, short-circuits, overload, and even equipment failure.

A safety switch can also be triggered by operators or technicians when they open an access panel or guard door for equipment maintenance. When the door is opened, the switch automatically shuts off power to connected equipment and will not reset until the door is closed.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved