The store will not work correctly when cookies are disabled.
-
A-101470G
ASI-Automation Systems Interconnect Switches
MFG Item Number
A-101470G
Product Description
Rotary ON-OFF Cam Switch, 2 Pole,
Specifications
Specifications
Type |
ON-OFF Switch |
Number of Poles |
2 |
Off Position |
Yes |
Mounting Style |
Rear Panel Mount |
Current |
20 A |
Max Voltage |
600 VAC |
Bezel |
Plastic Square |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A-101848G
ASI-Automation Systems Interconnect Switches
MFG Item Number
A-101848G
Product Description
Rotary ON-OFF Cam Switch, 3 Pole,
Specifications
Specifications
Type |
ON-OFF Switch |
Number of Poles |
3 |
Off Position |
Yes |
Mounting Style |
Rear Panel Mount |
Current |
20 A |
Max Voltage |
600 VAC |
Bezel |
Plastic Square |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
7GN3210U25
Product Description
3P 2-Pos Switch Gn3210U25 Front
Specifications
Specifications
Type |
ON-OFF Switch |
Number of Poles |
3 |
Number of Positions |
2 |
Mounting Style |
Front Mount |
Current |
32 A |
Max Voltage |
690 VAC |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ACSNO-366-FB-C3013
MFG Item Number
ACSNO-366-FB-C3013
Product Description
CAM SWITCH
Specifications
Specifications
Number of Positions |
6 |
Bezel |
Metal Square |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
3P 3 Pos Change Over Switch Gn6353U
Specifications
Specifications
Type |
Change-over Switch |
Number of Poles |
3 |
Number of Positions |
3 |
Mounting Style |
Front Mount |
Current |
63 A |
Max Voltage |
690 VAC |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
43313C02
Socomec Switches, COMO CS Series
Product Description
ENCL. Como CS I -0- II 3P 25
Specifications
Specifications
Type |
Enclosed Change-over Switch |
Number of Poles |
3 |
Number of Positions |
3 |
Off Position |
Yes |
Current |
25 A |
Max Voltage |
690 VAC |
Bezel |
Plastic Square |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
2P Switch Gn2591U 2-Pos Front Mount
Specifications
Specifications
Type |
ON-OFF Switch |
Number of Poles |
2 |
Number of Positions |
2 |
Mounting Style |
Front Mount |
Current |
25 A |
Max Voltage |
690 VAC |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GX2010O88
Product Description
3P 2 Pos. Cam Switch With R/Y Handle
Specifications
Specifications
Type |
ON-OFF Switch |
Number of Poles |
3 |
Number of Positions |
2 |
Off Position |
Yes |
Current |
20 A |
Max Voltage |
690 VAC |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
3P 3-Pos Switch Gx1611U 48X48 Front
Specifications
Specifications
Type |
Reversing Switch |
Number of Poles |
3 |
Number of Positions |
3 |
Off Position |
Yes |
Mounting Style |
Front Mount |
Current |
16 A |
Max Voltage |
690 VAC |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P0120003R
ASI-Automation Systems Interconnect Switches
MFG Item Number
P0120003R
Product Description
ASI P0120003R ON-OFF Rotary Cam
Specifications
Specifications
Type |
ON-OFF Switch |
Number of Poles |
3 |
Current |
12 A |
Max Voltage |
690 VAC |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved