-
CW4L-A1E11Q4GIDEC Switches, CW SeriesItem NumberCW4L-A1E11Q4GMFG Item NumberCW4L-A1E11Q4GSeriesCWProduct DescriptionPushbutton, Maint, Grn, Flush, 24VSpecifications
Specifications Nominal Mounting Size 22 mm Contacts 1NO, 1NC Operation Maintained Lens/Button Shape Round Flush Lens/Button Color Green Lamp Type LED Terminal Type Fingersafe Screw Bezel Metal Round IP Rating IP65 Depth Behind Panel 2.36 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AL6H-M14-GIDEC Switches, A6 SeriesItem NumberAL6H-M14-GMFG Item NumberAL6H-M14-GSeriesA6Product DescriptionPushbutton, Mom, Grn, Flush, 24V DirSpecifications
Specifications Nominal Mounting Size 16 mm Contacts SPDT Operation Momentary Lens/Button Shape Rectangle Flush Lens/Button Color Green Operator Size (mm) 18 x 24 mm Lamp Type LED Current (A) 3 A Terminal Type Quick Connect Full Shroud No Bezel Plastic Rectangle IP Rating IP40 Depth Behind Panel 1.22 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HA2L-M0IDEC Switches, NH-HMQ-H1 SeriesItem NumberHA2L-M0MFG Item NumberHA2L-M0SeriesNH-HMQ-H1Product DescriptionL6 Ovrsz Oper Square Illum MomentarySpecifications
Specifications Current (A) 3 A Terminal Type PCB Bezel Plastic Square IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M22-PVLT-K01-RCutler Hammer, Div of Eaton Switches, M22 SeriesItem NumberM22-PVLT-K01-RMFG Item NumberM22-PVLT-K01-RSeriesM22Product DescriptionPLTR Pushbutton, Red, 38mm Mush, 24VSpecifications
Specifications Nominal Mounting Size 22 mm Contacts 1NC Operation Push Lock-Twist Release Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 35 mm Lamp Type LED Current (A) 10 A Terminal Type Fingersafe Screw Depth Behind Panel 1.77 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M22-DL-R-K01-RCutler Hammer, Div of Eaton Switches, M22 SeriesItem NumberM22-DL-R-K01-RMFG Item NumberM22-DL-R-K01-RSeriesM22Product DescriptionPushbutton, Mom, Red, Flush, 12/24VSpecifications
Specifications Nominal Mounting Size 22 mm Contacts 1NC Operation Momentary Lens/Button Shape Round Flush Lens/Button Color Red Operator Size (mm) 30 mm Lamp Type LED Current (A) 10 A Terminal Type Fingersafe Screw Full Shroud No Bezel Plastic Round Depth Behind Panel 1.77 " Rating (A) @ 120/125 VAC 4 A Rating (A) @ 220-250 VAC 4 A Rating (A) @ 24-30 VDC 3 A Rating (A) @ 48 VDC 1.7 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M22-DL-G-K10-GCutler Hammer, Div of Eaton Switches, M22 SeriesItem NumberM22-DL-G-K10-GMFG Item NumberM22-DL-G-K10-GSeriesM22Product DescriptionPushbutton, Mom, Grn, Flush, 12/24V,Specifications
Specifications Nominal Mounting Size 22 mm Contacts 1NO Operation Momentary Lens/Button Shape Round Flush Lens/Button Color Green Operator Size (mm) 30 mm Lamp Type LED Current (A) 10 A Terminal Type Fingersafe Screw Full Shroud No Bezel Plastic Round Depth Behind Panel 1.77 " Rating (A) @ 120/125 VAC 4 A Rating (A) @ 220-250 VAC 4 A Rating (A) @ 24-30 VDC 3 A Rating (A) @ 48 VDC 1.7 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MPD15-11CABB SwitchesItem NumberMPD15-11CMFG Item NumberMPD15-11CProduct DescriptionDouble Pushbutton Operator, Red/Grn,Specifications
Specifications Nominal Mounting Size 22 mm Lens/Button Shape Oval Flush Extended Lens/Button Color Red, Green Terminal Type Screw AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AL6M-A14-WIDEC Switches, A6 SeriesItem NumberAL6M-A14-WMFG Item NumberAL6M-A14-WSeriesA6Product DescriptionPushbutton, Maint, Wht, Ext, 24V DirSpecifications
Specifications Nominal Mounting Size 16 mm Contacts SPDT Operation Maintained Lens/Button Shape Round Extended Lens/Button Color White Operator Size (mm) 18 mm Lamp Type LED Current (A) 3 A Terminal Type Quick Connect Full Shroud No Bezel Plastic Round IP Rating IP40 Depth Behind Panel 1.22 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HA1L-A1C58-GIDEC Switches, NH-HMQ-H1 SeriesItem NumberHA1L-A1C58-GMFG Item NumberHA1L-A1C58-GSeriesNH-HMQ-H1Product DescriptionL6 Ovrsz ILL PB Rnd Flsh Alt SPDTSpecifications
Specifications Nominal Mounting Size 16 mm Contacts SPDT Operation Maintained Lens/Button Shape Round Oversize Lens/Button Color Green Lamp Type LED Nominal Lamp Voltage 120 VAC Current (A) 5 A Terminal Type Solder Full Shroud No Bezel Plastic Round IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CP1-12R-01ABB SwitchesItem NumberCP1-12R-01MFG Item NumberCP1-12R-01Product DescriptionAB CP112R10Specifications
Specifications Contacts 1NC Operation Momentary Lens/Button Shape Round Flush Lens/Button Color Red Operator Size (mm) 30 mm Nominal Lamp Voltage 120 VAC Max Voltage 130 VAC Bezel Plastic Round Depth Behind Panel 1.43 " Availability