-
MPD15-11BABB SwitchesItem NumberMPD15-11BMFG Item NumberMPD15-11BProduct DescriptionPushbutton Operator, Double, RedSpecifications
Specifications Nominal Mounting Size 22 mm Lens/Button Shape Double Flush Extended Lens/Button Color Black, White Full Shroud No Depth Behind Panel 1.91 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HW1B-Y2F01-RIDEC Switches, NH-HMQ-H1 SeriesItem NumberHW1B-Y2F01-RMFG Item NumberHW1B-Y2F01-RSeriesNH-HMQ-H1Product DescriptionPush-Pull Pushbutton, Red, 40mmSpecifications
Specifications Nominal Mounting Size 22 mm Operation Push-Pull Contacts 1NC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 40 mm Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP65 Depth Behind Panel 1.98 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CP110G-10ABB Switches, COMPACT SeriesItem NumberCP110G-10MFG Item NumberCP1-10G-10SeriesCOMPACTProduct DescriptionPushbutton, Mom, Grn, Flush, 1NO,Specifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NO Current (A) 5 A Lens/Button Shape Round Flush Lens/Button Color Green Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw Depth Behind Panel 1.65 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
CP110R-01ABB Switches, Compact SeriesItem NumberCP110R-01MFG Item NumberCP110R-01SeriesCOMPACTProduct DescriptionPushbutton, Mom, Red, Flush, 1NC,Specifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NC Current (A) 5 A Lens/Button Shape Round Flush Lens/Button Color Red Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw Depth Behind Panel 1.65 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MP3-10GABB SwitchesItem NumberMP3-10GMFG Item NumberMP3-10GProduct DescriptionPushbutton Operator, Mom, Grn, Ext,Specifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Green Operator Size (mm) 22 mm Bezel Plastic Round AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ABD211NUBIDEC Switches, TWND SeriesItem NumberABD211NUBMFG Item NumberABD211NUBSeriesTWNDProduct DescriptionPushbutton, Mom, Blk, Ext, 1NO&1NC,Specifications
Specifications Nominal Mounting Size 30 mm Operation Momentary Contacts 1NO, 1NC Current (A) 10 A Lens/Button Shape Round Extended Lens/Button Color Black Operator Size (mm) 25 mm Bezel Metal Hex Full Shroud No Terminal Type Screw IP Rating IP65 Blister Pack No Rating (A) @ 120/125 VAC 5-10 A Depth Behind Panel 1.79 " Rating (A) @ 220-250 VAC 3-6 A Rating (A) @ 24-30 VDC 5-10 A Rating (A) @ 48 VDC 2-5 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
ABD110NUGIDEC Switches, TWND SeriesItem NumberABD110NUGMFG Item NumberABD110NUGSeriesTWNDProduct DescriptionPushbutton, Mom, Grn, Flush, 1NO,Specifications
Specifications Nominal Mounting Size 30 mm Operation Momentary Contacts 1NO Current (A) 10 A Lens/Button Shape Round Flush Lens/Button Color Green Operator Size (mm) 25 mm Bezel Metal Hex Full Shroud No Terminal Type Screw IP Rating IP65 Blister Pack No Rating (A) @ 120/125 VAC 5-10 A Depth Behind Panel 1.79 " Rating (A) @ 220-250 VAC 3-6 A Rating (A) @ 24-30 VDC 5-10 A Rating (A) @ 48 VDC 2-5 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HW4B-M1F10-BIDEC Switches, NH-HMQ-H1 SeriesItem NumberHW4B-M1F10-BMFG Item NumberHW4B-M1F10-BSeriesNH-HMQ-H1Product DescriptionPushbutton, Mom, Blk, Flush, 1NO,Specifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NO Current (A) 10 A Lens/Button Shape Round Flush Lens/Button Color Black Bezel Metal Round Full Shroud No Terminal Type Fingersafe Screw IP Rating IP65 Depth Behind Panel 1.98 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
HW4B-M1F10-RIDEC Switches, NH-HMQ-H1 SeriesItem NumberHW4B-M1F10-RMFG Item NumberHW4B-M1F10-RSeriesNH-HMQ-H1Product DescriptionPUSHBUTTON, MOM, RED, FLUSH, 1NOSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NO Current (A) 10 A Lens/Button Shape Round Flush Lens/Button Color Red Bezel Metal Round Full Shroud No Terminal Type Fingersafe Screw IP Rating IP65 Depth Behind Panel 1.98 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MP3-10RABB SwitchesItem NumberMP3-10RMFG Item NumberMP3-10RProduct DescriptionPushbutton Operator, Mom, Red, Ext,Specifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Lens/Button Shape Round Extended Lens/Button Color Red Operator Size (mm) 22 mm Bezel Plastic Round AvailabilityOrder by 5:00 PM ET and your package will ship the same day.