The store will not work correctly when cookies are disabled.
-
Product Description
Selector Switch, 3-Pos Maint, 4NO,
Specifications
Specifications
Mounting Size (mm) |
30 mm |
Number of Positions |
3 |
Operator Type |
Knob |
Contacts |
4NO |
Current (A) |
10 A |
Bezel |
Metal Hex |
Terminal Type |
Screw |
IP Rating |
IP65 |
Depth Behind Panel |
2.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
C2SS1-10B-11
Product Description
Selector Switch, 2-Pos Maint, 1/1,
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Knob |
Contacts |
1NO, 1NC |
Current (A) |
5 A |
Bezel |
Plastic Round |
Terminal Type |
Fingersafe Screw |
Depth Behind Panel |
1.65 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Selector Switch, 2-Pos Maint, 1NO,
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Knob |
Contacts |
1NO |
Current (A) |
10 A |
Bezel |
Metal Round |
Terminal Type |
Fingersafe Screw |
IP Rating |
IP65 |
Depth Behind Panel |
1.91 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
SEL/SWITCH 22MM 2POS KNOB SPRG RET
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Knob |
Contacts |
1NO, 1NC |
Current (A) |
10 A |
Bezel |
Metal Round |
Terminal Type |
Screw |
IP Rating |
IP65 |
Depth Behind Panel |
1.91 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CW1S-3
IDEC Switches, CW Series
Product Description
Operator 22mm SelectorSW
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
3 |
Operator Type |
Knob |
Bezel |
Plastic Round |
Terminal Type |
Fingersafe Screw |
IP Rating |
IP65 |
NEMA Rating |
NEMA 4X |
Depth Behind Panel |
1.57 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Black complete selector switch 22mm
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Knob |
Contacts |
1NO, 1NC |
Current (A) |
0-6 A |
Bezel |
Metal Square |
Terminal Type |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CSW-CK2F90WH
Product Description
2-Posswitch, Fixed, Knob, 90Deg
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Knob |
Bezel |
Plastic Round |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HW1S-2TF22
Product Description
SELECTOR SWITCH, 2-POS MAINT, 2/2
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Knob |
Contacts |
2NO, 2NC |
Bezel |
Metal Round |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ASW2K01-116
Product Description
SEL/SWITCH 22MM 2POS KEY MAINT 1NC
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
2 |
Operator Type |
Key |
Contacts |
1NO |
Bezel |
Plastic Round |
Terminal Type |
Screw |
IP Rating |
IP65 |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Selector Switch, 2-Pos Maint, 1NO,
Specifications
Specifications
Mounting Size (mm) |
30 mm |
Number of Positions |
2 |
Operator Type |
Knob |
Contacts |
1NO |
Current (A) |
10 A |
Bezel |
Metal Hex |
Terminal Type |
Screw |
IP Rating |
IP65 |
Depth Behind Panel |
1.79 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved