-
PTW3-1-60-242Crompton Instruments Transformers, PTW3-1-60 SeriesItem NumberPTW3-1-60-242MFG Item NumberPTW3-1-60-242SeriesPTW3-1-60Product DescriptionPotential Transformer, 750VA,Specifications
Specifications Voltage Rating 2,400/120 Frequency 60 Hz ANSI Yes Input VAC (Primary) 2,400 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 5.6 kVAC Mounting Floor Mount Termination Screw Terminals Phase 1 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
468-415Instrument Transformer, Div of Transformers, 468 SeriesItem Number468-415MFG Item Number468-415Series468Product DescriptionVT, Indoor, Model: 468, Ratio:Specifications
Specifications Voltage Rating 415/120 Frequency 50 Hz Input VAC (Primary) 415 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Floor Mount Termination Brass Studs 10-32 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
475-480Instrument Transformer, Div of GE TransformersItem Number475-480MFG Item Number475-480Product DescriptionVT, Indoor, Model: 475, Ratio:Specifications
Specifications Voltage Rating 480/120 Frequency 60 Hz Input VAC (Primary) 480 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Floor Mount Termination Screw Terminals AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2VT469-380Instrument Transformer, Div of Transformers, 2VT469 SeriesItem Number2VT469-380MFG Item Number2VT469-380Series2VT469Product DescriptionVT, Indoor, Model: 2VT469, Ratio:Specifications
Specifications Voltage Rating 380/120 Frequency 50 Hz Input VAC (Primary) 380 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Foot Mount Termination Screw Terminals Phase 3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2VT469-480Instrument Transformer, Div of GE TransformersItem Number2VT469-480MFG Item Number2VT469-480Product DescriptionVT, Indoor, Model: 2VT469, Ratio:Specifications
Specifications Voltage Rating 480/120 Frequency 60 Hz Input VAC (Primary) 480 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Foot Mount Termination Screw Terminals Phase 3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2VT469-480-480Instrument Transformer, Div of GE TransformersItem Number2VT469-480-480MFG Item Number2VT469-480-480Product DescriptionVT, Indoor, Model: 2VT469, Ratio:Specifications
Specifications Voltage Rating 480/480 Frequency 60 Hz Input VAC (Primary) 480 VAC Output VAC (Secondary) 480 VAC Insulation Level VAC 0.6 kVAC Mounting Foot Mount Termination Screw Terminals Phase 3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2VT460-208CCInstrument Transformer, Div of Transformers, 2VT460 SeriesItem Number2VT460-208CCMFG Item Number2VT460-208CCSeries2VT460Product DescriptionVT, Indoor, Model: 2VT460, Ratio:Specifications
Specifications Voltage Rating 208/120 Frequency 60 Hz Input VAC (Primary) 208 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Floor Mount Termination Screw Terminals Phase 3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2VT460-208FFInstrument Transformer, Div of Transformers, 2VT460 SeriesItem Number2VT460-208FFMFG Item Number2VT460-208FFSeries2VT460Product DescriptionVT, Indoor, Model: 2VT460, Ratio:Specifications
Specifications Voltage Rating 208/120 Frequency 60 Hz Input VAC (Primary) 208 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Floor Mount Termination Screw Terminals Phase 3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2VT460-480Instrument Transformer, Div of Transformers, 2VT460 SeriesItem Number2VT460-480MFG Item Number2VT460-480Series2VT460Product DescriptionVT, Indoor, Model: 2VT460, Ratio:Specifications
Specifications Voltage Rating 480/120 Frequency 60 Hz Input VAC (Primary) 480 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Floor Mount Termination Screw Terminals Phase 3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2VT460-480CInstrument Transformer, Div of GE TransformersItem Number2VT460-480CMFG Item Number2VT460-480CProduct DescriptionVT, Indoor, Model: 2VT460, Ratio:Specifications
Specifications Voltage Rating 480/120 Frequency 60 Hz Input VAC (Primary) 480 VAC Output VAC (Secondary) 120 VAC Insulation Level VAC 0.6 kVAC Mounting Floor Mount Termination Screw Terminals Phase 3 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.