The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
F033820
Gefran Linear Transducers, PZ67 Series
Product Description
PZ-67-A-300 0000X000X00
Specifications
Specifications
Stroke Length
11.8 "
Output Type
Potentiometer 12 kOhm
IP Rating
IP67
Transducer Style
Potentiometer
Mounting
Ball Joint
Availability
Order by 5:00 PM ET and your package will ship the same day.
F039657
Gefran Linear Transducers, PZ67 Series
Product Description
Linear Potentiometer PZ-67-S-175
Specifications
Specifications
Stroke Length
6.9 "
Output Type
Potentiometer 7 kOhm
IP Rating
IP67
Transducer Style
Potentiometer
Mounting
Brackets
Availability
Order by 5:00 PM ET and your package will ship the same day.
F039830
Gefran Linear Transducers, PZ67 Series
Product Description
Linear Potentiometer PZ-67-A-250
Specifications
Specifications
Stroke Length
9.8 "
Output Type
Potentiometer 10 kOhm
IP Rating
IP67
Transducer Style
Potentiometer
Mounting
Ball Joint
Availability
Order by 5:00 PM ET and your package will ship the same day.
F034175
Gefran Linear Transducers, PZ67 Series
Product Description
Linear Potentiometer PZ-67-A-100
Specifications
Specifications
Stroke Length
3.9 "
Output Type
Potentiometer 4 kOhm
IP Rating
IP67
Transducer Style
Potentiometer
Mounting
Ball Joint
Availability
Order by 5:00 PM ET and your package will ship the same day.
F034174
Gefran Linear Transducers, PZ67 Series
Product Description
Linear Potentiometer PZ-67-A-025
Specifications
Specifications
Stroke Length
1 "
Output Type
Potentiometer 1 kOhm
IP Rating
IP67
Transducer Style
Potentiometer
Mounting
Ball Joint
Availability
Order by 5:00 PM ET and your package will ship the same day.
F037891
Gefran Linear Transducers, PZ67 Series
Product Description
Linear Potentiometer PZ-67-A-125
Specifications
Specifications
Stroke Length
4.9 "
Output Type
Potentiometer 5 kOhm
IP Rating
IP67
Transducer Style
Potentiometer
Mounting
Ball Joint
Availability
Order by 5:00 PM ET and your package will ship the same day.
F037485
Gefran Linear Transducers, PZ67 Series
Product Description
PZ-67-S-250 0000X000X00
Specifications
Specifications
Stroke Length
9.8 "
Output Type
Potentiometer 10 kOhm
IP Rating
IP67
Transducer Style
Potentiometer
Mounting
Brackets
Availability
Order by 5:00 PM ET and your package will ship the same day.
F051080
Gefran Linear Transducers, PZ67 Series
Product Description
PZ-67-A-025 0339X000X00
Specifications
Specifications
Stroke Length
1 "
Output Type
Potentiometer 1 kOhm
IP Rating
IP67
Transducer Style
Potentiometer
Mounting
Ball Joint
Availability
Order by 5:00 PM ET and your package will ship the same day.
F034136
Gefran Linear Transducers, PZ67 Series
Product Description
PZ-67-S-025 0000X000X00
Specifications
Specifications
Stroke Length
1 "
Output Type
Potentiometer 1 kOhm
IP Rating
IP67
Transducer Style
Potentiometer
Mounting
Brackets
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Linear Transducers
Manufacturer
Gefran
Product Series
PZ67
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved