The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
F023947
Gefran Thermocouples, TC5 Series
Product Description
Thermocouple TC5-V-1-J-5-Q-J-P-3
Specifications
Specifications
Input Type
Probe - Screw Mount
Probe Length
0.4 "
Probe Max Temperature
482 °F
Output Type
Wire
Availability
Order by 5:00 PM ET and your package will ship the same day.
F023055
Gefran Thermocouples, TC5 Series
Product Description
TC5-B-1-J-5-Q-H-B-3 060X000X00015XX
Specifications
Specifications
Input Type
Probe
Probe Length
0.59 "
Probe Max Temperature
631 °F
Output Type
Wire
Wire Length
236.2 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
F031243
Gefran Thermocouples, TC5 Series
Product Description
TC5-B-1-J-5-Q-H-B-3 100X000X00015XX
Specifications
Specifications
Input Type
Probe
Probe Length
0.59 "
Probe Max Temperature
631 °F
Output Type
Wire
Wire Length
393.7 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
F012773
Gefran Thermocouples, TC5 Series
Product Description
TC5-B-1-J-5-Q-I-B-3 030X000X00015XX
Specifications
Specifications
Input Type
Probe
Probe Length
0.59 "
Probe Max Temperature
631 °F
Output Type
Wire
Wire Length
118.1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
F012967
Gefran Thermocouples, TC5 Series
Product Description
TC5-B-2-J-3-Q-J-B-3 040X000X00010XX
Specifications
Specifications
Input Type
Probe
Probe Length
0.39 "
Probe Max Temperature
631 °F
Output Type
Wire
Wire Length
157.5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
F068041
Gefran Thermocouples, TC5 Series
Product Description
TC5-V-1-J-3-Q-I-P-3 065X000X00015XX
Specifications
Specifications
Input Type
Probe
Probe Length
0.59 "
Probe Max Temperature
631 °F
Output Type
Wire
Wire Length
255.9 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
F043777
Gefran Thermocouples, TC5 Series
Product Description
TC5-V-1-J-5-Q-I-B-3 040X000X00015XA
Specifications
Specifications
Input Type
Probe
Probe Length
0.59 "
Probe Max Temperature
631 °F
Output Type
Wire
Wire Length
157.5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
F021597
Gefran Thermocouples, TC5 Series
Product Description
TC5-V-1-J-5-Q-J-B-3 015X000X00010XX
Specifications
Specifications
Input Type
Probe
Probe Length
0.39 "
Probe Max Temperature
631 °F
Output Type
Wire
Wire Length
59.1 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
F013646
Gefran Thermocouples, TC5 Series
Product Description
TC5-V-1-J-6-Q-J-P-3 010X000X00010XX
Specifications
Specifications
Input Type
Probe
Probe Length
0.39 "
Probe Max Temperature
631 °F
Output Type
Wire
Wire Length
39.4 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
F034128
Gefran Thermocouples, TC5 Series
Product Description
TC5-V-2-J-3-Q-J-O-3 050X000X00010XX
Specifications
Specifications
Input Type
Probe
Probe Length
0.39 "
Probe Max Temperature
631 °F
Output Type
Wire
Wire Length
196.9 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Thermocouples
Manufacturer
Gefran
Product Series
TC5
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved