The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
FGE-20X
Shimpo Instruments Force Gauges, FGE Series
Product Description
Force Gauge, No Data Outputs
Specifications
Specifications
Capacity (lbs)
20 lbs
Capacity (N)
100 N
Capacity (Kg)
10 kg
Resolution (lbs)
0.01 lbs
Resolution (N)
0.1 N
Resolution (Kg)
0.01 kg
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Operating Temperature
32-140 °F
Battery Charger
Yes
Availability
Obsolete Item No Longer Available
FGE-20XY
Shimpo Instruments Force Gauges, FGE Series
Product Description
10 lb (5 kg) Capacity Digital Fore
Specifications
Specifications
Capacity (lbs)
20 lbs
Capacity (N)
100 N
Capacity (Kg)
10 kg
Resolution (lbs)
0.01 lbs
Resolution (N)
0.1 N
Resolution (Kg)
0.01 kg
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FGE-2X
Shimpo Instruments Force Gauges, FGE Series
Product Description
Force Gauge, No Data Outputs
Specifications
Specifications
Capacity (lbs)
2 lbs
Capacity (N)
10 N
Capacity (Kg)
1 kg
Capacity (oz)
32 oz
Resolution (lbs)
0.001 lbs
Resolution (N)
0.01 N
Resolution (Kg)
0.001 kg
Resolution (oz)
0.01 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Operating Temperature
32-140 °F
Battery Charger
Yes
Availability
Obsolete Item No Longer Available
FGE-2XY
Shimpo Instruments Force Gauges, FGE Series
Product Description
1 lb (500 g) Capacity Digital Force
Specifications
Specifications
Capacity (lbs)
2 lbs
Capacity (N)
10 N
Capacity (Kg)
1 kg
Resolution (lbs)
0.001 lbs
Resolution (N)
0.01 N
Resolution (Kg)
0.001 kg
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FGE-500HXY
Shimpo Instruments Force Gauges, FGE Series
MFG Item Number
FGE-500HXY
Product Description
500 lb Capacity Digital Force Gauge
Specifications
Specifications
Capacity (lbs)
500 lbs
Capacity (N)
2,500 N
Capacity (Kg)
250 kg
Resolution (lbs)
0.1 lbs
Resolution (N)
1 N
Resolution (Kg)
0.1 kg
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FGE-50XY
Shimpo Instruments Force Gauges, FGE Series
Product Description
20 lb (10 kg) Capacity Digital Fore
Specifications
Specifications
Capacity (lbs)
50 lbs
Capacity (N)
200 N
Capacity (Kg)
20 kg
Resolution (lbs)
0.01 lbs
Resolution (N)
0.1 N
Resolution (Kg)
0.01 kg
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FGE-5X
Shimpo Instruments Force Gauges, FGE Series
Product Description
Force Gauge, No Data Outputs
Specifications
Specifications
Capacity (lbs)
5 lbs
Capacity (N)
20 N
Capacity (Kg)
2 kg
Resolution (lbs)
0.001 lbs
Resolution (N)
0.01 N
Resolution (Kg)
0.001 kg
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Operating Temperature
32-140 °F
Battery Charger
Yes
Availability
Obsolete Item No Longer Available
FGE-5XY
Shimpo Instruments Force Gauges, FGE Series
Product Description
2 lb (1000 g) Capacity Digital Fore
Specifications
Specifications
Capacity (lbs)
5 lbs
Capacity (N)
20 N
Capacity (Kg)
2 kg
Resolution (lbs)
0.001 lbs
Resolution (N)
0.01 N
Resolution (Kg)
0.001 kg
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FGV-0.5XY
Shimpo Instruments Force Gauges, FGV Series
MFG Item Number
FGV-0.5XY
Product Description
Force Gauge, USB, RS-232, and Analog
Specifications
Specifications
Capacity (lbs)
0.5 lbs
Capacity (N)
2 N
Capacity (Kg)
0.2 kg
Capacity (oz)
8 oz
Resolution (lbs)
0.001 lbs
Resolution (N)
0.001 N
Resolution (Kg)
0.0001 kg
Resolution (oz)
0.01 oz
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Operating Temperature
32-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
FGV-1000HXY
Shimpo Instruments Force Gauges, FGV Series
MFG Item Number
FGV-1000HXY
Product Description
1000 lb capacity digital force gauge
Specifications
Specifications
Capacity (lbs)
1,000 lbs
Capacity (N)
4,448 N
Capacity (Kg)
453.6 kg
Resolution (lbs)
0.1 lbs
Resolution (N)
1 N
Resolution (Kg)
0.1 kg
Data Sampling Rate
1,000 Hz
Display Update Rate
20 Hz
Operating Temperature
32-140 °F
Battery Charger
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Force Gauges As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.
Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.
We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved