The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TA4X140
Nelson Heat Trace Heat Tracing, TA Series
Product Description
Heat Tracing Thermostat
Specifications
Specifications
IP Rating
IP66
NEMA Rating
NEMA 4
Enclosure Composition
Cast Aluminum
Connection Type
1/2 " NPT
Temperature Range
15-140 °F
Capillary Maximum Temp.
160 °F
Accuracy
2 °F
Contacts
Single Pole Double Throw
Availability
Order by 5:00 PM ET and your package will ship the same day.
TH4X325
Nelson Heat Trace Heat Tracing, TH Series
Product Description
Heat Tracing Thermostat
Specifications
Specifications
IP Rating
IP66
NEMA Rating
NEMA 4
Enclosure Composition
Cast Aluminum
Connection Type
1/2 " NPT
Temperature Range
25-325 °F
Capillary Maximum Temp.
420 °F
Capillary Length
10 '
Accuracy
3 °F
Coil Voltage
240 VAC
Contacts
Double Pole Single Throw
Availability
Order by 5:00 PM ET and your package will ship the same day.
TA7140
Nelson Heat Trace Heat Tracing, TA Series
Product Description
Thermostat
Specifications
Specifications
IP Rating
IP66
Enclosure Composition
Cast Aluminum
Connection Type
1/2 " NPT
Temperature Range
15-140 °F
Capillary Maximum Temp.
160 °F
Accuracy
2 °F
Contacts
Single Pole Double Throw
Availability
Order by 5:00 PM ET and your package will ship the same day.
TF4X40
Nelson Heat Trace Heat Tracing, TF Series
Product Description
Thermostat, Fixed Set Point 40
Specifications
Specifications
IP Rating
IP66
NEMA Rating
NEMA 4
Enclosure Composition
Fiberglass Polyester
Connection Type
1/2 " NPT
Temperature Range
40 °F
Capillary Maximum Temp.
160 °F
Capillary Length
3 '
Accuracy
4 °F
Contacts
Single Pole Double Throw
Availability
Order by 5:00 PM ET and your package will ship the same day.
TH7325
Nelson Heat Trace Heat Tracing, TH Series
Product Description
Nelson X-Proof Thermostat
Specifications
Specifications
IP Rating
IP66
Enclosure Composition
Cast Aluminum
Temperature Range
25-325 °F
Capillary Maximum Temp.
420 °F
Capillary Length
10 '
Accuracy
3 °F
Contacts
Single Pole Double Throw
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Thermostat, NEMA 4X Heat
Availability
Order by 5:00 PM ET and your package will ship the same day.
TH4X325-2
Nelson Heat Trace Heat Tracing, TH Series
MFG Item Number
TH4X325-2
Product Description
Line Sensing With Relay
Specifications
Specifications
Input Voltage
208-240 VAC
IP Rating
IP66
NEMA Rating
NEMA 4X
Enclosure Composition
Cast Aluminum
Connection Type
1/2 " NPT
Temperature Range
25-325 °F
Capillary Maximum Temp.
420 °F
Capillary Length
10 '
Accuracy
3 °F
Contacts
Single Pole Double Throw
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Thermostats
Shopping Options
Heat Tracing Heat tracing is a system used to maintain the temperature of pipes, vessels, and surfaces.
In heat tracing, an electrical heating element is fitting in physical contact along a length of pipe or across a surface. The heat generated by the element maintains the temperature of the surface. Typically, the pipe or surface is covered with insulation to retain heat loss. A robust heat tracing system often includes a thermostat, monitor, and controller so that end users can track and adjust the temperature of the heated surface
Heat tracing is commonly used to prevent pipes from freezing, to maintain the temperature and flow of transported substances, and to heat floors, driveways, and parking lots.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved