The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
013-41SA-RNAN-AN-B3
MFG Item Number
013-41SA-RNAN-AN-B3
Product Description
Panel Meter, 55-65Hz, 3.5in., 240VAC
Specifications
Specifications
Nominal Size
3.5 "
Scale
55-65
Input Signal
240 VAC
Accuracy
2 %
Operating Temperature
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
012-41SA-RNAJ-AJ-B2
MFG Item Number
012-41SA-RNAJ-AJ-B2
Product Description
Panel Meter, 45-65Hz, 2.5in., 240VAC
Specifications
Specifications
Nominal Size
2.5 "
Scale
45-65
Input Signal
240 VAC
Accuracy
2 %
Operating Temperature
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
3MAS-DVV-015-U
Modutec - Jewell Instruments Panel Meters & Gauges, MAS Series
Item Number
3MAS-DVV-015-U
MFG Item Number
00-534015-005
Product Description
Panel Meter, 0-15VDC, 3.5in., Self-
Specifications
Specifications
Nominal Size
3.5 "
Scale
0-15
Input Signal
15 VDC
Accuracy
5 %
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
3MAS-DAA-005-U
Modutec - Jewell Instruments Panel Meters & Gauges, MAS Series
Item Number
3MAS-DAA-005-U
MFG Item Number
00-532005-002
Product Description
Panel Meter, 0-5ADC, 3.5in., Self-
Specifications
Specifications
Nominal Size
3.5 "
Scale
0-5
Input Signal
5 A DC
Accuracy
5 %
Operating Temperature
32-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
013-75AA-MTMT-C6-B3
MFG Item Number
013-75AA-MTMT-C6-B3
Product Description
Panel Meter, 0-10AAC, 3.5in., Self-
Specifications
Specifications
Nominal Size
3.5 "
Scale
0-10
Input Signal
10 A AC
Accuracy
2 %
Operating Temperature
-4-140 °F
Item Number
013-75VA-SJSJ-C6-B3
MFG Item Number
013-75VA-SJSJ-C6-B3
Product Description
Panel Meter, 0-600VAC, 3.5in., Self-
Specifications
Specifications
Nominal Size
3.5 "
Scale
0-600
Input Signal
600 VAC
Accuracy
2 %
Operating Temperature
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
013-41SA-PNAN-AN-B3
MFG Item Number
013-41SA-PNAN-AN-B3
Product Description
Panel Meter, 55-65Hz, 3.5in., 120VAC
Specifications
Specifications
Nominal Size
3.5 "
Scale
55-65
Input Signal
120 VAC
Accuracy
2 %
Operating Temperature
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
363-02AA-LSNW-C6
MFG Item Number
363-02AA-LSNW-C6
Product Description
Panel Meter, 0-60AAC, 3.5in., 5AAC
Specifications
Specifications
Nominal Size
3.5 "
Scale
0-60
Input Signal
5 A AC
Accuracy
1.5 %
Operating Temperature
-32-104 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
03230
Simpson Electric Panel Meters & Gauges, Wide-Vue Series
Product Description
Panel Meter, 0-150AAC, 3.5in., 5AAC
Specifications
Specifications
Nominal Size
3.5 "
Scale
0-150
Input Signal
5 A AC
Accuracy
2 %
Operating Temperature
-4-149 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
013-75AA-LSRL-C7-B3
MFG Item Number
013-75AA-LSRL-C7-B3
Product Description
Panel Meter, 0-200AAC, 3.5in., 5AAC
Specifications
Specifications
Nominal Size
3.5 "
Scale
0-200
Input Signal
5 A AC
Accuracy
2 %
Operating Temperature
-4-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Analog Panel Meters
Shopping Options
Panel Meters & Gauges Panel meters are instruments that display an input signal in an analog or digital form. Many panel meters also include alarm options as well as the ability to transfer data to a computer. They come in a wide variety of sizes, offering several mounting options and varying degrees of accuracy and resolution.
Panel meters can display speed, frequency, voltage, current, temperature, strokes per minute, feet per second, and more. Analog meters typically application specific and thus display one output. A digital device can be reconfigured to display a different value, like volts, amps, temperature or any other engineering unit.
To take and display measurements, panel meters take a sample of the voltage or current to create a visual representation of the measured value. Voltage measurements are read across the line, while current measurements are taken in series with the load.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved