The store will not work correctly when cookies are disabled.
-
PAXLVD00
Red Lion Panel Meters & Gauges, PAX Series
Product Description
PAX LITE VOLT DC
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
300 V |
Display Digits |
3.5 |
Power Supply |
115/230 VAC |
Operating Temperature |
32-140 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A100
Simpson Electric Panel Meters & Gauges, Amik 100 Series
Product Description
Panel Meter, Digital, 1/4DIN, 40-300V
Specifications
Specifications
Max Input Signal |
5 A |
Display Digits |
3 |
Power Supply |
40-300 VAC/VDC |
Nominal Size |
1/4 DIN |
Analog Output |
None |
Communication |
None |
Accuracy |
1 % |
Operating Temperature |
-20-70 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
H335-1-15-0-0-0
MFG Item Number
H335115000
Product Description
DIGITAL METER, 3.5, 120VAC, 600VDC, NO
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
600 V |
Display Digits |
3.5 |
Power Supply |
120 VAC |
Nominal Supply Voltage |
120 VAC |
Nominal Size |
1/8 DIN |
Analog Output |
None |
Communication |
None |
Operating Temperature |
32-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
APM-PROC-ANO
Product Description
PROCESS NEG LCD WITH OUTPUTS
Specifications
Specifications
Display Digits |
4 |
Power Supply |
12-24 VAC/DC |
Nominal Size |
68 mm |
Analog Output |
4-20 mA |
Communication |
None |
Accuracy |
0.1 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
APM-RATE-ANO
Product Description
RATEMETER NEG LCD WITH OUTPUTS
Specifications
Specifications
Type (Engineering Units) |
RPM |
Max Input Signal |
36 V |
Display Digits |
4 |
Power Supply |
12-24 VDC |
Nominal Size |
72 mm |
Analog Output |
4-20 mA |
Communication |
USB |
Accuracy |
0.01 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
APM-SHUNT-ANO
MFG Item Number
APM-SHUNT-ANO
Product Description
SHUNT METER NEG LCD WITH OUTPUTS
Specifications
Specifications
Type (Engineering Units) |
DC Amps |
Display Digits |
4 |
Power Supply |
12-24 VDC |
Nominal Size |
68 mm |
Analog Output |
4-20 mA |
Communication |
None |
Accuracy |
0.1 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
APM-VOLT-ANO
Product Description
VOLT METER, NEG LCD WITH OUTPUTS
Specifications
Specifications
Display Digits |
4 |
Power Supply |
12-24 VAC/DC |
Nominal Size |
68 mm |
Analog Output |
4-20 mA |
Communication |
None |
Accuracy |
1 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CUB4V000
Red Lion Panel Meters & Gauges, CUB4V Series
Product Description
Panel Meter, Digital, 3.5 Digit,
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
200 V |
Display Digits |
3.5 |
Power Supply |
9-28 VDC |
Nominal Size |
68 mm |
Analog Output |
None |
Accuracy |
0.1 % |
Operating Temperature |
32-140 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
H335-1-13-0-2-0
MFG Item Number
H335113020
Product Description
DIGITAL METER, 3.5, 120VAC, 20VDC, NO
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
20 V |
Display Digits |
3.5 |
Power Supply |
120 VAC |
Nominal Supply Voltage |
120 VAC |
Nominal Size |
1/8 DIN |
Analog Output |
None |
Communication |
None |
Operating Temperature |
32-122 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
APM-CT-ANN
Trumeter Panel Meters & Gauges, APM Series
MFG Item Number
APM-CT-ANN
Product Description
Panel Meter, Digital, CT Calibrated,
Specifications
Specifications
Type (Engineering Units) |
AC Amps |
Max Input Signal |
5 A |
Display Digits |
4 |
Power Supply |
12-24 VDC |
Nominal Size |
68 mm |
Analog Output |
None |
Communication |
USB |
Accuracy |
0.5 % |
Operating Temperature |
14-140 °F |
IP Rating |
IP65 |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved