Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 8105

Set Ascending Direction
  1. PAXLVD00
    PAXLVD00
    Red Lion Panel Meters & Gauges, PAX Series
    Item Number
    PAXLVD00
    MFG Item Number
    PAXLVD00
    Series
    PAX
    Product Description
    PAX LITE VOLT DC
    Specifications
    Specifications
    Type (Engineering Units) DC Volts
    Max Input Signal 300 V
    Display Digits 3.5
    Power Supply 115/230 VAC
    Operating Temperature 32-140 °F
    NEMA Rating NEMA 4X
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. A100
    A100
    Simpson Electric Panel Meters & Gauges, Amik 100 Series
    Item Number
    A100
    MFG Item Number
    A100
    Series
    Amik 100
    Product Description
    Panel Meter, Digital, 1/4DIN, 40-300V
    Specifications
    Specifications
    Max Input Signal 5 A
    Display Digits 3
    Power Supply 40-300 VAC/VDC
    Nominal Size 1/4 DIN
    Analog Output None
    Communication None
    Accuracy 1 %
    Operating Temperature -20-70 °F
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. H335-1-15-0-0-0
    H335-1-15-0-0-0
    Simpson Electric Panel Meters & Gauges, HAWK 3 Series
    Item Number
    H335-1-15-0-0-0
    MFG Item Number
    H335115000
    Series
    HAWK 3
    Product Description
    DIGITAL METER, 3.5, 120VAC, 600VDC, NO
    Specifications
    Specifications
    Type (Engineering Units) DC Volts
    Max Input Signal 600 V
    Display Digits 3.5
    Power Supply 120 VAC
    Nominal Supply Voltage 120 VAC
    Nominal Size 1/8 DIN
    Analog Output None
    Communication None
    Operating Temperature 32-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. APM-PROC-ANO
    APM-PROC-ANO
    Trumeter Panel Meters & Gauges, APM Series
    Item Number
    APM-PROC-ANO
    MFG Item Number
    APM-PROC-ANO
    Series
    APM
    Product Description
    PROCESS NEG LCD WITH OUTPUTS
    Specifications
    Specifications
    Display Digits 4
    Power Supply 12-24 VAC/DC
    Nominal Size 68 mm
    Analog Output 4-20 mA
    Communication None
    Accuracy 0.1 %
    Operating Temperature 14-140 °F
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. APM-RATE-ANO
    APM-RATE-ANO
    Trumeter Panel Meters & Gauges, APM Series
    Item Number
    APM-RATE-ANO
    MFG Item Number
    APM-RATE-ANO
    Series
    APM
    Product Description
    RATEMETER NEG LCD WITH OUTPUTS
    Specifications
    Specifications
    Type (Engineering Units) RPM
    Max Input Signal 36 V
    Display Digits 4
    Power Supply 12-24 VDC
    Nominal Size 72 mm
    Analog Output 4-20 mA
    Communication USB
    Accuracy 0.01 %
    Operating Temperature 14-140 °F
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. APM-SHUNT-ANO
    APM-SHUNT-ANO
    Trumeter Panel Meters & Gauges, APM Series
    Item Number
    APM-SHUNT-ANO
    MFG Item Number
    APM-SHUNT-ANO
    Series
    APM
    Product Description
    SHUNT METER NEG LCD WITH OUTPUTS
    Specifications
    Specifications
    Type (Engineering Units) DC Amps
    Display Digits 4
    Power Supply 12-24 VDC
    Nominal Size 68 mm
    Analog Output 4-20 mA
    Communication None
    Accuracy 0.1 %
    Operating Temperature 14-140 °F
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. APM-VOLT-ANO
    APM-VOLT-ANO
    Trumeter Panel Meters & Gauges, APM Series
    Item Number
    APM-VOLT-ANO
    MFG Item Number
    APM-VOLT-ANO
    Series
    APM
    Product Description
    VOLT METER, NEG LCD WITH OUTPUTS
    Specifications
    Specifications
    Display Digits 4
    Power Supply 12-24 VAC/DC
    Nominal Size 68 mm
    Analog Output 4-20 mA
    Communication None
    Accuracy 1 %
    Operating Temperature 14-140 °F
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CUB4V000
    CUB4V000
    Red Lion Panel Meters & Gauges, CUB4V Series
    Item Number
    CUB4V000
    MFG Item Number
    CUB4V000
    Series
    CUB4V
    Product Description
    Panel Meter, Digital, 3.5 Digit,
    Specifications
    Specifications
    Type (Engineering Units) DC Volts
    Max Input Signal 200 V
    Display Digits 3.5
    Power Supply 9-28 VDC
    Nominal Size 68 mm
    Analog Output None
    Accuracy 0.1 %
    Operating Temperature 32-140 °F
    NEMA Rating NEMA 4X
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. H335-1-13-0-2-0
    H335-1-13-0-2-0
    Simpson Electric Panel Meters & Gauges, HAWK 3 Series
    Item Number
    H335-1-13-0-2-0
    MFG Item Number
    H335113020
    Series
    HAWK 3
    Product Description
    DIGITAL METER, 3.5, 120VAC, 20VDC, NO
    Specifications
    Specifications
    Type (Engineering Units) DC Volts
    Max Input Signal 20 V
    Display Digits 3.5
    Power Supply 120 VAC
    Nominal Supply Voltage 120 VAC
    Nominal Size 1/8 DIN
    Analog Output None
    Communication None
    Operating Temperature 32-122 °F
    NEMA Rating NEMA 4X
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. APM-CT-ANN
    APM-CT-ANN
    Trumeter Panel Meters & Gauges, APM Series
    Item Number
    APM-CT-ANN
    MFG Item Number
    APM-CT-ANN
    Series
    APM
    Product Description
    Panel Meter, Digital, CT Calibrated,
    Specifications
    Specifications
    Type (Engineering Units) AC Amps
    Max Input Signal 5 A
    Display Digits 4
    Power Supply 12-24 VDC
    Nominal Size 68 mm
    Analog Output None
    Communication USB
    Accuracy 0.5 %
    Operating Temperature 14-140 °F
    IP Rating IP65
    Increase
    Decrease
    Availability
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved