Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 63

Set Ascending Direction
  1. FI-800-50
    FI-800-50
    Crompton Instruments Shunts, FI Series
    Item Number
    FI-800-50
    MFG Item Number
    CI-FI80050
    Series
    FI
    Product Description
    SHUNT, 800A, 50mV
    Specifications
    Specifications
    Output (mV) 50 mVDC
    Amperes 800 A
    Increase
    Decrease
    Availability
  2. 2CSM100010R1121
    Item Number
    2CSM100010R1121
    MFG Item Number
    2CSM100010R1121
    Product Description
    Accessory
    Specifications
    Specifications
    Output (mV) 60 mVDC
    Amperes 5 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 2CSM100020R1121
    Item Number
    2CSM100020R1121
    MFG Item Number
    2CSM100020R1121
    Product Description
    Accessory
    Specifications
    Specifications
    Output (mV) 60 mVDC
    Amperes 6 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 2CSM100030R1121
    Item Number
    2CSM100030R1121
    MFG Item Number
    2CSM100030R1121
    Product Description
    Accessory
    Specifications
    Specifications
    Output (mV) 60 mVDC
    Amperes 10 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 2CSM100040R1121
    Item Number
    2CSM100040R1121
    MFG Item Number
    2CSM100040R1121
    Product Description
    Accessory
    Specifications
    Specifications
    Output (mV) 60 mVDC
    Amperes 15 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 2CSM100050R1121
    Item Number
    2CSM100050R1121
    MFG Item Number
    2CSM100050R1121
    Product Description
    Accessory
    Specifications
    Specifications
    Output (mV) 60 mVDC
    Amperes 20 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 2CSM100060R1121
    Item Number
    2CSM100060R1121
    MFG Item Number
    2CSM100060R1121
    Product Description
    Accessory
    Specifications
    Specifications
    Output (mV) 60 mVDC
    Amperes 25 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 2CSM100070R1121
    Item Number
    2CSM100070R1121
    MFG Item Number
    2CSM100070R1121
    Product Description
    Accessory
    Specifications
    Specifications
    Output (mV) 60 mVDC
    Amperes 30 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 2CSM100080R1121
    Item Number
    2CSM100080R1121
    MFG Item Number
    2CSM100080R1121
    Product Description
    Accessory
    Specifications
    Specifications
    Output (mV) 60 mVDC
    Amperes 40 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 2CSM100090R1121
    Item Number
    2CSM100090R1121
    MFG Item Number
    2CSM100090R1121
    Product Description
    Accessory
    Specifications
    Specifications
    Output (mV) 60 mVDC
    Amperes 50 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Shunts

A shunt is a device used to pass around a point in a circuit by creating a low resistance path. Shunts also allow for current or voltage to be measured when the current on a DC line is high enough to damage devices directly connected to the line.

The resistive element is placed directly on the DC line in series and provides low enough resistance as to not to impede or disrupt the flow of current, but just enough so that a range can be sampled.

Shunts are also place inline with sensitive equipment like PLCs or current monitoring devices, and provide a specific effect if the current is higher or lower than desired. Current that is too high, for example, can be diverted away from the controller to prevent a short or overload fault.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved