Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 56

Set Ascending Direction
  1. LTJ500-K/2.5MM
    LTJ500-K/2.5MM
    Temprel Inc Thermocouples, 500 Series Series
    Item Number
    LTJ500-K/2.5MM
    MFG Item Number
    LTJ500-K/2.5MM
    Series
    500 Series
    Product Description
    J Type Standard Jack 2.5mm Grommet
    Specifications
    Specifications
    Connector Type Jack
    Grommet Size 2.5 mm
    Maximum Temperature 394 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. LTP500-K/2.5MM
    LTP500-K/2.5MM
    Temprel Inc Thermocouples, 500 Series Series
    Item Number
    LTP500-K/2.5MM
    MFG Item Number
    LTP500-K/2.5MM
    Series
    500 Series
    Product Description
    K Type Standard Plug 2.5mm Grommet
    Specifications
    Specifications
    Connector Type Plug
    Grommet Size 2.5 mm
    Maximum Temperature 392 °F
    Increase
    Decrease
    Availability
  3. LT610-J/1.5MM
    LT610-J/1.5MM
    Temprel Inc Thermocouples, 600 Series Series
    Item Number
    LT610-J/1.5MM
    MFG Item Number
    LT610-J/1.5MM
    Series
    600 Series
    Product Description
    J Type Miniature Jack 1.5mm Grommet
    Specifications
    Specifications
    Connector Type Jack
    Grommet Size 1.5 mm
    Maximum Temperature 392 °F
    Increase
    Decrease
    Availability
  4. MP500-J
    MP500-J
    Temprel Inc Thermocouples, 500 Series Series
    Item Number
    MP500-J
    MFG Item Number
    MP500-J
    Series
    500 Series
    Product Description
    J Type Single Screw Miniature Plug
    Specifications
    Specifications
    Connector Type Plug
    Maximum Temperature 525 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. MP500-T
    MP500-T
    Temprel Inc Thermocouples, 500 Series Series
    Item Number
    MP500-T
    MFG Item Number
    MP500-T
    Series
    500 Series
    Product Description
    T Type Single Screw Miniature Plug
    Specifications
    Specifications
    Connector Type Plug
    Maximum Temperature 525 °F
    Increase
    Decrease
    Availability
  6. LTJ500-J/2.5MM
    LTJ500-J/2.5MM
    Temprel Inc Thermocouples, 500 Series Series
    Item Number
    LTJ500-J/2.5MM
    MFG Item Number
    LTJ500-J/2.5MM
    Series
    500 Series
    Product Description
    J Type Standard Jack 2.5mm Grommet
    Specifications
    Specifications
    Connector Type Jack
    Grommet Size 2.5 mm
    Maximum Temperature 394 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. LTP500-J/4.5MM
    LTP500-J/4.5MM
    Temprel Inc Thermocouples, 500 Series Series
    Item Number
    LTP500-J/4.5MM
    MFG Item Number
    LTP500-J/4.5MM
    Series
    500 Series
    Product Description
    J Type Standard Plug 4.5mm Grommet
    Specifications
    Specifications
    Connector Type Plug
    Grommet Size 4.5 mm
    Maximum Temperature 392 °F
    Increase
    Decrease
    Availability
  8. LTP500-T/2.5MM
    LTP500-T/2.5MM
    Temprel Inc Thermocouples, 500 Series Series
    Item Number
    LTP500-T/2.5MM
    MFG Item Number
    LTP500-T/2.5MM
    Series
    500 Series
    Product Description
    T Type Standard Plug 2.5mm Grommet
    Specifications
    Specifications
    Connector Type Plug
    Grommet Size 2.5 mm
    Maximum Temperature 392 °F
    Increase
    Decrease
    Availability
  9. MJ500-J
    MJ500-J
    Temprel Inc Thermocouples, 500 Series Series
    Item Number
    MJ500-J
    MFG Item Number
    MJ500-J
    Series
    500 Series
    Product Description
    J Type Single Screw Miniature Jack
    Specifications
    Specifications
    Connector Type Jack
    Maximum Temperature 525 °F
    Increase
    Decrease
    Availability
  10. LT600-E/1.5MM
    LT600-E/1.5MM
    Temprel Inc Thermocouples, 600 Series Series
    Item Number
    LT600-E/1.5MM
    MFG Item Number
    LT600-E/1.5MM
    Series
    600 Series
    Product Description
    E Type Miniature Plug 1.5mm Grommet
    Specifications
    Specifications
    Connector Type Plug
    Grommet Size 1.5 mm
    Maximum Temperature 392 °F
    Increase
    Decrease
    Availability
Page
per page

Thermocouples

A thermocouple is an electrical device that joins two different conductors at electrical junctions, with a temperature difference between the joints. This produces a temperature-dependent voltage that can be interpreted as a temperature measurement.

Thermocouples are among the most widely used temperature sensors, as they are inexpensive, interchangeable, equipped with standard connectors, and can measure a wide range of temperatures.

Thermocouples are more suitable for industrial applications that do not require a great deal of accuracy, because they cannot reliably measure small temperature changes within 1 degree C. Thermocouples can be used for industrial processing, manufacturing, power production and other applications that only require more general temperature readings.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved