Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 21-30 of 1394

Set Ascending Direction
  1. 14SL-125
    14SL-125
    Temprel Inc Thermocouples
    Item Number
    14SL-125
    MFG Item Number
    14SL-125
    Product Description
    1/4in. MNPT x 0.125in. OD SS/Lava
    Specifications
    Specifications
    Type Fitting
    Connection Size 1/4 "
    Connection Type MNPT
    Sheath Size 0.13 "
    Increase
    Decrease
    Availability
  2. 18SF-188
    18SF-188
    Temprel Inc Thermocouples
    Item Number
    18SF-188
    MFG Item Number
    18SF-188
    Product Description
    1/8in. MNPT x 0.188in. OD Stainless
    Specifications
    Specifications
    Type Fitting
    Connection Size 1/8 "
    Connection Type MNPT
    Sheath Size 0.19 "
    Increase
    Decrease
    Availability
  3. TMPKTJ04
    TMPKTJ04
    Red Lion Thermocouples, TMPTJ Series
    Item Number
    TMPKTJ04
    MFG Item Number
    TMPKTJ04
    Series
    TMPTJ
    Product Description
    TJ PROBE K TYPE, SS .125in.
    Specifications
    Specifications
    Input Type Probe
    Probe Length 12 "
    Probe Diameter 0.13 "
    Probe Max Temperature 1,650 °F
    Output Type Wire
    Connector Max Temp 500 °F
    Wire Length 40 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. T21-MG-12K-CI
    T21-MG-12K-CI
    Temprel Inc Thermocouples, T21 Series
    Item Number
    T21-MG-12K-CI
    MFG Item Number
    T21MG12KCI
    Series
    T21
    Product Description
    T-Couple, K Type, 0.125in. OD X 12in.,
    Specifications
    Specifications
    Input Type Probe
    Probe Length 12 "
    Probe Diameter 0.13 "
    Probe Max Temperature 2,150 °F
    Output Type Molded-on Mini Plug
    Connector Max Temp 525 °F
    Increase
    Decrease
    Availability
  5. T21-MG-18K-CI
    T21-MG-18K-CI
    Temprel Inc Thermocouples, T21 Series
    Item Number
    T21-MG-18K-CI
    MFG Item Number
    T21MG18KCI
    Series
    T21
    Product Description
    T-Couple, K Type, 0.125in. OD X 18in.,
    Specifications
    Specifications
    Input Type Probe
    Probe Length 18 "
    Probe Diameter 0.13 "
    Probe Max Temperature 2,150 °F
    Output Type Molded-on Mini Plug
    Connector Max Temp 525 °F
    Increase
    Decrease
    Availability
  6. T21-MG-3K-AI
    T21-MG-3K-AI
    Temprel Inc Thermocouples, T21 Series
    Item Number
    T21-MG-3K-AI
    MFG Item Number
    T21MG3KAI
    Series
    T21
    Product Description
    T-Couple, K Type, 0.062in. OD X 3in.,
    Specifications
    Specifications
    Input Type Probe
    Probe Length 3 "
    Probe Diameter 0.06 "
    Probe Max Temperature 2,150 °F
    Output Type Molded-on Mini Plug
    Connector Max Temp 525 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. T21-MG-6K-CI
    T21-MG-6K-CI
    Temprel Inc Thermocouples, T21 Series
    Item Number
    T21-MG-6K-CI
    MFG Item Number
    T21MG6KCI
    Series
    T21
    Product Description
    T-Couple, K Type, 0.125in. OD X 6in.,
    Specifications
    Specifications
    Input Type Probe
    Probe Length 6 "
    Probe Diameter 0.13 "
    Probe Max Temperature 2,150 °F
    Output Type Molded-on Mini Plug
    Connector Max Temp 525 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. T21-MU-12K-CI
    T21-MU-12K-CI
    Temprel Inc Thermocouples, T21 Series
    Item Number
    T21-MU-12K-CI
    MFG Item Number
    T21MU12KCI
    Series
    T21
    Product Description
    T-Couple, K Type, 0.125in. OD X 12in.,
    Specifications
    Specifications
    Input Type Probe
    Probe Length 12 "
    Probe Diameter 0.13 "
    Probe Max Temperature 2,150 °F
    Output Type Molded-on Mini Plug
    Connector Max Temp 525 °F
    Increase
    Decrease
    Availability
  9. T21-MU-18K-CI
    T21-MU-18K-CI
    Temprel Inc Thermocouples, T21 Series
    Item Number
    T21-MU-18K-CI
    MFG Item Number
    T21MU18KCI
    Series
    T21
    Product Description
    T-Couple, K Type, 0.125in. OD X 18in.,
    Specifications
    Specifications
    Input Type Probe
    Probe Length 18 "
    Probe Diameter 0.13 "
    Probe Max Temperature 2,150 °F
    Output Type Molded-on Mini Plug
    Connector Max Temp 525 °F
    Increase
    Decrease
    Availability
  10. T21-SG-12J-DS
    T21-SG-12J-DS
    Temprel Inc Thermocouples, T21 Series
    Item Number
    T21-SG-12J-DS
    MFG Item Number
    T21SG12JDS
    Series
    T21
    Product Description
    T-Couple, J Type, 0.188in. OD X 12in.,
    Specifications
    Specifications
    Input Type Probe
    Probe Length 12 "
    Probe Diameter 0.19 "
    Probe Max Temperature 1,650 °F
    Output Type Molded-on Standard Plug
    Connector Max Temp 525 °F
    Increase
    Decrease
    Availability
per page

Thermocouples

A thermocouple is an electrical device that joins two different conductors at electrical junctions, with a temperature difference between the joints. This produces a temperature-dependent voltage that can be interpreted as a temperature measurement.

Thermocouples are among the most widely used temperature sensors, as they are inexpensive, interchangeable, equipped with standard connectors, and can measure a wide range of temperatures.

Thermocouples are more suitable for industrial applications that do not require a great deal of accuracy, because they cannot reliably measure small temperature changes within 1 degree C. Thermocouples can be used for industrial processing, manufacturing, power production and other applications that only require more general temperature readings.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved