The store will not work correctly when cookies are disabled.
-
MFG Item Number
P499RCP-105C
Product Description
Pressure Trans 0-500 Psig; 0.4 To
Specifications
Specifications
Type |
General Industrial (Unamplified) |
Pressure Range (Gauge) |
0-500 psi |
Input |
5 VDC |
Output |
0.5-4.5 VDC |
Electrical Connection |
Packard Connection |
Temperature Range |
'-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2091005PG2M11A1
MFG Item Number
2091005PG2M11A1
Product Description
Gauge Pressure Transducer, 0-5
Specifications
Specifications
Type |
Differential |
Pressure Range (Gauge) |
0-5 psi |
Input |
9-30 VDC |
Output |
4-20 mA |
Electrical Connection |
Multiconductor Cable |
Electrical Wire Length |
2 ' |
Temperature Range |
'-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2091050PG2M11A1
MFG Item Number
2091050PG2M11A1
Product Description
Gauge Pressure Transducer, 0-50
Specifications
Specifications
Type |
Differential |
Pressure Range (Gauge) |
0-50 psi |
Input |
9-30 VDC |
Output |
4-20 mA |
Electrical Connection |
Multiconductor Cable |
Electrical Wire Length |
2 ' |
Temperature Range |
'-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EP-313-020
MAMAC Systems Transducers, EP-313 Series
MFG Item Number
EP-313-020-MAMA
Product Description
Electropneumatic Transducer w
Specifications
Specifications
Accuracy |
1 % |
Pressure Range (Gauge) |
0-20 psi |
Electrical Connection |
Screw Terminal |
Temperature Range |
25-150 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
P499VCP-105C
Product Description
Pressure Trans 0-500 Psig; 0-10 Vdc
Specifications
Specifications
Type |
General Industrial (Unamplified) |
Pressure Range (Gauge) |
0-500 psi |
Input |
12-30 VDC |
Output |
0-10 VDC |
Electrical Connection |
Packard Connection |
Temperature Range |
'-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PX3ULX05
Veris Industries Transducers, PX3 Series
Product Description
Pressure, Dry, Univ, LCD
Specifications
Specifications
Type |
Digital Display Gauge |
Accuracy |
1 % |
Pressure Range (Gauge) |
0-2,500 pa |
Input |
12-30 VDC |
Output |
4-20 mA |
Electrical Connection |
Screw Terminal |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
961-117-000
Product Description
Transducer
Specifications
Specifications
Type |
General Industrial (Amplified) |
Pressure Range (Gauge) |
2-60 psi |
Input |
4-20 mA |
Electrical Connection |
Wire Lead |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
2200BG3G00223DA
MFG Item Number
2200BG3G00223DA
Product Description
Pressure Transducer
Specifications
Specifications
Type |
General Industrial (Amplified) |
Pressure Range (Gauge) |
Vac-285 psi |
Input |
7-35 VDC |
Output |
4-20 mA |
Electrical Connection |
Cable - Jacketed, Shielded |
Electrical Wire Length |
3 ' |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Temperature Range |
'-5-180 °F |
-
Item Number
2600BGF1529M3GA
MFG Item Number
2600BGF1529M3GA
Product Description
Pressure Transducer
Specifications
Specifications
Type |
General Industrial (Amplified) |
Pressure Range (Gauge) |
0-15 psi |
Input |
7-35 VDC |
Output |
4-20 mA |
Electrical Connection |
Cable - Immersible |
Electrical Wire Length |
32 ' |
IP Rating |
IP68 |
Temperature Range |
'-5-125 °F |
-
422H3-13
Barksdale Control Products Transducers, 420 Series
Product Description
Transducer, Pressure, Un-Amplified
Specifications
Specifications
Type |
General Industrial (Unamplified) |
Pressure Range (Gauge) |
0-3,000 psi |
Input |
5-15 VDC |
Output |
100 mV |
Electrical Connection |
Cable - Jacketed, Shielded |
Electrical Wire Length |
3 ' |
NEMA Rating |
NEMA 3 |
Temperature Range |
0-160 °F |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved