The store will not work correctly when cookies are disabled.
-
Item Number
RF1V-3A1BL-D24
MFG Item Number
RF1V-3A1BL-D24
Product Description
Relay Force Guided 3NO-1NC DC24V
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Contacts |
3NO, 1NC |
Termination |
Socket |
Number of Electrical Connections |
10 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide |
Max Current |
6 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RF1V-5A1BL-D24
MFG Item Number
RF1V-5A1BL-D24
Product Description
Relay Force Guided 5NO-1NC DC24V
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Contacts |
5NO, 1NC |
Termination |
Socket |
Number of Electrical Connections |
14 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide |
Max Current |
6 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RF1V-3A1B-D24
MFG Item Number
RF1V-3A1B-D24
Product Description
Relay, 4-P 3NO/1NC, 24VDC Coil,
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Contacts |
3NO, 1NC |
Termination |
Socket |
Number of Electrical Connections |
10 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide |
Max Current |
6 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RF1V-2A2B-D24
MFG Item Number
RF1V-2A2B-D24
Product Description
Relay Force Guided 2NO-2NC DC24V
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Contacts |
2NO, 2NC |
Termination |
Socket |
Number of Electrical Connections |
10 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide |
Max Current |
6 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
56.OA69.1200N
MFG Item Number
56.OA69.1200N
Product Description
OA5669, 12V, 2CO AgNi10+.2umAu, IP40
Specifications
Specifications
Nominal Coil Voltage |
12 VDC |
Published Coil Voltage |
9.6-19.2 VDC |
Contacts |
DPDT |
Termination |
PCB Pin |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Nickel, Gold Plated |
Max Current |
8 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
-
Item Number
56.OA11.1122N
MFG Item Number
56.OA11.1122N
Product Description
Relay, 110V, 2NO/2NC AgNi10+.2umAu,
Specifications
Specifications
Nominal Coil Voltage |
110 VDC |
Published Coil Voltage |
77-154 VDC |
Contacts |
4PDT |
Termination |
PCB Pin |
Enclosure |
Thermoplast |
Number of Electrical Connections |
10 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Nickel, Gold Plated |
Max Current |
8 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
56.OA11.2422N
MFG Item Number
56.OA11.2422N
Product Description
OA5611, 24V, 2NO/2NC AgNi10+.2umAu,
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Published Coil Voltage |
16.8-33.6 VDC |
Contacts |
4PDT |
Termination |
PCB Pin |
Enclosure |
Thermoplast |
Number of Electrical Connections |
10 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Nickel, Gold Plated |
Max Current |
8 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RF1V-4A2BL-D24
MFG Item Number
RF1V-4A2BL-D24
Product Description
Relay Force Guided 4NO-2NC DC24V
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Contacts |
4NO, 2NC |
Termination |
Socket |
Number of Electrical Connections |
14 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide |
Max Current |
6 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RF1V-3A3BL-D24
MFG Item Number
RF1V-3A3BL-D24
Product Description
Relay Force Guided 3NO-3NC DC24V
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Contacts |
3NO, 3NC |
Termination |
Socket |
Number of Electrical Connections |
14 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide |
Max Current |
6 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RF1V-5A1B-D24
MFG Item Number
RF1V-5A1B-D24
Product Description
Relay Force Guided 5NO-1NC DC24V
Specifications
Specifications
Nominal Coil Voltage |
24 VDC |
Contacts |
5NO, 1NC |
Termination |
Socket |
Number of Electrical Connections |
14 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide |
Max Current |
6 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Force Guided
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved