The store will not work correctly when cookies are disabled.
-
Product Description
Repeat Cycle Timer, 24-240VAC/
Specifications
Specifications
Mode of Operation |
Repeat Cycle |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Plug-In |
Status Indicator |
None |
Adjustment Operator |
Knob |
Max Time |
100 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10 |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
12-125 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
On Delay Timer, 24-240VAC/12-240VDC
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Panel |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
300 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-30 |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
12-240 VDC |
Contact Rating (A) |
5 A |
Termination |
8 Pin |
IP Rating |
IP50 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TMM1
Lovato Relays, TM Series
Product Description
Multifunction Timer, 12-240VAC/DC,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
SPDT |
Mounting Type |
DIN Rail |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
10 Days |
Time Tolerance |
9 % |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20 |
Voltage (AC) |
12-240 VAC |
Voltage (DC) |
12-240 VDC |
Contact Rating (A) |
8 A |
Termination |
Screw Terminals |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TDBL120ALD
Product Description
TIME DELAY RELAY, OFF-DEL, 120VAC
Specifications
Specifications
Mode of Operation |
Off Delay |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Socket |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
DIP Switch |
Max Time |
102.3 s |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Contact Rating (A) |
10 A |
Termination |
11 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Auxiliary Unit, 120VAC, 2500W,
Specifications
Specifications
Mode of Operation |
Flasher |
Multi-Function |
No |
Contacts |
Solid State |
Mounting Type |
Surface |
Time Range Adjustment |
Onboard |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Termination |
0.250 in Flat Blade |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RTE-P2AF20
Product Description
TIME DELAY RELAY, 120VAC, 11-PIN
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Status Indicator |
LED |
Max Time |
600 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-30, 0-60 |
Coil Voltage |
100-240 VAC |
Contact Rating (A) |
10 A |
Termination |
11 Pin |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GT3W-A11AD24N
MFG Item Number
GT3W-A11AD24N
Product Description
Time Delay Relay, DPDT, 5A, 24VACDC,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Status Indicator |
LED |
Max Time |
6 Hrs |
Contact Rating (A) |
5 A |
Termination |
8 Pin |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RTE-P1AF20
Product Description
Time Delay Relay, 120VAC, 8-Pin,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Status Indicator |
LED |
Max Time |
600 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-30, 0-60 |
Coil Voltage |
100-240 VAC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TDUH3001A
Product Description
On Delay Timer, 100-240VAC/DC Power,
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
1NO |
Mounting Type |
Surface |
Time Range Adjustment |
Onboard |
Adjustment Operator |
DIP Switch |
Max Time |
10,230 s |
Contact Rating (A) |
1 A |
Termination |
0.250 in Flat Blade |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
328E200F10XX
ATC-Automatic Timing & Control Relays, 328E Series
MFG Item Number
328E-200-F-10-XX
Product Description
Time Delay Relay, DPDT, 10A, 24-240
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Mounting Type |
Socket |
Status Indicator |
LED |
Adjustment Operator |
Knob |
Max Time |
10 Hrs |
Time Range (10Hours) |
0-1 |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
24 VDC |
Contact Rating (A) |
10 A |
Termination |
Screw Terminals |
NEMA Rating |
NEMA 3R |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Time Delay
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved