The store will not work correctly when cookies are disabled.
-
V120
Veris Industries Relays, 120 Series
Product Description
Coil: 24VAC/DC, 120VAC, Contact:
Specifications
Specifications
Type |
Power Duty |
Current |
20 A |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Panel |
Termination |
Wire Lead |
Operating Temperature |
-29-140 °F |
Humidity Range |
10-90% (Noncondensing) |
Wire Size |
14 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V121
Veris Industries Relays, 121 Series
Product Description
Enclosed Relay, SPDT, 20A, w/HOA
Specifications
Specifications
Type |
Enclosed With HOA switch |
Current |
20 A |
Number of Electrical Connections |
1 |
Contact Type |
1NO |
Mounting |
Panel |
Termination |
Wire Lead |
Operating Temperature |
-40-131 °F |
Humidity Range |
10-90% (Noncondensing) |
Wire Size |
14 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P-PAM-1
Schneider Relays, PAM Series
Product Description
Apc Encapsulated Relay Spdt 10A@115
Specifications
Specifications
Current |
10 A |
Number of Electrical Connections |
6 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Wire Lead |
Operating Temperature |
32-120 °F |
-
V100
Veris Industries Relays, 100 Series
Product Description
Enclosed Relay, SPDT, 10A,
Specifications
Specifications
Type |
Enclosed Pilot Relay |
Current |
10 A |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Panel |
Termination |
Wire Lead |
Operating Temperature |
-29-140 °F |
Humidity Range |
10-90% (Noncondensing) |
Wire Size |
14 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V100D
Veris Industries Relays, 100 Series
Product Description
Enclosed Relay, Dual, SPDT, 10A
Specifications
Specifications
Type |
Enclosed Pilot Relay |
Current |
10 A |
Number of Electrical Connections |
2 |
Contact Type |
DPDT |
Mounting |
Panel |
Termination |
Wire Lead |
Operating Temperature |
-40-131 °F |
Humidity Range |
10-90% (Noncondensing) |
Wire Size |
14 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIB01BDC
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay, Class 2 Dry Contact
Specifications
Specifications
Type |
Enclosed Dry Contact Relay |
Current |
20 A |
Voltage |
120 VAC |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIB02SBCDC
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
MFG Item Number
RIB02SBCDC
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay 20A SPDT 208-277Vac
Specifications
Specifications
Type |
Enclosed Dry Contact Relay |
Current |
20 A |
Voltage |
208-277 VAC |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIBTU1C
RIB,Relay In A Box,Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay Hi/Low sep 10Amp
Specifications
Specifications
Type |
T-Style Pilot Relay |
Current |
10 A |
Number of Electrical Connections |
1 |
Contact Type |
SPDT |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RIBT24SB
Functional Devices Relays, RIB (Relay in a Box) Series
Series
RIB (Relay in a Box)
Product Description
Enclosed Relay Hi/Low sep 20Amp
Specifications
Specifications
Type |
T-Style Power Relay |
Current |
20 A |
Voltage |
24 VAC/VDC |
Number of Electrical Connections |
1 |
Contact Type |
1NO, 1NC (Selectable) |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KEL-PAM-1
Product Description
Apc Encapsulated Relay Spdt 10A@115
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved