The store will not work correctly when cookies are disabled.
-
MFG Item Number
RH4B-UAC24V
Product Description
RELAY, 4PDT, 10A, 24VAC COIL
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
4PDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
14 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
7.5 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RH2B-UAC24V
Product Description
Relay, DPDT, 10A, 24VAC Coil, 8 Pin,
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
7.5 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RR3B-UL-AC120
MFG Item Number
RR3B-ULAC120V
Product Description
RELAY, 3PDT, 10A, 120VAC W/INDICATOR
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
3PDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
11 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
10 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RH1B-UDC24V
Product Description
Relay, SPDT, 10A, 24VDC Coil,
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
SPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
5 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
7 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RY2S-UAC24V
Product Description
Relay, DPDT, 3A, 24VAC COIL
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Gold Plated |
Rating @ 24/28/30 VDC |
3 A |
Rating @ 120 VAC |
3 A |
Rating @ 220/240/277 VAC |
3 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
3 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RH1B-ULD-DC24
MFG Item Number
RH1B-ULD-DC24V
Product Description
Relay, SPDT, 10A, 24VDC, W/ Light
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
SPDT |
Termination |
.187 " Flat Blade |
Status Indicator |
Yes |
Nominal Coil Voltage |
24 VDC |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RH4B-ULAC24V
Product Description
RELAY, 4PDT, 10A, 24VAC W/ IND LGT
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
4PDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
14 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
7.5 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RY2S-UDC24V
Product Description
Relay, DPDT, 3A, 24VDC
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.110 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Gold Plated |
Rating @ 24/28/30 VDC |
3 A |
Rating @ 120 VAC |
3 A |
Rating @ 220/240/277 VAC |
3 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
3 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RH3B-UAC24V
Product Description
RELAY, 3PDT, 10A, 24VAC
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
3PDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
11 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
7.5 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Socket with miniature switch. rel.
Specifications
Specifications
Published Coil Voltage |
21-28 VDC |
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Socket |
Enclosure |
Plastic |
Number of Electrical Connections |
5 |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Tin Oxide |
Nominal Coil Voltage |
24 VDC |
Max Current |
6 A |
Mechanical Latch |
No |
Hazardous Rated |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved