The store will not work correctly when cookies are disabled.
-
MFG Item Number
P961004EM
Product Description
Reed Relay, SPDT, 24VAC, 5 Pin PC
Specifications
Specifications
Coil Voltage |
24 VAC |
Contacts |
SPDT |
Mounting |
PC Board |
Termination |
5 Pin PC Mount |
Enclosure |
Epoxy Sealed |
Diode |
No |
Contact Type |
Dry Reed |
Rating @ 24/28/30 VDC |
12 A |
Rating @ 220/240/277 VAC |
10 A |
Max Current |
12 A |
Electrostatic Shield |
No |
Coaxial Shield |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
P961008EM
Product Description
Reed Relay, SPDT, 24VDC, 5 Pin PC
Specifications
Specifications
Coil Voltage |
24 VDC |
Contacts |
SPDT |
Mounting |
PC Board |
Termination |
5 Pin PC Mount |
Enclosure |
Epoxy Sealed |
Diode |
No |
Contact Type |
Dry Reed |
Rating @ 24/28/30 VDC |
12 A |
Rating @ 220/240/277 VAC |
10 A |
Max Current |
12 A |
Electrostatic Shield |
No |
Coaxial Shield |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
976XAXH-6D
Product Description
Reed Relay, SPDT, 6VDC, 5 Pin PC
Specifications
Specifications
Coil Voltage |
6 VDC |
Contacts |
SPDT |
Mounting |
PC Board |
Termination |
5 Pin PC Mount |
Enclosure |
Epoxy Sealed |
Diode |
No |
Contact Type |
Dry Reed |
Rating @ 24/28/30 VDC |
12 A |
Rating @ 220/240/277 VAC |
10 A |
Max Current |
12 A |
Electrostatic Shield |
No |
Coaxial Shield |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
P967006EM
Product Description
Reed Relay, DPDT, 12VDC, 8 Pin PC
Specifications
Specifications
Coil Voltage |
12 VDC |
Contacts |
DPDT |
Mounting |
PC Board |
Termination |
8 Pin PC Mount |
Enclosure |
Epoxy Sealed |
Diode |
No |
Contact Type |
Dry Reed |
Rating @ 24/28/30 VDC |
5 A |
Rating @ 220/240/277 VAC |
5 A |
Max Current |
5 A |
Electrostatic Shield |
No |
Coaxial Shield |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
P967003EM
Product Description
Reed Relay, DPDT, 240VAC, 8 Pin PC
Specifications
Specifications
Coil Voltage |
240 VAC |
Contacts |
DPDT |
Mounting |
PC Board |
Termination |
8 Pin PC Mount |
Enclosure |
Epoxy Sealed |
Diode |
No |
Contact Type |
Dry Reed |
Rating @ 24/28/30 VDC |
5 A |
Rating @ 220/240/277 VAC |
5 A |
Max Current |
5 A |
Electrostatic Shield |
No |
Coaxial Shield |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
P967001EM
Product Description
Reed Relay, DPDT, 24VAC, 8 Pin PC
Specifications
Specifications
Coil Voltage |
24 VAC |
Contacts |
DPDT |
Mounting |
PC Board |
Termination |
8 Pin PC Mount |
Enclosure |
Epoxy Sealed |
Diode |
No |
Contact Type |
Dry Reed |
Rating @ 24/28/30 VDC |
5 A |
Rating @ 220/240/277 VAC |
5 A |
Max Current |
5 A |
Electrostatic Shield |
No |
Coaxial Shield |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
P967007EM
Product Description
Reed Relay, DPDT, 24VDC, 8 Pin PC
Specifications
Specifications
Coil Voltage |
24 VDC |
Contacts |
DPDT |
Mounting |
PC Board |
Termination |
8 Pin PC Mount |
Enclosure |
Epoxy Sealed |
Diode |
No |
Contact Type |
Dry Reed |
Rating @ 24/28/30 VDC |
5 A |
Rating @ 220/240/277 VAC |
5 A |
Max Current |
5 A |
Electrostatic Shield |
No |
Coaxial Shield |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
976XBXH-6D
Product Description
Reed Relay, DPDT, 6VDC, 8 Pin PC
Specifications
Specifications
Coil Voltage |
6 VDC |
Contacts |
DPDT |
Mounting |
PC Board |
Termination |
8 Pin PC Mount |
Enclosure |
Epoxy Sealed |
Diode |
No |
Contact Type |
Dry Reed |
Rating @ 24/28/30 VDC |
5 A |
Rating @ 220/240/277 VAC |
5 A |
Max Current |
5 A |
Electrostatic Shield |
No |
Coaxial Shield |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DAR72410
Cynergy3 Components Relays, D Series
Product Description
Relay, SPNO, 4A, 24VDC
Specifications
Specifications
Coil Voltage |
24 VDC |
Contacts |
1NO |
Mounting |
PC Board |
Termination |
4 Pin PC mount |
Enclosure |
Epoxy Sealed |
Diode |
No |
Contact Type |
Rhodium |
Max Current |
3 A |
Electrostatic Shield |
No |
Coaxial Shield |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DAT70510
Cynergy3 Components Relays, D Series
Product Description
Reed Relay, SPST-NO, 3A, 5VDC, PCB
Specifications
Specifications
Coil Voltage |
5 VDC |
Contacts |
1NO |
Mounting |
PC Board |
Termination |
4 Pin PC mount |
Enclosure |
Epoxy Sealed |
Diode |
No |
Contact Type |
Tungsten |
Max Current |
2 A |
Electrostatic Shield |
No |
Coaxial Shield |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved