The store will not work correctly when cookies are disabled.
-
Product Description
Time Delay Relay, 12-240VAC/DC Coil,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Onboard |
Contact Rating (A) |
15 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TRL04
Cutler Hammer, Div of Eaton Relays, TR Series
Product Description
RELAY, TIMING SPDT
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
SPDT |
Mounting Type |
DIN Rail |
Status Indicator |
LED |
Adjustment Operator |
Knob |
Max Time |
100 Hrs |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
24-240 VDC |
Contact Rating (A) |
8 A |
Termination |
Screw Terminals |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
AT8PMN-6
Autonics Relays, AT8PSMN Series
Product Description
Timer, Analog, True Power Off-Delay,
Specifications
Specifications
Mode of Operation |
Power OFF Delay |
Contacts |
DPDT |
Mounting Type |
Socket |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
10 Min |
Nominal Coil Voltage |
120 VAC |
Voltage (AC) |
100-120 VAC |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
GT5Y-2SN1A100
MFG Item Number
GT5Y-2SN1A100
Product Description
TIME DELAY RELAY, 120VAC, 1S-10M
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
DPDT |
Status Indicator |
LED |
Max Time |
10 Min |
Coil Voltage |
100-120 VAC |
Nominal Coil Voltage |
120 VAC |
Contact Rating (A) |
5 A |
Termination |
14 Blade Square |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PE82101EM
Product Description
Time Delay Relay, SPDT, 15A, 12-240V
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
SPDT |
Mounting Type |
DIN Rail |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
10 Days |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-30, 0-100, 0-240 |
Contact Rating (A) |
15 A |
Termination |
Screw Terminals |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GT5Y-4SN1D24
Product Description
TIME DELAY RELAY, 24VDC, 1S-10M
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
4PDT |
Status Indicator |
LED |
Max Time |
10 Min |
Coil Voltage |
24 VDC |
Nominal Coil Voltage |
24 VDC |
Contact Rating (A) |
3 A |
Termination |
14 Blade Square |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GT3A-1AF20
Product Description
Time Delay Relay, SPDT, 100-240VAC,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
SPDT (Timed), SPDT (Inst) |
Status Indicator |
LED |
Max Time |
180 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-18 |
Contact Rating (A) |
3 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TS1422
SSAC Relays, TS1 Series
Product Description
Delay on Make Timer, 120VAC, 0.5-60
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
1NO |
Mounting Type |
Surface |
Time Range Adjustment |
Remote |
Max Time |
60 s |
Time Tolerance |
10 % |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Contact Rating (A) |
1 A |
Termination |
0.250 in Flat Blade |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TR-51668-22
Product Description
TIME DELAY RELAY; 24VAC/DC OFF
Specifications
Specifications
Mode of Operation |
Off Delay |
Multi-Function |
No |
Contacts |
SPDT |
Mounting Type |
Socket |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
10 Min |
Voltage (AC) |
24 VAC |
Voltage (DC) |
24 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TRU3
SSAC Relays, TRU Series
Product Description
Time Delay Relay, DPDT, 11 Pin Circ,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Mounting Type |
Socket |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
1,000 Min |
Contact Rating (A) |
10 A |
Termination |
11 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved