The store will not work correctly when cookies are disabled.
-
Product Description
Multi-Function Timer, 12-240VAC/DC
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
SPDT |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Onboard |
Contact Rating (A) |
15 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GT3A-3AF20
Product Description
Time Delay Relay, 100-240VAC,
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
DPDT |
Status Indicator |
LED |
Max Time |
180 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-18 |
Contact Rating (A) |
5 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Flasher Timer, 24-240VAC/12-125VDC
Specifications
Specifications
Mode of Operation |
Flasher |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Plug-In |
Status Indicator |
None |
Adjustment Operator |
Knob |
Max Time |
100 Hrs |
Time Range (10Hours) |
0-1, 0-5, 0-10 |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
12-125 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
-
Product Description
Signal Off Delay, 12VDC, 1-100 Min,
Specifications
Specifications
Mode of Operation |
Off Delay |
Multi-Function |
No |
Contacts |
SPDT |
Mounting Type |
Surface |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
100 Min |
Coil Voltage |
12 VDC |
Nominal Coil Voltage |
12 VDC |
Termination |
0.250 in Flat Blade |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Timer, Analog, 1 Sec/ 10 Sec/ 1
Specifications
Specifications
Mode of Operation |
On Delay |
Contacts |
DPDT |
Mounting Type |
Socket |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
1 Hour |
Voltage (AC) |
100-240 VAC |
Voltage (DC) |
24-240 VDC |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
On/Off Delay Timer, 45 Sec On Delay
Specifications
Specifications
Multi-Function |
Yes |
Contacts |
Solid State |
Mounting Type |
Surface |
Time Range Adjustment |
Fixed |
Max Time |
45 s |
Coil Voltage |
24 VAC |
Nominal Coil Voltage |
24 VAC |
Contact Rating (A) |
0.75 A |
Termination |
0.250 in Flat Blade |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
417B500F2X
ATC-Automatic Timing & Control Relays, 417B Series
MFG Item Number
417B-500-F-2-X
Product Description
True Off-Delay Timer, 24-240AC/24DC,
Specifications
Specifications
Mode of Operation |
Off Delay |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Socket |
Status Indicator |
LED |
Adjustment Operator |
Knob |
Max Time |
5 Min |
Voltage (AC) |
24-240 VAC |
Voltage (DC) |
24 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Flasher, 120VAC/1A, 75 Flashes/Min,
Specifications
Specifications
Mode of Operation |
Flasher |
Multi-Function |
No |
Contacts |
Solid State |
Mounting Type |
Surface |
Time Range Adjustment |
Fixed |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Contact Rating (A) |
1 A |
Termination |
0.250 in Flat Blade |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FS126
SSAC Relays, FS100 Series
Product Description
Flasher, 120VAC/1A, 75 Flashes/Min,
Specifications
Specifications
Mode of Operation |
Flasher |
Multi-Function |
No |
Contacts |
Solid State |
Mounting Type |
Surface |
Time Range Adjustment |
Fixed |
Coil Voltage |
120 VAC |
Nominal Coil Voltage |
120 VAC |
Contact Rating (A) |
1 A |
Termination |
0.250 in Flat Blade |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
BA1R16MV1
Product Description
Timer, 1-SPDT, 16A/250VAC, 0.3A/250VDC
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
SPDT |
Mounting Type |
DIN Rail |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Max Time |
10 Days |
Time Range (10Hours) |
0-1, 0-5, 0-10, 0-20, 0-24 |
Voltage (AC) |
12-250 VAC |
Voltage (DC) |
12-250 VDC |
Contact Rating (A) |
16 A |
Termination |
Screw Terminals |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved