-
774056Pilz Safety Relays, PNOZ SeriesItem Number774056MFG Item Number774056SeriesPNOZProduct DescriptionRELAYSpecifications
Specifications Type PNOZ X7 Supply Voltage 230 VAC Power Consumption (AC) 2 VA Instantaneous Contacts 2NO Termination Screw Terminal Style Fixed Torque Setting 0.6 Nm Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
774760Pilz Safety Relays, PNOZ SeriesItem Number774760MFG Item Number774760SeriesPNOZProduct DescriptionPNOZ 8 24VDC 3n/o 1n/c 2soSpecifications
Specifications Type PNOZ 8 Supply Voltage 24 VDC Power Consumption (DC) 4.5 W Instantaneous Contacts 3NO Termination Screw Terminal Style Fixed Torque Setting 0.6 Nm Mounting DIN Rail Semiconductor Out Signal 2 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
474591Pilz Safety Relays, PNOZ SeriesItem Number474591MFG Item Number474591SeriesPNOZProduct DescriptionSafety Relay, 24VAC, PNOZ 5Specifications
Specifications Type PNOZ 5 Supply Voltage 24 VAC Power Consumption (AC) 4 VA Instantaneous Contacts 2NO Termination Screw Terminal Style Fixed Torque Setting 1.2 Nm Mounting DIN Rail -
474592Pilz Safety Relays, PNOZ SeriesItem Number474592MFG Item Number474592SeriesPNOZProduct DescriptionSafety Relay, 42VAC, PNOZ 5Specifications
Specifications Type PNOZ 5 Supply Voltage 42 VAC Power Consumption (AC) 4 VA Instantaneous Contacts 2NO Termination Screw Terminal Style Fixed Torque Setting 1.2 Nm Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
474595Pilz Safety Relays, PNOZ SeriesItem Number474595MFG Item Number474595SeriesPNOZProduct DescriptionSafety Relay, 115VAC, PNOZ 5Specifications
Specifications Type PNOZ 5 Supply Voltage 115 VAC Power Consumption (AC) 4 VA Instantaneous Contacts 2NO Termination Screw Terminal Style Fixed Torque Setting 1.2 Nm Mounting DIN Rail -
474597Pilz Safety Relays, PNOZ SeriesItem Number474597MFG Item Number474597SeriesPNOZProduct DescriptionSafety Relay, 230VAC, PNOZ 5Specifications
Specifications Type PNOZ 5 Supply Voltage 230 VAC Power Consumption (AC) 4 VA Instantaneous Contacts 2NO Termination Screw Terminal Style Fixed Torque Setting 1.2 Nm Mounting DIN Rail -
474764Pilz Safety Relays, PNOZ SeriesItem Number474764MFG Item Number474764SeriesPNOZProduct DescriptionSAFETY RELAYSpecifications
Specifications Type PNOZ 8 Supply Voltage 110 VAC Power Consumption (AC) 6 VA Instantaneous Contacts 3NO Termination Screw Terminal Style Fixed Torque Setting 1.2 Nm Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
474768Pilz Safety Relays, PNOZ SeriesItem Number474768MFG Item Number474768SeriesPNOZProduct DescriptionSAFETY RELAYSpecifications
Specifications Type PNOZ 8 Supply Voltage 230 VAC Power Consumption (AC) 6 VA Instantaneous Contacts 3NO Termination Screw Terminal Style Fixed Torque Setting 1.2 Nm Mounting DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
474789Pilz Safety Relays, PNOZ SeriesItem Number474789MFG Item Number474789SeriesPNOZProduct DescriptionSAFETY RELAYSpecifications
Specifications Type PNOZ V Supply Voltage 24 VDC Power Consumption (DC) 5 W Delayed Safety Contacts 1NO Instantaneous Contacts 3NO Termination Screw Terminal Style Fixed Torque Setting 0.6 Nm Mounting DIN Rail -
474790Pilz Safety Relays, PNOZ SeriesItem Number474790MFG Item Number474790SeriesPNOZProduct DescriptionSafety RelaySpecifications
Specifications Type PNOZ V Supply Voltage 24 VDC Power Consumption (DC) 5 W Delayed Safety Contacts 1NO Instantaneous Contacts 3NO Termination Screw Terminal Style Fixed Torque Setting 0.6 Nm Mounting DIN Rail