-
IF5M024ZM05-1Altech Signaling DevicesItem NumberIF5M024ZM05-1MFG Item NumberIF5M024ZM05-1Product DescriptionSignaling Light, 24Vac/dc, LED, IP65Specifications
Specifications Nominal Input VDC 24 VDC Lamp Type LED dB @ 10 Ft. 80-90 dB Tone Patterns Continuous IP Rating IP65 Operating Temperature 23-104 °F Nominal Input VAC 24 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
IF5B024Z05-1Altech Signaling DevicesItem NumberIF5B024Z05-1MFG Item NumberIF5B024Z05-1Product DescriptionSingle Color LEDSpecifications
Specifications Nominal Input VDC 24 VDC Lamp Color Blue Lamp Type LED dB @ 10 Ft. 80-90 dB Tone Patterns Continuous IP Rating IP65 Operating Temperature 23-104 °F Nominal Input VAC 24 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
IF5G024Z05-1Altech Signaling DevicesItem NumberIF5G024Z05-1MFG Item NumberIF5G024Z05-1Product DescriptionSingle Color LEDSpecifications
Specifications Nominal Input VDC 24 VDC Lamp Color Green Lamp Type LED dB @ 10 Ft. 80-90 dB Tone Patterns Continuous IP Rating IP65 Operating Temperature 23-104 °F Nominal Input VAC 24 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
IF5M110ZM05-1Altech Signaling DevicesItem NumberIF5M110ZM05-1MFG Item NumberIF5M110ZM05-1Product DescriptionMulti-color LEDSpecifications
Specifications Voltage 110 VAC Nominal Input VDC 110 VDC Lamp Type LED dB @ 10 Ft. 80-90 dB Tone Patterns Continuous IP Rating IP65 Operating Temperature 23-104 °F Nominal Input VAC 120 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
IF5M220ZM05-1Altech Signaling DevicesItem NumberIF5M220ZM05-1MFG Item NumberIF5M220ZM05-1Product DescriptionMulti-color LEDSpecifications
Specifications Voltage 230 VAC Lamp Type LED Operating Temperature 23-104 °F Nominal Input VAC 240 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
IF5P024ZM05-1Altech Signaling DevicesItem NumberIF5P024ZM05-1MFG Item NumberIF5P024ZM05-1Product DescriptionMulti-color LED, PLC App.Specifications
Specifications Voltage 230 VAC Nominal Input VDC 230 VDC Lamp Type LED dB @ 10 Ft. 80-90 dB Tone Patterns Continuous IP Rating IP65 Operating Temperature 23-104 °F Nominal Input VAC 240 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
IF5R024Z05-1Altech Signaling DevicesItem NumberIF5R024Z05-1MFG Item NumberIF5R024Z05-1Product DescriptionSingle Color LEDSpecifications
Specifications Nominal Input VDC 24 VDC Lamp Color Red Lamp Type LED dB @ 10 Ft. 80-90 dB Tone Patterns Continuous IP Rating IP65 Operating Temperature 23-104 °F Nominal Input VAC 24 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
IF5W024Z05-1Altech Signaling DevicesItem NumberIF5W024Z05-1MFG Item NumberIF5W024Z05-1Product DescriptionSingle Color LEDSpecifications
Specifications Nominal Input VDC 24 VDC Lamp Color White Lamp Type LED dB @ 10 Ft. 80-90 dB Tone Patterns Continuous IP Rating IP65 Operating Temperature 23-104 °F Nominal Input VAC 24 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
IF5Y024Z05-1Altech Signaling DevicesItem NumberIF5Y024Z05-1MFG Item NumberIF5Y024Z05-1Product DescriptionSingle Color LEDSpecifications
Specifications Nominal Input VDC 24 VDC Lamp Type LED dB @ 10 Ft. 80-90 dB Tone Patterns Continuous IP Rating IP65 Operating Temperature 23-104 °F Nominal Input VAC 24 VAC AvailabilityOrder by 5:00 PM ET and your package will ship the same day.