The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
Safety Relay, PNOZ mm0.1p,
Specifications
Specifications
Applications
Safe Voltage Monitoring
Type
PNOZ
Supply Voltage
24 VDC
Termination
Screw
Terminal Style
Plug-In
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
777949
Pilz Safety Relays, PNOZ X Series
Product Description
Safety Relay, PSWZ X1P, 24-240V
Specifications
Specifications
Applications
Standstill Monitoring
Type
PSWZ X1P
Power Consumption (AC)
5 VA
Power Consumption (DC)
3 W
Instantaneous Contacts
2NO
Termination
Screw
Terminal Style
Plug-In
Torque Setting
0.6 Nm
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
750330
Pilz Safety Relays, PNOZSIGMA Series
Product Description
PNOZ s30 24-240VACDC 2 n/o 2 n/c
Specifications
Specifications
Type
PNOZ S30
Power Consumption (AC)
9 VA
Power Consumption (DC)
5.5 W
Instantaneous Contacts
2NO
Termination
Screw
Terminal Style
Plug-In
Torque Setting
0.5 Nm
Mounting
DIN Rail
Semiconductor Out Signal
4
Availability
Order by 5:00 PM ET and your package will ship the same day.
751330
Pilz Safety Relays, PNOZSIGMA Series
Product Description
PNOZ s30 C 24-240VACDC 2 n/o 2 n/c
Specifications
Specifications
Type
PNOZ S30
Power Consumption (AC)
9 VA
Power Consumption (DC)
5.5 W
Instantaneous Contacts
2NO
Termination
Spring Loaded
Terminal Style
Plug-In
Mounting
DIN Rail
Semiconductor Out Signal
4
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Safety Relay, PNOZ mm0P 24DC,
Specifications
Specifications
Applications
Safe Voltage Monitoring
Type
PNOZ
Supply Voltage
24 VDC
Termination
Screw
Terminal Style
Plug-In
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
777950
Pilz Safety Relays, PNOZ X Series
Product Description
PSWZ X1P, 3V / 24-240 VAC/DC
Specifications
Specifications
Applications
Standstill Monitoring
Type
PSWZ X1P
Power Consumption (AC)
5 VA
Power Consumption (DC)
3 W
Instantaneous Contacts
2NO
Termination
Screw
Terminal Style
Plug-In
Torque Setting
0.6 Nm
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
777959
Pilz Safety Relays, PNOZ X Series
Product Description
PSWZ X1P 0, 5V/24-240VACDC coated
Specifications
Specifications
Applications
Standstill Monitoring
Type
PSWZ X1P
Power Consumption (AC)
5 VA
Power Consumption (DC)
3 W
Instantaneous Contacts
2NO
Termination
Screw
Terminal Style
Plug-In
Torque Setting
0.6 Nm
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
407792
Pilz Safety Relays, PDWZ Series
Product Description
SAFETY RELAY
Specifications
Specifications
Applications
Speed Monitoring
Type
PDWZ
Supply Voltage
24 VDC
Power Consumption (DC)
3.5 W
Instantaneous Contacts
2NO
Termination
Screw
Terminal Style
Fixed
Torque Setting
0.6 Nm
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
407799
Pilz Safety Relays, PDWZ Series
Product Description
SAFETY RELAY
Specifications
Specifications
Applications
Speed Monitoring
Type
PDWZ
Supply Voltage
24 VDC
Power Consumption (DC)
3.5 W
Instantaneous Contacts
2NO
Termination
Screw
Terminal Style
Fixed
Torque Setting
0.6 Nm
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
475940
Pilz Safety Relays, PSWZ Series
Product Description
PSWZ-F 24VAC 2N/O 1N/C 2SO
Specifications
Specifications
Applications
Standstill Monitoring
Type
PSWZ
Supply Voltage
24 VAC
Power Consumption (AC)
6 VA
Instantaneous Contacts
2NO
Termination
Screw
Terminal Style
Fixed
Mounting
DIN Rail
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
Category
Standstill Monitoring
Shopping Options
Safety Relays Safety relays are devices that implement safety functions. They function like any other relay, receiving one signal and sending out another.
Their primary concern is monitor safety functions such as E-STOP, safety gates, light barriers, light grids, two-hand controls, pressure sensitive mats, speed, standstill and much more. They must always be designed in such a way that, if wired correctly, neither a fault in the device nor an external fault caused by the sensor or actuator will lead to the loss of the safety function.
Safety relays are distinguished by a variety of supply voltage ranges, the number of safety contacts, the number of terminals they have, and their method of actuation.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved