The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
750156
Pilz Safety Relays, PNOZSIGMA Series
Product Description
Safety Relay, PNOZ S 6.1 C, 48-240V
Specifications
Specifications
Type
PNOZ S6.1
Power Consumption (DC)
3.5 W
Power Consumption (AC)
7 VA
Instantaneous Contacts
3NO
Termination
Screw
Terminal Style
Plug-In
Mounting
DIN Rail
Semiconductor Out Signal
1
Availability
Order by 5:00 PM ET and your package will ship the same day.
750106
Pilz Safety Relays, PNOZSIGMA Series
Product Description
Safety Relay, PNOZ s6, 24VDC, Screw
Specifications
Specifications
Type
PNOZ S6
Supply Voltage
24 VDC
Power Consumption (DC)
3.5 W
Instantaneous Contacts
3NO
Termination
Screw
Terminal Style
Plug-In
Mounting
DIN Rail
Semiconductor Out Signal
1
Availability
Order by 5:00 PM ET and your package will ship the same day.
777330
Pilz Safety Relays, PNOZ X Series
Product Description
P2HZ X1P 24VAC 3N/O 1N/C
Specifications
Specifications
Type
P2HZ X1P
Applications
Two-Hand Monitoring Type III C
Supply Voltage
24 VAC
Power Consumption (AC)
6 VA
Instantaneous Contacts
3NO
Termination
Screw
Terminal Style
Plug-In
Torque Setting
0.5 Nm
Mounting
DIN Rail
Semiconductor Out Signal
Switch status channel 1/2
Availability
Order by 5:00 PM ET and your package will ship the same day.
774360
Pilz Safety Relays, PNOZ X Series
Product Description
SAFETY RELAY
Specifications
Specifications
Type
P1HZ X1
Supply Voltage
24 VDC
Power Consumption (DC)
2 W
Instantaneous Contacts
2NO
Termination
Screw
Terminal Style
Fixed
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
774350
Pilz Safety Relays, PNOZ X Series
Product Description
Safety Relay, P2HZ X3
Specifications
Specifications
Type
P2HZ X3
Supply Voltage
24 VDC
Power Consumption (DC)
2.5 W
Instantaneous Contacts
2NO
Termination
Screw
Terminal Style
Fixed
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
R1.188.0530.1
MFG Item Number
R1.188.0530.1
Product Description
SNZ4052K-A AC/DC 24V (B)
Specifications
Specifications
Type
SNZ 4052K-A
Applications
Two-Hand Monitoring Type III C
Power Consumption (DC)
2.4 W
Termination
Screw
Terminal Style
Plug-In
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
750126
Pilz Safety Relays, PNOZSIGMA Series
Product Description
Safety Relay, PNOZ S6.1, 24VDC,
Specifications
Specifications
Type
PNOZ S6.1
Supply Voltage
24 VDC
Power Consumption (DC)
3.5 W
Instantaneous Contacts
3NO
Termination
Screw
Terminal Style
Plug-In
Mounting
DIN Rail
Semiconductor Out Signal
1
Availability
Order by 5:00 PM ET and your package will ship the same day.
774340
Pilz Safety Relays, PNOZ X Series
Product Description
SAFETY RELAY
Specifications
Specifications
Type
P2HZ X1
Supply Voltage
24 VDC
Power Consumption (DC)
2.5 W
Instantaneous Contacts
3NO
Termination
Screw
Terminal Style
Fixed
Mounting
DIN Rail
Semiconductor Out Signal
2
Availability
Order by 5:00 PM ET and your package will ship the same day.
777355
Pilz Safety Relays, PNOZ X Series
Product Description
Relay, P2HZ X4P 24VDC 3N/O 1N/C
Specifications
Specifications
Type
P2HZ X4P
Applications
Two-Hand Monitoring Type III C
Supply Voltage
24 VDC
Power Consumption (DC)
2.5 W
Instantaneous Contacts
3NO
Termination
Screw
Terminal Style
Plug-In
Torque Setting
0.6 Nm
Mounting
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
777340
Pilz Safety Relays, PNOZ X Series
Product Description
SAFETY RELAY, 24VDC, 3NO/1NC
Specifications
Specifications
Type
P2HZ X1P
Applications
Two-Hand Monitoring Type III C
Supply Voltage
24 VDC
Power Consumption (DC)
2.5 W
Instantaneous Contacts
3NO
Termination
Screw
Terminal Style
Plug-In
Torque Setting
0.5 Nm
Mounting
DIN Rail
Semiconductor Out Signal
Switch status channel 1/2
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Two-Hand Operation
Shopping Options
Safety Relays Safety relays are devices that implement safety functions. They function like any other relay, receiving one signal and sending out another.
Their primary concern is monitor safety functions such as E-STOP, safety gates, light barriers, light grids, two-hand controls, pressure sensitive mats, speed, standstill and much more. They must always be designed in such a way that, if wired correctly, neither a fault in the device nor an external fault caused by the sensor or actuator will lead to the loss of the safety function.
Safety relays are distinguished by a variety of supply voltage ranges, the number of safety contacts, the number of terminals they have, and their method of actuation.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved