Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 1388

Set Ascending Direction
  1. 750106
    750106
    Pilz Safety Relays, PNOZSIGMA Series
    Item Number
    750106
    MFG Item Number
    750106
    Series
    PNOZSIGMA
    Product Description
    Safety Relay, PNOZ s6, 24VDC, Screw
    Specifications
    Specifications
    Type PNOZ S6
    Supply Voltage 24 VDC
    Power Consumption (DC) 3.5 W
    Instantaneous Contacts 3NO
    Termination Screw
    Terminal Style Plug-In
    Mounting DIN Rail
    Semiconductor Out Signal 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 777502
    777502
    Pilz Safety Relays, PNOZ X Series
    Item Number
    777502
    MFG Item Number
    777502
    Series
    PNOZ X
    Product Description
    Safety Relay, PNOZ XV2P 3 Second
    Specifications
    Specifications
    Type PNOZ XV2P
    Supply Voltage 24 VDC
    Power Consumption (DC) 4.5 W
    Delayed Safety Contacts 2NO
    Instantaneous Contacts 2NO
    Termination Screw
    Terminal Style Plug-In
    Torque Setting 0.5 Nm
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 774639
    774639
    Pilz Safety Relays
    Item Number
    774639
    MFG Item Number
    774639
    Product Description
    Coupling Connector
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 773500
    773500
    Pilz Safety Relays
    Item Number
    773500
    MFG Item Number
    773500
    Product Description
    PNOZ MO1P, Output Module, Solid
    Specifications
    Specifications
    Type PNOZ MO1P
    Supply Voltage 24 VDC
    Power Consumption (DC) 2.5 W
    Termination Connector with Screw
    Terminal Style Plug-In
    Torque Setting 0.25 Nm
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. R1.188.0700.2
    R1.188.0700.2
    Wieland Safety Relays, SNO 4062K/KM Series
    Item Number
    R1.188.0700.2
    MFG Item Number
    R1.188.0700.2
    Series
    SNO 4062K/KM
    Product Description
    SNO4062K-A AC/DC 24V (C)
    Specifications
    Specifications
    Type SNO 4062K-A
    Power Consumption (DC) 2 W
    Termination Screw
    Terminal Style Plug-In
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 827250
    827250
    Pilz Safety Relays, PMDSRANGE Series
    Item Number
    827250
    MFG Item Number
    827250
    Series
    PMDSRANGE
    Product Description
    RELAY
    Specifications
    Specifications
    Type S1UM
    Applications Voltage Monitoring
    Supply Voltage 110-130 VAC
    Power Consumption (AC) 2 VA
    Instantaneous Contacts 1NO
    Termination Screw
    Torque Setting 0.6 Nm
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 774131
    774131
    Pilz Safety Relays, PNOZELOG Series
    Item Number
    774131
    MFG Item Number
    774131
    Series
    PNOZELOG
    Product Description
    Relay, PNOZ E1VP 10/24VDC 1N/C 1N/C
    Specifications
    Specifications
    Type PNOZ E1VP
    Supply Voltage 24 VDC
    Instantaneous Contacts 1NO
    Termination Screw
    Terminal Style Plug-In
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 773536
    773536
    Pilz Safety Relays
    Item Number
    773536
    MFG Item Number
    773536
    Product Description
    Safety Relay, PNOZ MO4P 2N/O
    Specifications
    Specifications
    Type PNOZ MO4P
    Supply Voltage 24 VDC
    Power Consumption (DC) 3.5 W
    Termination Connector with Screw
    Terminal Style Plug-In
    Torque Setting 0.5 Nm
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 777304
    777304
    Pilz Safety Relays, PNOZ X Series
    Item Number
    777304
    MFG Item Number
    777304
    Series
    PNOZ X
    Product Description
    Safety Relay, PNOZ X2.3P, 24VAC/DC,
    Specifications
    Specifications
    Type PNOZ X2.3P
    Power Consumption (DC) 2 W
    Power Consumption (AC) 4 VA
    Instantaneous Contacts 3NO
    Termination Screw
    Terminal Style Plug-In
    Torque Setting 0.5 Nm
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 774504
    774504
    Pilz Safety Relays, PNOZ X Series
    Item Number
    774504
    MFG Item Number
    774504
    Series
    PNOZ X
    Product Description
    E-Stop Unit & Safety Gate Monitor,
    Specifications
    Specifications
    Type PNOZ XV2
    Supply Voltage 24 VDC
    Power Consumption (DC) 4.5 W
    Selectable Times 0.5 s
    Delayed Safety Contacts 2NO
    Instantaneous Contacts 2NO
    Termination Screw
    Terminal Style Fixed
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Safety Relays

Safety relays are devices that implement safety functions. They function like any other relay, receiving one signal and sending out another.

Their primary concern is monitor safety functions such as E-STOP, safety gates, light barriers, light grids, two-hand controls, pressure sensitive mats, speed, standstill and much more. They must always be designed in such a way that, if wired correctly, neither a fault in the device nor an external fault caused by the sensor or actuator will lead to the loss of the safety function.

Safety relays are distinguished by a variety of supply voltage ranges, the number of safety contacts, the number of terminals they have, and their method of actuation.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved