Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 21

Set Ascending Direction
  1. 49401055
    49401055
    Werma Signaling Devices, WM Series
    Item Number
    49401055
    MFG Item Number
    49401055
    Series
    WM
    Product Description
    24VDC, LED, RED, SIREN, CONTIN TONE
    Specifications
    Specifications
    Mounting Installation Bracket
    Voltage DC 24 VDC
    Current Consumption 80 mA
    Temperature -30-50 °C
    Sound Output 80 dB
    Tone Frequency 2.8 kHz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 89003000
    89003000
    Werma Signaling Devices
    Item Number
    89003000
    MFG Item Number
    89003000
    Product Description
    Traffic Light 12-240VAC/DC RD/GN
    Specifications
    Specifications
    Voltage DC 12-240 VDC
    Voltage AC 12-240 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 89003055
    89003055
    Werma Signaling Devices
    Item Number
    89003055
    MFG Item Number
    89003055
    Product Description
    LED Traffic Light 24VDC RD/GN
    Specifications
    Specifications
    Voltage DC 24 VDC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 89003068
    89003068
    Werma Signaling Devices
    Item Number
    89003068
    MFG Item Number
    89003068
    Product Description
    LED Traffic Light 230VAC RD/GN
    Specifications
    Specifications
    Voltage AC 230 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 89010000
    89010000
    Werma Signaling Devices, TrafficLight Series
    Item Number
    89010000
    MFG Item Number
    89010000
    Series
    TrafficLight
    Product Description
    12-250VAC/DC, PERM BEACON, RED
    Specifications
    Specifications
    IP Rating IP65
    Voltage AC 12-250 VAC
    Temperature -30-50 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 89012055
    89012055
    Werma Signaling Devices, TrafficLight Series
    Item Number
    89012055
    MFG Item Number
    89012055
    Series
    TrafficLight
    Product Description
    24VDC, PERM BEACON LED CLEAR LENS,
    Specifications
    Specifications
    IP Rating IP65
    Voltage DC 24 VDC
    Current Consumption 130 mA
    Temperature -20-50 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 89012068
    89012068
    Werma Signaling Devices, TrafficLight Series
    Item Number
    89012068
    MFG Item Number
    89012068
    Series
    TrafficLight
    Product Description
    BEACON, MAINTAINED, RED LED, 230VAC,
    Specifications
    Specifications
    IP Rating IP65
    Voltage AC 230 VAC
    Current Consumption 35 mA
    Temperature -30-50 °C
    Sound Output 110 dB
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 89020000
    89020000
    Werma Signaling Devices, TrafficLight Series
    Item Number
    89020000
    MFG Item Number
    89020000
    Series
    TrafficLight
    Product Description
    BEACON, MAINTAINED, GRN, 12-240V,
    Specifications
    Specifications
    IP Rating IP65
    Voltage DC 12-250 VDC
    Voltage AC 12-250 VAC
    Temperature -30-50 °C
    Sound Output 110 dB
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 89022055
    89022055
    Werma Signaling Devices, TrafficLight Series
    Item Number
    89022055
    MFG Item Number
    89022055
    Series
    TrafficLight
    Product Description
    BEACON, MAINTAINED, GRN LED, 24VDC,
    Specifications
    Specifications
    IP Rating IP65
    Voltage DC 24 VDC
    Current Consumption 130 mA
    Temperature -30-50 °C
    Sound Output 110 dB
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 89022068
    89022068
    Werma Signaling Devices, TrafficLight Series
    Item Number
    89022068
    MFG Item Number
    89022068
    Series
    TrafficLight
    Product Description
    BEACON, MAINTAINED, GRN LED, 230VAC,
    Specifications
    Specifications
    IP Rating IP65
    Voltage AC 230 VAC
    Current Consumption 35 mA
    Temperature -20-50 °C
    Sound Output 110 dB
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Signaling Devices

Signaling devices are used to provide alarm and status notifications for machines, systems, processes, and environmental events. Their primary purpose is to provide simple situational awareness to technicians and operators when machinery is in use, when personnel are occupying a hazardous space for maintenance or repairs, or when there is an active emergency.

Signaling devices can be visual, audible, or both. Lighting equipment indicates operating equipment or hazardous events. They are typically equipped with ultra-bright LED lamp heads and designed to meet several safety codes.

Audible equipment like buzzers, sounders and alarms compliment visual signaling where lights may not visible.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved