The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
NE-M1ANB-M
Product Description
NE-A with 7-in-one colors (Red,
Specifications
Specifications
Lamp Type
LED
dB @ 10 Ft.
88 dB
IP Rating
IP65
Mounting
Direct
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
TUBE, 25mm DIA x 600mm L, ANODIZED
Product Description
TUBE, 25mm DIA x 100mm L, ANODIZED
TS13K
Cutler Hammer, Div of Eaton Signaling Devices
Product Description
Terminal Shroud
Availability
Order by 5:00 PM ET and your package will ship the same day.
6538-G5
Edwards Signaling Signaling Devices
Product Description
in.Call For Assistancein. Kit, 24VAC,
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
eSIGN 24V 9 segments and sounder
Specifications
Specifications
Voltage
24 VDC
Nominal Input VDC
24 VDC
Lamp Color
Multicolor
Lamp Type
LED
Tone Patterns
10
Operating Current
0.405 A
Operating Temperature
-22-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
eSIGN IO-Link 9 segments and sounder
Specifications
Specifications
Voltage
24 VDC
Nominal Input VDC
24 VDC
Lamp Color
Multicolor
Lamp Type
LED
Tone Patterns
10
Operating Current
0.405 A
Operating Temperature
-22-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
eSIGN 24V 15 segments and sounder
Specifications
Specifications
Voltage
24 VDC
Nominal Input VDC
24 VDC
Lamp Color
Multicolor
Lamp Type
LED
Tone Patterns
10
Operating Current
0.62 A
Operating Temperature
-22-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
eSIGN IO-Link 15 segments and sounder
Specifications
Specifications
Voltage
24 VDC
Nominal Input VDC
24 VDC
Lamp Color
Multicolor
Lamp Type
LED
Tone Patterns
10
Operating Current
0.62 A
Operating Temperature
-22-140 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
6537
Edwards Signaling Signaling Devices
Product Description
Pull Cord Emerg Station
Availability
Order by 5:00 PM ET and your package will ship the same day.
Signaling Devices Signaling devices are used to provide alarm and status notifications for machines, systems, processes, and environmental events. Their primary purpose is to provide simple situational awareness to technicians and operators when machinery is in use, when personnel are occupying a hazardous space for maintenance or repairs, or when there is an active emergency.
Signaling devices can be visual, audible, or both. Lighting equipment indicates operating equipment or hazardous events. They are typically equipped with ultra-bright LED lamp heads and designed to meet several safety codes.
Audible equipment like buzzers, sounders and alarms compliment visual signaling where lights may not visible.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved