The store will not work correctly when cookies are disabled.
-
MFG Item Number
R9G01222XX
Product Description
DIODE, DO-200AC, 1200V, 2200A, STD
Specifications
Specifications
Vrrm (Volts) |
1,200 V |
IF (rms) Amps |
3,455 A |
IF (avg) Amps |
2,200 A |
Ifsm Amps |
30,000 A |
I2T@60Hz (A2Sec) |
3,700,000 |
Vfm (Volts) |
1.1 V |
Junction Temperature |
-40-302 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RA200248XX
Product Description
DIODE, DO-200AD, 200V, 4800A, STD
Specifications
Specifications
Vrrm (Volts) |
200 V |
IF (rms) Amps |
9,420 A |
IF (avg) Amps |
4,800 A |
Ifsm Amps |
49,000 A |
I2T@60Hz (A2Sec) |
10,000,000 |
Vfm (Volts) |
1.05 V |
Junction Temperature |
-40-374 °F |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
DIODE, DO-4, 1600V, 20A, REV, STD,
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
1,600 V |
IF (rms) Amps |
40 A |
IF (avg) Amps |
25 A |
Ifsm Amps |
375 A |
I2T@60Hz (A2Sec) |
700 |
I2T@50Hz (A2Sec) |
700 |
Vfm (Volts) |
1.55 V |
Junction Temperature |
356 °F |
Stud Size |
10/32 UNF-2A |
-
Product Description
DIODE, DO-4, 1600V, 20A, FWD, STD,
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
1,600 V |
IF (rms) Amps |
40 A |
IF (avg) Amps |
25 A |
Ifsm Amps |
375 A |
I2T@60Hz (A2Sec) |
700 |
I2T@50Hz (A2Sec) |
700 |
Vfm (Volts) |
1.55 V |
Junction Temperature |
356 °F |
Stud Size |
10/32 UNF-2A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-70HFR80
Product Description
Diode, DO-5, 800V, 70A, REV, STD
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
800 V |
IF (rms) Amps |
110 A |
IF (avg) Amps |
70 A |
Ifsm Amps |
1,250 A |
I2T@60Hz (A2Sec) |
6,450 |
I2T@50Hz (A2Sec) |
7,100 |
Vfm (Volts) |
1.35 V |
Junction Temperature |
-85-356 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
70HF80
Vishay Diodes, 70HF Series
MFG Item Number
VS-70HF80
Product Description
Diode, DO-5, 800V, 70A, FWD, STD
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
800 V |
IF (rms) Amps |
110 A |
IF (avg) Amps |
70 A |
Ifsm Amps |
1,250 A |
I2T@60Hz (A2Sec) |
6,450 |
I2T@50Hz (A2Sec) |
7,100 |
Vfm (Volts) |
1.35 V |
Junction Temperature |
-85-356 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
W2058LC120
Westcode Semiconductors Diodes, W2058 Series
MFG Item Number
W2058LC120
Product Description
Diode, DO-200AB, 1200V, 2058A, STD
Specifications
Specifications
Vrrm (Volts) |
1,200 V |
IF (rms) Amps |
3,726 A |
IF (avg) Amps |
2,058 A |
Ifsm Amps |
19,500 A |
I2T@50Hz (A2Sec) |
1,900,000 |
Vfm (Volts) |
1.63 V |
trr (nanoseconds) |
12,000 ns |
Junction Temperature |
-40-347 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R6000225XXYA
Product Description
Diode, DO-9, 200V, 250A, FWD, STD, RoHS
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R6000230XXYA
Product Description
Diode, DO-9, 200V, 300A, FWD, STD, RoHS
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R6000425XXYA
Product Description
Diode, DO-9, 400V, 250A, FWD, STD, RoHS
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved