The store will not work correctly when cookies are disabled.
-
MFG Item Number
R6000230XXYA
Product Description
Diode, DO-9, 200V, 300A, FWD, STD, RoHS
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
R6000425XXYA
Product Description
Diode, DO-9, 400V, 250A, FWD, STD, RoHS
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
S21160
Microsemi Colorado Diodes
Product Description
DIODE AVALANCHE 22A 1600V FWD DO-4
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-150UR120D
Product Description
DIODE, DO-8, 1200V, 150A, REV
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
1,200 V |
IF (rms) Amps |
235 A |
IF (avg) Amps |
150 A |
Ifsm Amps |
3,140 A |
I2T@60Hz (A2Sec) |
41,000 |
I2T@50Hz (A2Sec) |
45,000 |
Vfm (Volts) |
1.47 V |
Junction Temperature |
'-40-356 °F |
Stud Size |
3/8-24 UNF-2A |
Lead Length FMS (inches) |
6.69 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-301U160
Product Description
DIODE, DO-9, 1600V, 330A, FWD, STD
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
1,600 V |
IF (rms) Amps |
520 A |
IF (avg) Amps |
330 A |
Ifsm Amps |
8,640 A |
I2T@60Hz (A2Sec) |
311,000 |
I2T@50Hz (A2Sec) |
340,000 |
Vfm (Volts) |
1.22 V |
Junction Temperature |
'-40-356 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
5.75 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-301U250
Product Description
DIODE, DO-9, 2500V, 300A, FWD, STD
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
2,500 V |
IF (rms) Amps |
470 A |
IF (avg) Amps |
300 A |
Ifsm Amps |
6,335 A |
I2T@60Hz (A2Sec) |
167,000 |
I2T@50Hz (A2Sec) |
183,000 |
Vfm (Volts) |
1.46 V |
Junction Temperature |
'-40-356 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
5.75 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-301UR250
Product Description
DIODE, DO-9, 2500V, 300A, REV, STD
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
2,500 V |
IF (rms) Amps |
470 A |
IF (avg) Amps |
300 A |
Ifsm Amps |
6,335 A |
I2T@60Hz (A2Sec) |
167,000 |
I2T@50Hz (A2Sec) |
183,000 |
Vfm (Volts) |
1.46 V |
Junction Temperature |
'-40-356 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
5.75 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-400UR120D
Product Description
Diode, DO-9L, 1200V, 400A, Rev, Std
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
1,200 V |
IF (rms) Amps |
630 A |
IF (avg) Amps |
400 A |
Ifsm Amps |
8,640 A |
I2T@60Hz (A2Sec) |
311,000 |
I2T@50Hz (A2Sec) |
340,000 |
Vfm (Volts) |
1.62 V |
Junction Temperature |
'-40-392 °F |
Stud Size |
3/4-16 UNF-2A |
Lead Length FMS (inches) |
7.87 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-40HF60
Product Description
DIODE, DO-5, 600V, 40A, FWD, STD
Specifications
Specifications
Polarity |
Cathode Stud (Forward) |
Vrrm (Volts) |
600 V |
IF (rms) Amps |
62 A |
IF (avg) Amps |
40 A |
Ifsm Amps |
595 A |
I2T@60Hz (A2Sec) |
1,450 |
I2T@50Hz (A2Sec) |
1,600 |
Vfm (Volts) |
1.3 V |
Junction Temperature |
'-85-374 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-40HFR120
Product Description
DIODE, DO-5, 1200V, 40A, REV, STD
Specifications
Specifications
Polarity |
Anode Stud (Reverse) |
Vrrm (Volts) |
1,200 V |
IF (rms) Amps |
62 A |
IF (avg) Amps |
40 A |
Ifsm Amps |
595 A |
I2T@60Hz (A2Sec) |
1,450 |
I2T@50Hz (A2Sec) |
1,600 |
Vfm (Volts) |
1.3 V |
Junction Temperature |
'-85-374 °F |
Stud Size |
1/4-28 UNF-2A |
Lead Length FMS (inches) |
1 " |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved