The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
CD611616C
Product Description
PMOD, Dual-Diode, 1600V, 160A
Specifications
Specifications
Circuit
Dual Diode
It (rms)
250 A
It (avg)
160 A
Vrrm
1,600 V
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
POWER MODULE 138A 1600V AC-SWITCH
Specifications
Specifications
Circuit
SCR AC Switch
It (rms)
134 A
Vrrm
1,600 V
Tq
80 µs
Igt
100 A
di/dt (Amps/MicroSec.)
100
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
No
Thermistor
No
MFG Item Number
CD631615B
Product Description
PMOD, DUAL-SCR, 1600V, 150A
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (rms)
235 A
It (avg)
150 A
Vrrm
1,600 V
Igt
150 A
di/dt (Amps/MicroSec.)
200
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
TZ425N16KOF
Product Description
PMOD, 1600V, 425A, Single SCR
Specifications
Specifications
Circuit
Single SCR w/ aux Cathode
It (rms)
800 A
It (avg)
425 A
Vrrm
1,600 V
Tq
250 µs
Igt
250 A
di/dt (Amps/MicroSec.)
120
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
LS411860
Powerex Power Modules, LS Series
Product Description
Power Module 600A 1800V Single-Diode
Specifications
Specifications
Circuit
Single Diode
It (rms)
950 A
It (avg)
600 A
Vrrm
1,800 V
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PMOD, Dual-SCR, 1200V, 55A
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (avg)
50 A
Vrrm
1,200 V
Tq
80 µs
Igt
150 A
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MCC56-16IO1B
Product Description
PMOD, Dual-SCR, 1600V, 60A
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (avg)
60 A
Vrrm
1,600 V
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PMOD, Dual-SCR, 1600V, 95A
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (avg)
95 A
Vrrm
1,600 V
Tq
100 µs
Igt
150 A
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
SKCH28/14
Semikron Power Modules, SKCH Series
Product Description
POWER MODULE 28A 1400V HYBRID CC
Specifications
Specifications
Circuit
Hybrid Bridge Common Cathode SCRs
It (avg)
28 A
Vrrm
1,400 V
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
POWER MODULE 260A 2200V DUAL-DIODE
Specifications
Specifications
Circuit
Diode Doubler
It (avg)
260 A
Vrrm
2,200 V
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved