The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
TT92N12KOF
Product Description
PMOD, Dual-SCR, 1200V, 92A
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (rms)
160 A
It (avg)
92 A
Vrrm
1,200 V
Tq
150 µs
Igt
120 A
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
P102W
Vishay Power Modules, P Series
Product Description
POWER MODULE 25A 600V HYBRID CC
Specifications
Specifications
Circuit
Hybrid Bridge Common Cathode SCRs
It (avg)
25 A
Vrrm
600 V
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
POWER MODULE 106A 1600V DUAL-SCR
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (avg)
106 A
Vrrm
1,600 V
Tq
100 µs
Igt
150 A
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M252515FV
Product Description
PMOD, Hybrid-CC, 1200V, 25A
Specifications
Specifications
Circuit
Hybrid Bridge Common Cathode SCRs
It (avg)
25 A
Vrrm
1,200 V
Aux. Cathode(s)
No
Varistor
Yes
Free Wheeling Diode
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MCD200-16IO1
Product Description
PMOD, SCR-Diode, 1600V, 216A
Availability
Order by 5:00 PM ET and your package will ship the same day.
3720-004
Name Brand Replacements™ Power Modules, NBR Series
MFG Item Number
3720-004-NBR
Product Description
POWER CUBE
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
TT142N12KOF
Product Description
PMOD, Dual-SCR, 1200V, 142A
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (rms)
230 A
It (avg)
142 A
Vrrm
1,200 V
Tq
200 µs
Igt
150 A
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
TT142N16KOF
Product Description
POWER MODULE 142A 1600V DUAL-SCR
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (rms)
230 A
It (avg)
142 A
Vrrm
1,600 V
Tq
200 µs
Igt
150 A
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Mounting Centers
80 mm
B512F-2
Crydom Power Modules, B-2 Series
Product Description
POWER MODULE 25A 600V HYBRID CC
Specifications
Specifications
Circuit
Hybrid Bridge Common Cathode SCRs
It (avg)
25 A
Vrrm
600 V
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
POWER MODULE 90A 1600V SCR-DIODE
Specifications
Specifications
Circuit
SCR-Diode w/ aux Cathode
It (avg)
95 A
Vrrm
1,600 V
Tq
100 µs
Igt
150 mA
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved