The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
POWER MODULE 70A 1600V SCR-DIODE
Specifications
Specifications
Circuit
SCR-Diode w/ aux Cathode
It (avg)
70 A
Vrrm
1,600 V
Tq
80 µs
Igt
150 mA
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PMOD, DUAL-DIODE, 1200V, 117A, 710nS
Specifications
Specifications
Circuit
Diode Doubler
It (avg)
140 A
Vrrm
1,200 V
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
M252512F
Crydom Power Modules, M25/T Series
Product Description
POWER MODULE 25A 600V HYBRID CC
Specifications
Specifications
Circuit
Hybrid Bridge Common Cathode SCRs
It (avg)
25 A
Vrrm
600 V
Aux. Cathode(s)
No
Varistor
No
Free Wheeling Diode
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VS-VSKT91/16
Product Description
PMOD, Dual-SCR, 1600V, 95A, RoHS,
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (rms)
210 A
It (avg)
95 A
Vrrm
1,600 V
Igt
150 A
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MCC95-16IO1B
Product Description
PMOD, Dual-SCR, 1600V, 116A
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VS-VSKC91/16
Product Description
PMOD, CC-Diode, 1600V, 95A, RoHS,
Specifications
Specifications
Circuit
Diode Doubler Common Cathode
It (rms)
157 A
It (avg)
100 A
Vrrm
1,600 V
Mounting Centers
80 mm
MFG Item Number
TT500N16KOF
Product Description
PMOD, Dual-SCR, 1600V, 500A
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (rms)
900 A
It (avg)
500 A
Vrrm
1,600 V
Tq
250 µs
Igt
250 A
di/dt (Amps/MicroSec.)
200
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Mounting Centers
112 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
M5060THC600
Product Description
PMOD, CC-Diode, 600V, 60A, 3-Phase
Specifications
Specifications
Circuit
3PH Common Cathode Diodes
It (avg)
60 A
Vrrm
600 V
Aux. Cathode(s)
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
Power Module 40A 1200V Dual-SCR
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (avg)
40 A
Vrrm
1,200 V
Tq
80 µs
Igt
150 A
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Varistor
No
Free Wheeling Diode
No
Thermistor
No
Mounting Centers
80 mm
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VS-VSKT91/12
Product Description
PMOD, Dual-SCR, 1200V, 95A, RoHS,
Specifications
Specifications
Circuit
SCR Doubler w/ aux Cathode
It (rms)
210 A
It (avg)
95 A
Vrrm
1,200 V
Igt
150 A
di/dt (Amps/MicroSec.)
150
dV/dt (Volts/MicroSec.)
1,000
Aux. Cathode(s)
Yes
Mounting Centers
80 mm
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved