Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 31-40 of 4736

Set Ascending Direction
  1. SKKD150F12
    SKKD150F12
    Semikron Power Modules, SKK Series
    Item Number
    SKKD150F12
    MFG Item Number
    07910470
    Series
    SKK
    Product Description
    PMOD, DUAL-DIODE, 1200V, 117A, 710nS
    Specifications
    Specifications
    Circuit Diode Doubler
    It (avg) 140 A
    Vrrm 1,200 V
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. M252512F
    M252512F
    Crydom Power Modules, M25/T Series
    Item Number
    M252512F
    MFG Item Number
    M252512F
    Series
    M25/T
    Product Description
    POWER MODULE 25A 600V HYBRID CC
    Specifications
    Specifications
    Circuit Hybrid Bridge Common Cathode SCRs
    It (avg) 25 A
    Vrrm 600 V
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. VS-VSKT91/16
    VS-VSKT91/16
    Vishay Power Modules, VSK91 Series
    Item Number
    VS-VSKT91/16
    MFG Item Number
    VS-VSKT91/16
    Series
    VSK91
    Product Description
    PMOD, Dual-SCR, 1600V, 95A, RoHS,
    Specifications
    Specifications
    Circuit SCR Doubler w/ aux Cathode
    It (rms) 210 A
    It (avg) 95 A
    Vrrm 1,600 V
    Igt 150 A
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. MCC95-16IO1B
    MCC95-16IO1B
    IXYS Power Modules, MCC Series
    Item Number
    MCC95-16IO1B
    MFG Item Number
    MCC95-16IO1B
    Series
    MCC
    Product Description
    PMOD, Dual-SCR, 1600V, 116A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. VSKC91/16
    VSKC91/16
    Vishay Power Modules, VSK91 Series
    Item Number
    VSKC91/16
    MFG Item Number
    VS-VSKC91/16
    Series
    VSK91
    Product Description
    PMOD, CC-Diode, 1600V, 95A, RoHS,
    Specifications
    Specifications
    Circuit Diode Doubler Common Cathode
    It (rms) 157 A
    It (avg) 100 A
    Vrrm 1,600 V
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
  6. TT500N16KOF
    TT500N16KOF
    Infineon Power Modules, TT Series
    Item Number
    TT500N16KOF
    MFG Item Number
    TT500N16KOF
    Series
    TT
    Product Description
    PMOD, Dual-SCR, 1600V, 500A
    Specifications
    Specifications
    Circuit SCR Doubler w/ aux Cathode
    It (rms) 900 A
    It (avg) 500 A
    Vrrm 1,600 V
    Tq 250 µs
    Igt 250 A
    di/dt (Amps/MicroSec.) 200
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Mounting Centers 112 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. M5060THC600
    M5060THC600
    Crydom Power Modules, M50 Series
    Item Number
    M5060THC600
    MFG Item Number
    M5060THC600
    Series
    M50
    Product Description
    PMOD, CC-Diode, 600V, 60A, 3-Phase
    Specifications
    Specifications
    Circuit 3PH Common Cathode Diodes
    It (avg) 60 A
    Vrrm 600 V
    Aux. Cathode(s) No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. SKKT42/12E
    SKKT42/12E
    Semikron Power Modules, SKK Series
    Item Number
    SKKT42/12E
    MFG Item Number
    07897281
    Series
    SKK
    Product Description
    Power Module 40A 1200V Dual-SCR
    Specifications
    Specifications
    Circuit SCR Doubler w/ aux Cathode
    It (avg) 40 A
    Vrrm 1,200 V
    Tq 80 µs
    Igt 150 A
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. VSKT91/12
    VSKT91/12
    Vishay Power Modules, VSK91 Series
    Item Number
    VSKT91/12
    MFG Item Number
    VS-VSKT91/12
    Series
    VSK91
    Product Description
    PMOD, Dual-SCR, 1200V, 95A, RoHS,
    Specifications
    Specifications
    Circuit SCR Doubler w/ aux Cathode
    It (rms) 210 A
    It (avg) 95 A
    Vrrm 1,200 V
    Igt 150 A
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
  10. VSKE166/12PBF
    VSKE166/12PBF
    Vishay Power Modules, VSK166 Series
    Item Number
    VSKE166/12PBF
    MFG Item Number
    VS-VSKE166/12PBF
    Series
    VSK166
    Product Description
    PMOD, Single-Diode, 1200V, 165A, RoHS,
    Specifications
    Specifications
    Circuit Single Diode
    It (rms) 260 A
    It (avg) 165 A
    Vrrm 1,200 V
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Power Modules

A power module is an electrical component that integrates several power semiconductor devices into one package.

Power modules connect multiple discrete devices like MOSFETS, IGBTs, rectifiers, and PWM controllers, among others, to form a specific electrical circuit. The topology of the circuit determines the behavior of the power module in its application.

Because of their low cost compared to wiring each individual component separately, power modules are widely used for power conversion in equipment like drives and various types of power supplies.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved