Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 4736

Set Ascending Direction
  1. CD611616C
    CD611616C
    Powerex Power Modules, CD61 Series
    Item Number
    CD611616C
    MFG Item Number
    CD611616C
    Series
    CD61
    Product Description
    PMOD, Dual-Diode, 1600V, 160A
    Specifications
    Specifications
    Circuit Dual Diode
    It (rms) 250 A
    It (avg) 160 A
    Vrrm 1,600 V
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. SK120KQ16
    SK120KQ16
    Semikron Power Modules, SK Series
    Item Number
    SK120KQ16
    MFG Item Number
    24302706
    Series
    SK
    Product Description
    POWER MODULE 138A 1600V AC-SWITCH
    Specifications
    Specifications
    Circuit SCR AC Switch
    It (rms) 134 A
    Vrrm 1,600 V
    Tq 80 µs
    Igt 100 A
    di/dt (Amps/MicroSec.) 100
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Increase
    Decrease
    Availability
  3. CD631615B
    CD631615B
    Powerex Power Modules, CD Series
    Item Number
    CD631615B
    MFG Item Number
    CD631615B
    Series
    CD
    Product Description
    PMOD, DUAL-SCR, 1600V, 150A
    Specifications
    Specifications
    Circuit SCR Doubler w/ aux Cathode
    It (rms) 235 A
    It (avg) 150 A
    Vrrm 1,600 V
    Igt 150 A
    di/dt (Amps/MicroSec.) 200
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. TZ425N16KOF
    TZ425N16KOF
    Infineon Power Modules, TZ Series
    Item Number
    TZ425N16KOF
    MFG Item Number
    TZ425N16KOF
    Series
    TZ
    Product Description
    PMOD, 1600V, 425A, Single SCR
    Specifications
    Specifications
    Circuit Single SCR w/ aux Cathode
    It (rms) 800 A
    It (avg) 425 A
    Vrrm 1,600 V
    Tq 250 µs
    Igt 250 A
    di/dt (Amps/MicroSec.) 120
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. LS411860
    LS411860
    Powerex Power Modules, LS Series
    Item Number
    LS411860
    MFG Item Number
    LS411860
    Series
    LS
    Product Description
    Power Module 600A 1800V Single-Diode
    Specifications
    Specifications
    Circuit Single Diode
    It (rms) 950 A
    It (avg) 600 A
    Vrrm 1,800 V
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. SKKT57B12E
    SKKT57B12E
    Semikron Power Modules, SKK Series
    Item Number
    SKKT57B12E
    MFG Item Number
    07897651
    Series
    SKK
    Product Description
    PMOD, Dual-SCR, 1200V, 55A
    Specifications
    Specifications
    Circuit SCR Doubler w/ aux Cathode
    It (avg) 50 A
    Vrrm 1,200 V
    Tq 80 µs
    Igt 150 A
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. MCC56-16IO1B
    MCC56-16IO1B
    IXYS Power Modules, M Series
    Item Number
    MCC56-16IO1B
    MFG Item Number
    MCC56-16IO1B
    Series
    M
    Product Description
    PMOD, Dual-SCR, 1600V, 60A
    Specifications
    Specifications
    Circuit SCR Doubler w/ aux Cathode
    It (avg) 60 A
    Vrrm 1,600 V
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. SKKT92/16E
    SKKT92/16E
    Semikron Power Modules, SKK Series
    Item Number
    SKKT92/16E
    MFG Item Number
    07897451
    Series
    SKK
    Product Description
    PMOD, Dual-SCR, 1600V, 95A
    Specifications
    Specifications
    Circuit SCR Doubler w/ aux Cathode
    It (avg) 95 A
    Vrrm 1,600 V
    Tq 100 µs
    Igt 150 A
    di/dt (Amps/MicroSec.) 150
    dV/dt (Volts/MicroSec.) 1,000
    Aux. Cathode(s) Yes
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. SKCH28/14
    SKCH28/14
    Semikron Power Modules, SKCH Series
    Item Number
    SKCH28/14
    MFG Item Number
    07191250
    Series
    SKCH
    Product Description
    POWER MODULE 28A 1400V HYBRID CC
    Specifications
    Specifications
    Circuit Hybrid Bridge Common Cathode SCRs
    It (avg) 28 A
    Vrrm 1,400 V
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. SKKD260/22H4
    SKKD260/22H4
    Semikron Power Modules, SKK Series
    Item Number
    SKKD260/22H4
    MFG Item Number
    07898610
    Series
    SKK
    Product Description
    POWER MODULE 260A 2200V DUAL-DIODE
    Specifications
    Specifications
    Circuit Diode Doubler
    It (avg) 260 A
    Vrrm 2,200 V
    Aux. Cathode(s) No
    Varistor No
    Free Wheeling Diode No
    Thermistor No
    Mounting Centers 80 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Power Modules

A power module is an electrical component that integrates several power semiconductor devices into one package.

Power modules connect multiple discrete devices like MOSFETS, IGBTs, rectifiers, and PWM controllers, among others, to form a specific electrical circuit. The topology of the circuit determines the behavior of the power module in its application.

Because of their low cost compared to wiring each individual component separately, power modules are widely used for power conversion in equipment like drives and various types of power supplies.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved