The store will not work correctly when cookies are disabled.
-
MFG Item Number
B512FS-2T
Product Description
POWER MODULE 25A 600V HYBRID CC
Specifications
Specifications
Circuit |
Hybrid Bridge Common Cathode SCRs |
It (avg) |
25 A |
Vrrm |
600 V |
Aux. Cathode(s) |
No |
Varistor |
Yes |
Free Wheeling Diode |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TD210N14KOF
Product Description
POWER MODULE 210A 1400V SCR-DIODE
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
410 A |
It (avg) |
210 A |
Vrrm |
1,400 V |
Tq |
200 µs |
Igt |
200 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
-
L412F
Crydom Power Modules, L Series
Product Description
POWER MODULE
Specifications
Specifications
Circuit |
Hybrid Bridge Common Cathode SCRs |
It (avg) |
20 A |
Vrrm |
600 V |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TD104N12KOF
Product Description
POWER MODULE 104A 1200V SCR-DIODE
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
160 A |
It (avg) |
104 A |
Vrrm |
1,200 V |
Tq |
150 µs |
Igt |
120 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
POWER MODULE 30A 1400V HYB DOUBLER
Specifications
Specifications
Circuit |
Hybrid Bridge Doubler |
It (avg) |
28 A |
Vrrm |
1,400 V |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
-
MFG Item Number
TD250N16KOF
Product Description
POWER MODULE 250A 1600V SCR-DIODE
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
410 A |
It (avg) |
250 A |
Vrrm |
1,600 V |
Tq |
250 µs |
Igt |
200 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
B512F-2-YEC
Product Description
POWER MODULE
Specifications
Specifications
Circuit |
Hybrid Bridge Common Cathode SCRs |
It (avg) |
25 A |
Vrrm |
600 V |
Igt |
10-40 mA |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-VSKH91/12
Product Description
PMOD, SCR-Diode, 1200V, 95A, RoHS,
Specifications
Specifications
Circuit |
SCR-Diode w/ aux Cathode |
It (rms) |
210 A |
It (avg) |
95 A |
Vrrm |
1,200 V |
Igt |
150 mA |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
-
MFG Item Number
M5010015FV
Product Description
POWER MODULE 100A 1200V HYBRID
Specifications
Specifications
Circuit |
Hybrid Bridge Common Cathode SCRs |
It (avg) |
100 A |
Vrrm |
1,200 V |
Aux. Cathode(s) |
No |
Varistor |
Yes |
Free Wheeling Diode |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ES711FSE
Gentron Power Modules, ES Series
MFG Item Number
ES711FSE-GTN
Product Description
POWER MODULE
Specifications
Specifications
Circuit |
Hybrid Bridge Common Cathode SCRs |
It (avg) |
60 A |
Vrrm |
400 V |
Aux. Cathode(s) |
No |
Varistor |
Yes |
Free Wheeling Diode |
Yes |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved