The store will not work correctly when cookies are disabled.
-
MFG Item Number
TT425N16KOF
Product Description
PMOD, Dual-SCR, 1600V, 425A
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
800 A |
It (avg) |
425 A |
Vrrm |
1,600 V |
Tq |
250 µs |
Igt |
250 A |
di/dt (Amps/MicroSec.) |
120 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
112 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TT104N14KOF
Product Description
Power Module 104A 1400V Dual-SCR
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
160 A |
It (avg) |
104 A |
Vrrm |
1,400 V |
Tq |
150 µs |
Igt |
120 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
POWER MODULE 160A 1600V DUAL-SCR
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (avg) |
156 A |
Vrrm |
1,600 V |
Tq |
50 µs |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
200 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TT162N12KOF
Product Description
PMOD, Dual-SCR, 1200V, 162A
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
260 A |
It (avg) |
162 A |
Vrrm |
1,200 V |
Tq |
200 µs |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-VSKT91/16
Product Description
PMOD, Dual-SCR, 1600V, 95A, RoHS,
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
210 A |
It (avg) |
95 A |
Vrrm |
1,600 V |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TT500N16KOF
Product Description
PMOD, Dual-SCR, 1600V, 500A
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
900 A |
It (avg) |
500 A |
Vrrm |
1,600 V |
Tq |
250 µs |
Igt |
250 A |
di/dt (Amps/MicroSec.) |
200 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
112 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Power Module 40A 1200V Dual-SCR
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (avg) |
40 A |
Vrrm |
1,200 V |
Tq |
80 µs |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
VS-VSKT91/12
Product Description
PMOD, Dual-SCR, 1200V, 95A, RoHS,
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
210 A |
It (avg) |
95 A |
Vrrm |
1,200 V |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
150 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Mounting Centers |
80 mm |
-
Product Description
POWER MODULE 138A 1600V AC-SWITCH
Specifications
Specifications
Circuit |
SCR AC Switch |
It (rms) |
134 A |
Vrrm |
1,600 V |
Tq |
80 µs |
Igt |
100 A |
di/dt (Amps/MicroSec.) |
100 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
-
MFG Item Number
CD631615B
Product Description
PMOD, DUAL-SCR, 1600V, 150A
Specifications
Specifications
Circuit |
SCR Doubler w/ aux Cathode |
It (rms) |
235 A |
It (avg) |
150 A |
Vrrm |
1,600 V |
Igt |
150 A |
di/dt (Amps/MicroSec.) |
200 |
dV/dt (Volts/MicroSec.) |
1,000 |
Aux. Cathode(s) |
Yes |
Varistor |
No |
Free Wheeling Diode |
No |
Thermistor |
No |
Mounting Centers |
80 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved