The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
D450CH12FNO
Westcode Semiconductors SCRs, D450CH Series
MFG Item Number
D450CH12FNO
Product Description
SCR, TO-200AD, 1200V, 2690A, TQ=10
Specifications
Specifications
Vdrm (Volts)
1,200 V
Idrm Peak (mA)
0.15 mA
Vrrm (Volts)
1,200 V
Irrm Peak (mA)
0.15 mA
It (rms) Amps
2,690 A
It (avg) Amps
1,330 A
Itsm Amps
18,200 A
I2T@60Hz (A2Sec)
2,000,000
Vtm (Volts)
2.02 V
dv/dt (V/microseconds)
200
tq (microseconds)
10 µs
Igt (mA)
300 mA
Vgt (Volts)
3 V
Junction Temperature
257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
R0830LC14D
Product Description
SCR, TO-200AC, 1400V, 1713A, TQ=20
Specifications
Specifications
Vdrm (Volts)
1,400 V
Idrm Peak (mA)
0.07 mA
Vrrm (Volts)
1,400 V
Irrm Peak (mA)
0.07 mA
It (rms) Amps
1,713 A
It (avg) Amps
528 A
Itsm Amps
8,500 A
I2T@60Hz (A2Sec)
361,000
Vtm (Volts)
2.4 V
dv/dt (V/microseconds)
200
di/dt (A/microseconds)
1,000
tq (microseconds)
35 µs
Igt (mA)
300 mA
Vgt (Volts)
3 V
Junction Temperature
-40-125 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
R0929LC12B
Product Description
SCR, TO-200AC, 1200V, 1893A, TQ=12
Specifications
Specifications
Vdrm (Volts)
1,200 V
Idrm Peak (mA)
0.07 mA
Vrrm (Volts)
1,200 V
Irrm Peak (mA)
0.07 mA
It (rms) Amps
1,893 A
It (avg) Amps
603 A
Itsm Amps
9,000 A
I2T@60Hz (A2Sec)
405,000
Vtm (Volts)
2.04 V
dv/dt (V/microseconds)
200
di/dt (A/microseconds)
1,000
tq (microseconds)
20 µs
Igt (mA)
300 mA
Vgt (Volts)
3 V
Junction Temperature
-40-125 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
R1124NC18J
Product Description
SCR, TO-200AD, 1800V, 2268A, TQ=50
Specifications
Specifications
Vdrm (Volts)
2,100 V
Idrm Peak (mA)
0.15 mA
Vrrm (Volts)
1,800 V
Irrm Peak (mA)
0.15 mA
It (rms) Amps
2,263 A
It (avg) Amps
744 A
Itsm Amps
13,500 A
I2T@60Hz (A2Sec)
910,000
Vtm (Volts)
2.3 V
dv/dt (V/microseconds)
200
di/dt (A/microseconds)
1,000
tq (microseconds)
70 µs
Igt (mA)
300 mA
Vgt (Volts)
3 V
Junction Temperature
-40-125 °F
MFG Item Number
T6071018B4BT
Product Description
SCR 260A 1000V TQ=25 TO-93
Specifications
Specifications
Vdrm (Volts)
1,000 V
Idrm Peak (mA)
0.025 mA
Vrrm (Volts)
1,000 V
Irrm Peak (mA)
0.025 mA
It (rms) Amps
275 A
It (avg) Amps
175 A
Itsm Amps
4,500 A
I2T@60Hz (A2Sec)
84,000
Vtm (Volts)
1.85 V
dv/dt (V/microseconds)
300
di/dt (A/microseconds)
300
tq (microseconds)
25 µs
Igt (mA)
150 mA
Vgt (Volts)
3 V
Junction Temperature
257 °F
Stud Size
3/4-16 UNF-2A
Lead Length FMS (inches)
8.03 "
MFG Item Number
T607121834BT
Product Description
SCR 260A 1200V TQ=50 TO-93
Specifications
Specifications
Vdrm (Volts)
1,200 V
Idrm Peak (mA)
0.025 mA
Vrrm (Volts)
1,200 V
Irrm Peak (mA)
0.025 mA
It (rms) Amps
275 A
It (avg) Amps
175 A
Itsm Amps
4,500 A
I2T@60Hz (A2Sec)
84,000
Vtm (Volts)
1.85 V
dv/dt (V/microseconds)
300
di/dt (A/microseconds)
300
tq (microseconds)
50 µs
Igt (mA)
150 mA
Vgt (Volts)
3 V
Junction Temperature
257 °F
Stud Size
3/4-16 UNF-2A
Lead Length FMS (inches)
8.03 "
MFG Item Number
T9GH1210B2DH
Product Description
SCR, TO-200AD, 1200V, 1570A, TQ=25
Specifications
Specifications
Vdrm (Volts)
1,200 V
Idrm Peak (mA)
0.06 mA
Vrrm (Volts)
1,200 V
Irrm Peak (mA)
0.06 mA
It (rms) Amps
1,570 A
It (avg) Amps
1,000 A
Itsm Amps
15,000 A
I2T@60Hz (A2Sec)
937,000
Vtm (Volts)
2.1 V
dv/dt (V/microseconds)
400
di/dt (A/microseconds)
500
tq (microseconds)
25 µs
Igt (mA)
300 mA
Vgt (Volts)
3 V
Junction Temperature
257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
VS-ST103S08PFN1P
MFG Item Number
VS-ST103S08PFN1P
Product Description
SCR, TO-94, 800V, 165A, TQ=10, RoHS,
Specifications
Specifications
Vdrm (Volts)
800 V
Idrm Peak (mA)
0.03 mA
Vrrm (Volts)
800 V
Irrm Peak (mA)
0.03 mA
It (rms) Amps
165 A
It (avg) Amps
105 A
Itsm Amps
3,150 A
I2T@60Hz (A2Sec)
41,000
Vtm (Volts)
1.73 V
dv/dt (V/microseconds)
500
tq (microseconds)
10 µs
Igt (mA)
200 mA
Vgt (Volts)
3 V
Junction Temperature
257 °F
Stud Size
1/2-20 UNF-2A
Lead Length FMS (inches)
6.18 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
C154B
Powerex SCRs, C154 Series
Product Description
SCR, TO-94, 200V, 110A, TQ=10
Specifications
Specifications
Vdrm (Volts)
200 V
Idrm Peak (mA)
0.012 mA
Vrrm (Volts)
200 V
Irrm Peak (mA)
0.012 mA
It (rms) Amps
110 A
I2T@60Hz (A2Sec)
13,500
I2T@50Hz (A2Sec)
9,500
Vtm (Volts)
3 V
dv/dt (V/microseconds)
500
tq (microseconds)
10 µs
Igt (mA)
200 mA
Vgt (Volts)
5 V
Junction Temperature
257 °F
Stud Size
1/2-20 UNF-2A
Lead Length FMS (inches)
6.39 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
C154D
Powerex SCRs, C154 Series
Product Description
SCR, TO-94, 400V, 110A, TQ=10
Specifications
Specifications
Vdrm (Volts)
400 V
Idrm Peak (mA)
0.012 mA
Vrrm (Volts)
400 V
Irrm Peak (mA)
0.012 mA
It (rms) Amps
110 A
I2T@60Hz (A2Sec)
13,500
I2T@50Hz (A2Sec)
9,500
Vtm (Volts)
3 V
dv/dt (V/microseconds)
500
tq (microseconds)
10 µs
Igt (mA)
200 mA
Vgt (Volts)
5 V
Junction Temperature
257 °F
Stud Size
1/2-20 UNF-2A
Lead Length FMS (inches)
6.39 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Inverter
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved