Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1185

Set Ascending Direction
  1. D450CH12FNO
    D450CH12FNO
    Westcode Semiconductors SCRs, D450CH Series
    Item Number
    D450CH12FNO
    MFG Item Number
    D450CH12FNO
    Series
    D450CH
    Product Description
    SCR, TO-200AD, 1200V, 2690A, TQ=10
    Specifications
    Specifications
    Vdrm (Volts) 1,200 V
    Idrm Peak (mA) 0.15 mA
    Vrrm (Volts) 1,200 V
    Irrm Peak (mA) 0.15 mA
    It (rms) Amps 2,690 A
    It (avg) Amps 1,330 A
    Itsm Amps 18,200 A
    I2T@60Hz (A2Sec) 2,000,000
    Vtm (Volts) 2.02 V
    dv/dt (V/microseconds) 200
    tq (microseconds) 10 µs
    Igt (mA) 300 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. R0830LC14D
    R0830LC14D
    Westcode Semiconductors SCRs, R Series
    Item Number
    R0830LC14D
    MFG Item Number
    R0830LC14D
    Series
    R
    Product Description
    SCR, TO-200AC, 1400V, 1713A, TQ=20
    Specifications
    Specifications
    Vdrm (Volts) 1,400 V
    Idrm Peak (mA) 0.07 mA
    Vrrm (Volts) 1,400 V
    Irrm Peak (mA) 0.07 mA
    It (rms) Amps 1,713 A
    It (avg) Amps 528 A
    Itsm Amps 8,500 A
    I2T@60Hz (A2Sec) 361,000
    Vtm (Volts) 2.4 V
    dv/dt (V/microseconds) 200
    di/dt (A/microseconds) 1,000
    tq (microseconds) 35 µs
    Igt (mA) 300 mA
    Vgt (Volts) 3 V
    Junction Temperature -40-125 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. R0929LC12B
    R0929LC12B
    Westcode Semiconductors SCRs, R Series
    Item Number
    R0929LC12B
    MFG Item Number
    R0929LC12B
    Series
    R
    Product Description
    SCR, TO-200AC, 1200V, 1893A, TQ=12
    Specifications
    Specifications
    Vdrm (Volts) 1,200 V
    Idrm Peak (mA) 0.07 mA
    Vrrm (Volts) 1,200 V
    Irrm Peak (mA) 0.07 mA
    It (rms) Amps 1,893 A
    It (avg) Amps 603 A
    Itsm Amps 9,000 A
    I2T@60Hz (A2Sec) 405,000
    Vtm (Volts) 2.04 V
    dv/dt (V/microseconds) 200
    di/dt (A/microseconds) 1,000
    tq (microseconds) 20 µs
    Igt (mA) 300 mA
    Vgt (Volts) 3 V
    Junction Temperature -40-125 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. R1124NC18J
    R1124NC18J
    Westcode Semiconductors SCRs, R Series
    Item Number
    R1124NC18J
    MFG Item Number
    R1124NC18J
    Series
    R
    Product Description
    SCR, TO-200AD, 1800V, 2268A, TQ=50
    Specifications
    Specifications
    Vdrm (Volts) 2,100 V
    Idrm Peak (mA) 0.15 mA
    Vrrm (Volts) 1,800 V
    Irrm Peak (mA) 0.15 mA
    It (rms) Amps 2,263 A
    It (avg) Amps 744 A
    Itsm Amps 13,500 A
    I2T@60Hz (A2Sec) 910,000
    Vtm (Volts) 2.3 V
    dv/dt (V/microseconds) 200
    di/dt (A/microseconds) 1,000
    tq (microseconds) 70 µs
    Igt (mA) 300 mA
    Vgt (Volts) 3 V
    Junction Temperature -40-125 °F
    Increase
    Decrease
    Availability
  5. T6071018B4BT
    T6071018B4BT
    Powerex SCRs, T607 Series
    Item Number
    T6071018B4BT
    MFG Item Number
    T6071018B4BT
    Series
    T607
    Product Description
    SCR 260A 1000V TQ=25 TO-93
    Specifications
    Specifications
    Vdrm (Volts) 1,000 V
    Idrm Peak (mA) 0.025 mA
    Vrrm (Volts) 1,000 V
    Irrm Peak (mA) 0.025 mA
    It (rms) Amps 275 A
    It (avg) Amps 175 A
    Itsm Amps 4,500 A
    I2T@60Hz (A2Sec) 84,000
    Vtm (Volts) 1.85 V
    dv/dt (V/microseconds) 300
    di/dt (A/microseconds) 300
    tq (microseconds) 25 µs
    Igt (mA) 150 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Stud Size 3/4-16 UNF-2A
    Lead Length FMS (inches) 8.03 "
    Increase
    Decrease
    Availability
  6. T607121834BT
    T607121834BT
    Powerex SCRs, T607 Series
    Item Number
    T607121834BT
    MFG Item Number
    T607121834BT
    Series
    T607
    Product Description
    SCR 260A 1200V TQ=50 TO-93
    Specifications
    Specifications
    Vdrm (Volts) 1,200 V
    Idrm Peak (mA) 0.025 mA
    Vrrm (Volts) 1,200 V
    Irrm Peak (mA) 0.025 mA
    It (rms) Amps 275 A
    It (avg) Amps 175 A
    Itsm Amps 4,500 A
    I2T@60Hz (A2Sec) 84,000
    Vtm (Volts) 1.85 V
    dv/dt (V/microseconds) 300
    di/dt (A/microseconds) 300
    tq (microseconds) 50 µs
    Igt (mA) 150 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Stud Size 3/4-16 UNF-2A
    Lead Length FMS (inches) 8.03 "
    Increase
    Decrease
    Availability
  7. T9GH1210B2DH
    T9GH1210B2DH
    Powerex SCRs, T9GH Series
    Item Number
    T9GH1210B2DH
    MFG Item Number
    T9GH1210B2DH
    Series
    T9GH
    Product Description
    SCR, TO-200AD, 1200V, 1570A, TQ=25
    Specifications
    Specifications
    Vdrm (Volts) 1,200 V
    Idrm Peak (mA) 0.06 mA
    Vrrm (Volts) 1,200 V
    Irrm Peak (mA) 0.06 mA
    It (rms) Amps 1,570 A
    It (avg) Amps 1,000 A
    Itsm Amps 15,000 A
    I2T@60Hz (A2Sec) 937,000
    Vtm (Volts) 2.1 V
    dv/dt (V/microseconds) 400
    di/dt (A/microseconds) 500
    tq (microseconds) 25 µs
    Igt (mA) 300 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. VS-ST103S08PFN1P
    VS-ST103S08PFN1P
    Vishay SCRs, ST-S Series
    Item Number
    VS-ST103S08PFN1P
    MFG Item Number
    VS-ST103S08PFN1P
    Series
    ST-S
    Product Description
    SCR, TO-94, 800V, 165A, TQ=10, RoHS,
    Specifications
    Specifications
    Vdrm (Volts) 800 V
    Idrm Peak (mA) 0.03 mA
    Vrrm (Volts) 800 V
    Irrm Peak (mA) 0.03 mA
    It (rms) Amps 165 A
    It (avg) Amps 105 A
    Itsm Amps 3,150 A
    I2T@60Hz (A2Sec) 41,000
    Vtm (Volts) 1.73 V
    dv/dt (V/microseconds) 500
    tq (microseconds) 10 µs
    Igt (mA) 200 mA
    Vgt (Volts) 3 V
    Junction Temperature 257 °F
    Stud Size 1/2-20 UNF-2A
    Lead Length FMS (inches) 6.18 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. C154B
    C154B
    Powerex SCRs, C154 Series
    Item Number
    C154B
    MFG Item Number
    C154B
    Series
    C154
    Product Description
    SCR, TO-94, 200V, 110A, TQ=10
    Specifications
    Specifications
    Vdrm (Volts) 200 V
    Idrm Peak (mA) 0.012 mA
    Vrrm (Volts) 200 V
    Irrm Peak (mA) 0.012 mA
    It (rms) Amps 110 A
    I2T@60Hz (A2Sec) 13,500
    I2T@50Hz (A2Sec) 9,500
    Vtm (Volts) 3 V
    dv/dt (V/microseconds) 500
    tq (microseconds) 10 µs
    Igt (mA) 200 mA
    Vgt (Volts) 5 V
    Junction Temperature 257 °F
    Stud Size 1/2-20 UNF-2A
    Lead Length FMS (inches) 6.39 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. C154D
    C154D
    Powerex SCRs, C154 Series
    Item Number
    C154D
    MFG Item Number
    C154D
    Series
    C154
    Product Description
    SCR, TO-94, 400V, 110A, TQ=10
    Specifications
    Specifications
    Vdrm (Volts) 400 V
    Idrm Peak (mA) 0.012 mA
    Vrrm (Volts) 400 V
    Irrm Peak (mA) 0.012 mA
    It (rms) Amps 110 A
    I2T@60Hz (A2Sec) 13,500
    I2T@50Hz (A2Sec) 9,500
    Vtm (Volts) 3 V
    dv/dt (V/microseconds) 500
    tq (microseconds) 10 µs
    Igt (mA) 200 mA
    Vgt (Volts) 5 V
    Junction Temperature 257 °F
    Stud Size 1/2-20 UNF-2A
    Lead Length FMS (inches) 6.39 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

SCRs

A silicon controlled rectifier, commonly called an SCR, is a solid-state device used to control current.

SCRs consist of four layers of semiconductors to form alternating p- and n-type junctions. Their construction allows for one-way current switching. In the off state, the SCR offers a very high resistance until applied voltage reaches the device's breakover value. In the on state, the SCR is conducting until current is reduced or the cathode and anode are momentarily shorted with a switch across the junction.

SCRs are mainly used in high power, high voltage applications like power regulators, motor controllers, and rectification in high voltage DC power transmission.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved