The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
D450CH12FNO
Westcode Semiconductors SCRs, D450CH Series
MFG Item Number
D450CH12FNO
Product Description
SCR, TO-200AD, 1200V, 2690A, TQ=10
Specifications
Specifications
Vdrm (Volts)
1,200 V
Idrm Peak (mA)
0.15 mA
Vrrm (Volts)
1,200 V
Irrm Peak (mA)
0.15 mA
It (rms) Amps
2,690 A
It (avg) Amps
1,330 A
Itsm Amps
18,200 A
I2T@60Hz (A2Sec)
2,000,000
Vtm (Volts)
2.02 V
dv/dt (V/microseconds)
200
tq (microseconds)
10 µs
Igt (mA)
300 mA
Vgt (Volts)
3 V
Junction Temperature
257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
R0830LC14D
Product Description
SCR, TO-200AC, 1400V, 1713A, TQ=20
Specifications
Specifications
Vdrm (Volts)
1,400 V
Idrm Peak (mA)
0.07 mA
Vrrm (Volts)
1,400 V
Irrm Peak (mA)
0.07 mA
It (rms) Amps
1,713 A
It (avg) Amps
528 A
Itsm Amps
8,500 A
I2T@60Hz (A2Sec)
361,000
Vtm (Volts)
2.4 V
dv/dt (V/microseconds)
200
di/dt (A/microseconds)
1,000
tq (microseconds)
35 µs
Igt (mA)
300 mA
Vgt (Volts)
3 V
Junction Temperature
-40-125 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
R0929LC12B
Product Description
SCR, TO-200AC, 1200V, 1893A, TQ=12
Specifications
Specifications
Vdrm (Volts)
1,200 V
Idrm Peak (mA)
0.07 mA
Vrrm (Volts)
1,200 V
Irrm Peak (mA)
0.07 mA
It (rms) Amps
1,893 A
It (avg) Amps
603 A
Itsm Amps
9,000 A
I2T@60Hz (A2Sec)
405,000
Vtm (Volts)
2.04 V
dv/dt (V/microseconds)
200
di/dt (A/microseconds)
1,000
tq (microseconds)
20 µs
Igt (mA)
300 mA
Vgt (Volts)
3 V
Junction Temperature
-40-125 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
R1124NC18J
Product Description
SCR, TO-200AD, 1800V, 2268A, TQ=50
Specifications
Specifications
Vdrm (Volts)
2,100 V
Idrm Peak (mA)
0.15 mA
Vrrm (Volts)
1,800 V
Irrm Peak (mA)
0.15 mA
It (rms) Amps
2,263 A
It (avg) Amps
744 A
Itsm Amps
13,500 A
I2T@60Hz (A2Sec)
910,000
Vtm (Volts)
2.3 V
dv/dt (V/microseconds)
200
di/dt (A/microseconds)
1,000
tq (microseconds)
70 µs
Igt (mA)
300 mA
Vgt (Volts)
3 V
Junction Temperature
-40-125 °F
MFG Item Number
T6071018B4BT
Product Description
SCR 260A 1000V TQ=25 TO-93
Specifications
Specifications
Vdrm (Volts)
1,000 V
Idrm Peak (mA)
0.025 mA
Vrrm (Volts)
1,000 V
Irrm Peak (mA)
0.025 mA
It (rms) Amps
275 A
It (avg) Amps
175 A
Itsm Amps
4,500 A
I2T@60Hz (A2Sec)
84,000
Vtm (Volts)
1.85 V
dv/dt (V/microseconds)
300
di/dt (A/microseconds)
300
tq (microseconds)
25 µs
Igt (mA)
150 mA
Vgt (Volts)
3 V
Junction Temperature
257 °F
Stud Size
3/4-16 UNF-2A
Lead Length FMS (inches)
8.03 "
MFG Item Number
T607121834BT
Product Description
SCR 260A 1200V TQ=50 TO-93
Specifications
Specifications
Vdrm (Volts)
1,200 V
Idrm Peak (mA)
0.025 mA
Vrrm (Volts)
1,200 V
Irrm Peak (mA)
0.025 mA
It (rms) Amps
275 A
It (avg) Amps
175 A
Itsm Amps
4,500 A
I2T@60Hz (A2Sec)
84,000
Vtm (Volts)
1.85 V
dv/dt (V/microseconds)
300
di/dt (A/microseconds)
300
tq (microseconds)
50 µs
Igt (mA)
150 mA
Vgt (Volts)
3 V
Junction Temperature
257 °F
Stud Size
3/4-16 UNF-2A
Lead Length FMS (inches)
8.03 "
MFG Item Number
T9GH1210B2DH
Product Description
SCR, TO-200AD, 1200V, 1570A, TQ=25
Specifications
Specifications
Vdrm (Volts)
1,200 V
Idrm Peak (mA)
0.06 mA
Vrrm (Volts)
1,200 V
Irrm Peak (mA)
0.06 mA
It (rms) Amps
1,570 A
It (avg) Amps
1,000 A
Itsm Amps
15,000 A
I2T@60Hz (A2Sec)
937,000
Vtm (Volts)
2.1 V
dv/dt (V/microseconds)
400
di/dt (A/microseconds)
500
tq (microseconds)
25 µs
Igt (mA)
300 mA
Vgt (Volts)
3 V
Junction Temperature
257 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VS-10RIA10
Product Description
SCR, TO-48, 100V, 10A VS-10RIA10
Specifications
Specifications
Vdrm (Volts)
100 V
Vrrm (Volts)
100 V
It (rms) Amps
25 A
It (avg) Amps
10 A
Itsm Amps
200 A
I2T@60Hz (A2Sec)
165
I2T@50Hz (A2Sec)
180
Vtm (Volts)
1.75 V
dv/dt (V/microseconds)
100
di/dt (A/microseconds)
200
tq (microseconds)
110 µs
Igt (mA)
60 mA
Vgt (Volts)
3 V
Junction Temperature
-85-257 °F
Stud Size
1/4-28 UNF-2A
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VS-10RIA100
Product Description
SCR, TO-48, 1000V, 10A VS-10RIA100
Specifications
Specifications
Vdrm (Volts)
1,000 V
Vrrm (Volts)
1,000 V
It (rms) Amps
25 A
It (avg) Amps
10 A
Itsm Amps
200 A
I2T@60Hz (A2Sec)
165
I2T@50Hz (A2Sec)
180
Vtm (Volts)
1.75 V
dv/dt (V/microseconds)
100
di/dt (A/microseconds)
200
tq (microseconds)
110 µs
Igt (mA)
60 mA
Vgt (Volts)
3 V
Junction Temperature
-85-257 °F
Stud Size
1/4-28 UNF-2A
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
VS-10RIA120
Product Description
SCR, TO-48, 1200V, 10A VS-10RIA120
Specifications
Specifications
Vdrm (Volts)
1,200 V
Vrrm (Volts)
1,200 V
It (rms) Amps
25 A
It (avg) Amps
10 A
Itsm Amps
200 A
I2T@60Hz (A2Sec)
165
I2T@50Hz (A2Sec)
180
Vtm (Volts)
1.75 V
dv/dt (V/microseconds)
100
di/dt (A/microseconds)
200
tq (microseconds)
110 µs
Igt (mA)
60 mA
Vgt (Volts)
3 V
Junction Temperature
-85-257 °F
Stud Size
1/4-28 UNF-2A
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved