Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 4641

Set Ascending Direction
  1. 16RIA60
    16RIA60
    Vishay SCRs, RIA Series
    Item Number
    16RIA60
    MFG Item Number
    VS-16RIA60
    Series
    RIA
    Product Description
    SCR, TO-48, 600V, 16A, RoHS,
    Specifications
    Specifications
    Vdrm (Volts) 600 V
    Vrrm (Volts) 600 V
    It (rms) Amps 35 A
    It (avg) Amps 16 A
    Itsm Amps 300 A
    I2T@60Hz (A2Sec) 375
    I2T@50Hz (A2Sec) 405
    Vtm (Volts) 1.75 V
    dv/dt (V/microseconds) 100
    di/dt (A/microseconds) 200
    tq (microseconds) 110 µs
    Igt (mA) 60 mA
    Vgt (Volts) 3 V
    Junction Temperature -85-257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 16RIA80
    16RIA80
    Vishay SCRs, RIA Series
    Item Number
    16RIA80
    MFG Item Number
    VS-16RIA80
    Series
    RIA
    Product Description
    SCR, TO-48, 800V, 16A, RoHS,
    Specifications
    Specifications
    Vdrm (Volts) 800 V
    Vrrm (Volts) 800 V
    It (rms) Amps 35 A
    It (avg) Amps 16 A
    Itsm Amps 300 A
    I2T@60Hz (A2Sec) 375
    I2T@50Hz (A2Sec) 405
    Vtm (Volts) 1.75 V
    dv/dt (V/microseconds) 100
    di/dt (A/microseconds) 200
    tq (microseconds) 110 µs
    Igt (mA) 60 mA
    Vgt (Volts) 3 V
    Junction Temperature -85-257 °F
    Stud Size 1/4-28 UNF-2A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 22RIA10
    22RIA10
    Vishay SCRs, RIA Series
    Item Number
    22RIA10
    MFG Item Number
    VS-22RIA10
    Series
    RIA
    Product Description
    SCR, TO-48, 100V, 22A, RoHS,
    Specifications
    Specifications
    Vdrm (Volts) 100 V
    Vrrm (Volts) 100 V
    It (rms) Amps 35 A
    It (avg) Amps 22 A
    Itsm Amps 355 A
    I2T@60Hz (A2Sec) 515
    I2T@50Hz (A2Sec) 560
    Vtm (Volts) 1.7 V
    dv/dt (V/microseconds) 100
    di/dt (A/microseconds) 200
    tq (microseconds) 110 µs
    Igt (mA) 60 mA
    Vgt (Volts) 3 V
    Junction Temperature -85-257 °F
    Stud Size 1/4-28 UNF-2A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 22RIA100
    22RIA100
    Vishay SCRs, RIA Series
    Item Number
    22RIA100
    MFG Item Number
    VS-22RIA100
    Series
    RIA
    Product Description
    SCR, TO-48, 1000V, 22A, RoHS,
    Specifications
    Specifications
    Vdrm (Volts) 1,000 V
    Vrrm (Volts) 1,000 V
    It (rms) Amps 35 A
    It (avg) Amps 22 A
    Itsm Amps 355 A
    I2T@60Hz (A2Sec) 515
    I2T@50Hz (A2Sec) 560
    Vtm (Volts) 1.7 V
    dv/dt (V/microseconds) 100
    di/dt (A/microseconds) 200
    tq (microseconds) 110 µs
    Igt (mA) 60 mA
    Vgt (Volts) 3 V
    Junction Temperature -85-257 °F
    Stud Size 1/4-28 UNF-2A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 22RIA120
    22RIA120
    Vishay SCRs, RIA Series
    Item Number
    22RIA120
    MFG Item Number
    VS-22RIA120
    Series
    RIA
    Product Description
    SCR, TO-48, 1200V, 22A, RoHS,
    Specifications
    Specifications
    Vdrm (Volts) 1,200 V
    Vrrm (Volts) 1,200 V
    It (rms) Amps 35 A
    It (avg) Amps 22 A
    Itsm Amps 355 A
    I2T@60Hz (A2Sec) 515
    I2T@50Hz (A2Sec) 560
    Vtm (Volts) 1.7 V
    dv/dt (V/microseconds) 100
    di/dt (A/microseconds) 200
    tq (microseconds) 110 µs
    Igt (mA) 60 mA
    Vgt (Volts) 3 V
    Junction Temperature -85-257 °F
    Stud Size 1/4-28 UNF-2A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 22RIA120S90
    22RIA120S90
    Vishay SCRs, RIA Series
    Item Number
    22RIA120S90
    MFG Item Number
    VS-22RIA120S90
    Series
    RIA
    Product Description
    SCR, TO-48, 1200V, 22A, RoHS,
    Specifications
    Specifications
    Vdrm (Volts) 1,200 V
    Vrrm (Volts) 1,200 V
    It (rms) Amps 35 A
    It (avg) Amps 22 A
    Itsm Amps 355 A
    I2T@60Hz (A2Sec) 515
    I2T@50Hz (A2Sec) 560
    Vtm (Volts) 1.7 V
    dv/dt (V/microseconds) 1,000
    di/dt (A/microseconds) 200
    tq (microseconds) 110 µs
    Igt (mA) 60 mA
    Vgt (Volts) 3 V
    Junction Temperature -85-257 °F
    Stud Size 1/4-28 UNF-2A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 22RIA20
    22RIA20
    Vishay SCRs, RIA Series
    Item Number
    22RIA20
    MFG Item Number
    VS-22RIA20
    Series
    RIA
    Product Description
    SCR, TO-48, 200V, 22A, RoHS,
    Specifications
    Specifications
    Vdrm (Volts) 200 V
    Vrrm (Volts) 200 V
    It (rms) Amps 35 A
    It (avg) Amps 22 A
    Itsm Amps 355 A
    I2T@60Hz (A2Sec) 515
    I2T@50Hz (A2Sec) 560
    Vtm (Volts) 1.7 V
    dv/dt (V/microseconds) 100
    di/dt (A/microseconds) 200
    tq (microseconds) 110 µs
    Igt (mA) 60 mA
    Vgt (Volts) 3 V
    Junction Temperature -85-257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 22RIA40
    22RIA40
    Vishay SCRs, RIA Series
    Item Number
    22RIA40
    MFG Item Number
    VS-22RIA40
    Series
    RIA
    Product Description
    SCR, TO-48, 400V, 22A, RoHS,
    Specifications
    Specifications
    Vdrm (Volts) 400 V
    Vrrm (Volts) 400 V
    It (rms) Amps 35 A
    It (avg) Amps 22 A
    Itsm Amps 355 A
    I2T@60Hz (A2Sec) 515
    I2T@50Hz (A2Sec) 560
    Vtm (Volts) 1.7 V
    dv/dt (V/microseconds) 100
    di/dt (A/microseconds) 200
    tq (microseconds) 110 µs
    Igt (mA) 60 mA
    Vgt (Volts) 3 V
    Junction Temperature -85-257 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 22RIA60
    22RIA60
    Vishay SCRs, RIA Series
    Item Number
    22RIA60
    MFG Item Number
    VS-22RIA60
    Series
    RIA
    Product Description
    SCR, TO-48, 600V, 22A, RoHS,
    Specifications
    Specifications
    Vdrm (Volts) 600 V
    Vrrm (Volts) 600 V
    It (rms) Amps 35 A
    It (avg) Amps 22 A
    Itsm Amps 355 A
    I2T@60Hz (A2Sec) 515
    I2T@50Hz (A2Sec) 560
    Vtm (Volts) 1.7 V
    dv/dt (V/microseconds) 100
    di/dt (A/microseconds) 200
    tq (microseconds) 110 µs
    Igt (mA) 60 mA
    Vgt (Volts) 3 V
    Junction Temperature -85-257 °F
    Stud Size 1/4-28 UNF-2A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 22RIA80
    22RIA80
    Vishay SCRs, RIA Series
    Item Number
    22RIA80
    MFG Item Number
    VS-22RIA80
    Series
    RIA
    Product Description
    SCR, TO-48, 800V, 22A, RoHS,
    Specifications
    Specifications
    Vdrm (Volts) 800 V
    Vrrm (Volts) 800 V
    It (rms) Amps 35 A
    It (avg) Amps 22 A
    Itsm Amps 355 A
    I2T@60Hz (A2Sec) 515
    I2T@50Hz (A2Sec) 560
    Vtm (Volts) 1.7 V
    dv/dt (V/microseconds) 100
    di/dt (A/microseconds) 200
    tq (microseconds) 110 µs
    Igt (mA) 60 mA
    Vgt (Volts) 3 V
    Junction Temperature -85-257 °F
    Stud Size 1/4-28 UNF-2A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

SCRs

A silicon controlled rectifier, commonly called an SCR, is a solid-state device used to control current.

SCRs consist of four layers of semiconductors to form alternating p- and n-type junctions. Their construction allows for one-way current switching. In the off state, the SCR offers a very high resistance until applied voltage reaches the device's breakover value. In the on state, the SCR is conducting until current is reduced or the cathode and anode are momentarily shorted with a switch across the junction.

SCRs are mainly used in high power, high voltage applications like power regulators, motor controllers, and rectification in high voltage DC power transmission.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved