The store will not work correctly when cookies are disabled.
-
C154M
Powerex SCRs, C154 Series
Product Description
SCR, TO-94, 600V, 110A, TQ=10
Specifications
Specifications
Vdrm (Volts) |
600 V |
Idrm Peak (mA) |
0.012 mA |
Vrrm (Volts) |
600 V |
Irrm Peak (mA) |
0.012 mA |
It (rms) Amps |
110 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
9,500 |
Vtm (Volts) |
3 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
10 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
6.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C155B
Powerex SCRs, C155 Series
Product Description
SCR, TO-94, 200V, 110A, TQ=20
Specifications
Specifications
Vdrm (Volts) |
200 V |
Idrm Peak (mA) |
0.012 mA |
Vrrm (Volts) |
200 V |
Irrm Peak (mA) |
0.012 mA |
It (rms) Amps |
110 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
9,500 |
Vtm (Volts) |
3 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
20 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
6.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C155D
Powerex SCRs, C155 Series
Product Description
SCR, TO-94, 400V, 110A, TQ=20
Specifications
Specifications
Vdrm (Volts) |
400 V |
Idrm Peak (mA) |
0.012 mA |
Vrrm (Volts) |
400 V |
Irrm Peak (mA) |
0.012 mA |
It (rms) Amps |
110 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
9,500 |
Vtm (Volts) |
3 V |
dv/dt (V/microseconds) |
300 |
tq (microseconds) |
20 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
6.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C155E
Powerex SCRs, C155 Series
Product Description
SCR, TO-94, 500V, 110A, TQ=20
Specifications
Specifications
Vdrm (Volts) |
500 V |
Idrm Peak (mA) |
0.012 mA |
Vrrm (Volts) |
500 V |
Irrm Peak (mA) |
0.012 mA |
It (rms) Amps |
110 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
9,500 |
Vtm (Volts) |
3 V |
dv/dt (V/microseconds) |
300 |
tq (microseconds) |
20 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
6.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C155M
Powerex SCRs, C155 Series
Product Description
SCR, TO-94, 600V, 110A, TQ=20
Specifications
Specifications
Vdrm (Volts) |
600 V |
Idrm Peak (mA) |
0.012 mA |
Vrrm (Volts) |
600 V |
Irrm Peak (mA) |
0.012 mA |
It (rms) Amps |
110 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
9,500 |
Vtm (Volts) |
3 V |
dv/dt (V/microseconds) |
300 |
tq (microseconds) |
20 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
6.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C156B
Powerex SCRs, C156 Series
Product Description
SCR, TO-83, 200V, 110A, TQ=10
Specifications
Specifications
Vdrm (Volts) |
200 V |
Idrm Peak (mA) |
0.012 mA |
Vrrm (Volts) |
200 V |
Irrm Peak (mA) |
0.012 mA |
It (rms) Amps |
110 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
9,500 |
Vtm (Volts) |
3 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
10 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
1.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C156D
Powerex SCRs, C156 Series
Product Description
SCR, TO-83, 400V, 110A, TQ=10
Specifications
Specifications
Vdrm (Volts) |
400 V |
Idrm Peak (mA) |
0.012 mA |
Vrrm (Volts) |
400 V |
Irrm Peak (mA) |
0.012 mA |
It (rms) Amps |
110 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
9,500 |
Vtm (Volts) |
3 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
10 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
1.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C156M
Powerex SCRs, C156 Series
Product Description
SCR, TO-83, 600V, 110A, TQ=10
Specifications
Specifications
Vdrm (Volts) |
600 V |
Idrm Peak (mA) |
0.012 mA |
Vrrm (Volts) |
600 V |
Irrm Peak (mA) |
0.012 mA |
It (rms) Amps |
110 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
9,500 |
Vtm (Volts) |
3 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
10 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
1.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C157B
Powerex SCRs, C157 Series
Product Description
SCR, TO-83, 200V, 110A, TQ=20
Specifications
Specifications
Vdrm (Volts) |
200 V |
Idrm Peak (mA) |
0.012 mA |
Vrrm (Volts) |
200 V |
Irrm Peak (mA) |
0.012 mA |
It (rms) Amps |
110 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
9,500 |
Vtm (Volts) |
3 V |
dv/dt (V/microseconds) |
300 |
tq (microseconds) |
20 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
1.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C157D
Powerex SCRs, C157 Series
Product Description
SCR, TO-83, 400V, 110A, TQ=20
Specifications
Specifications
Vdrm (Volts) |
400 V |
Idrm Peak (mA) |
0.012 mA |
Vrrm (Volts) |
400 V |
Irrm Peak (mA) |
0.012 mA |
It (rms) Amps |
110 A |
I2T@60Hz (A2Sec) |
13,500 |
I2T@50Hz (A2Sec) |
9,500 |
Vtm (Volts) |
3 V |
dv/dt (V/microseconds) |
300 |
tq (microseconds) |
20 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
5 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
1.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved